Add More Items
View All Quick Selects
Below you can add an image for '786189106862' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
Total Availability: In Stock
Check local availability
Book Price
$59.58
Each
This item is no longer available. Click to view alternate items.
$93.73
774086 SWTC, P BTN, SPST, O
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$13.80
Electrical Box, Poly Vinyl Chloride;Carbon Steel (Fastener) Material, Black, P-181 Model, 18 Cu.In Capacity, 1 Gang, Rectangular, Angled Mid Nail, 2-5/16 In Length, 2-5/8 In Width, 3-3/4 In Height, 19 LB
$88.06
Per 100
3M™ Motor Lead Inline Splicing Kits 5316-5319 Series Are Designed For Splicing Motor Lead Cables to Incoming Feeder Cables, Including The Accommodation Of Inline Connections At 1000 Volts and Less. The Splice’S Main Component, The Slip On Splice Cover, Is Made From Epdm Rubber. A Mastic Strip Is Used For The Moisture Seal.
$383.49
Features:Configuration Double Device, Standard:Ul E18095, Material:Steel, Shape:Square, Size:4.6875 X 4.6875 X 0.5IN, Cubic Capacity:7.5ci
$4,027.34
21208-011820 Air Filter Merv 8 Wire Back PLTD.
$6.60
11X18X18 T15 Electric Logo
$400.00
Lenox SEPTLS43320981 - Lenox PVC/Abs Plastic Pipe Hand Saw Replacement Blades - 20981
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$20.37
Features:Configuration Double Device, Standard:Ul E18095, Material:Steel, Shape:Square, Size:4.6875 X 4.6875 X 0.625IN, Cubic Capacity:6.8ci
$3,770.56
Panduit BS18-M Non-Insulated Butt Splice
$349.80
Per 1,000
Straight Walled Boxes Ug SM Box PC
$547.16
Cantex EZ18XN Ez Box Is An 18 Cu. In. 4 In. Square PVC Box For Residential or Light Commercial New Construction (New Work) Electrical Installations With A Molded Flange and Enhanced Angled Nails For Ez Mounting. 4 In. Square Boxes Provide Maximum Volume For Multiple Conductors and Connectors That Often Run In Two or More Directions.
$369.05
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 18 In Overall Width, 18 In Overall Length, 6 In Overall Height, 5 Knockouts, 21.5 LB
$206.24
Screw-Cover Enclosure Type 1 No Knockouts, 18X18X4, Gray, Steel
$90.44
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 In Overall Width, 18 In Overall Length, 18 In Overall Height, 16 Knockouts, 18 LB
$105.92
Thermostat Wire - 18/8 Sol Cu Unshielded CL2/CMH
$609.09
Per 1,000 Feet
OBS41086 4FT Substitube, Led T5HO, Frosted Glass, 24W, 82 Cri, 3500 Lumens, 5000K, 50000 HR Life
$16.52
18" Finger Saver Start Collar
$6.97
Eaton Crouse-Hinds Series Eclk Coupling, 18" Flexible Length, Male Connection One End, Female Connection One End, Forged Brass, 2" Trade Size
$3,974.47
20
Popularity
Default