Add More Items
View All Quick Selects
Below you can add an image for '786776189674' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 18 In Overall Width, 18 In Overall Length, 6 In Overall Height, 5 Knockouts, 21.5 LB
Total Availability: In Stock
Check local availability
Book Price
$206.24
Each
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 In Overall Width, 18 In Overall Length, 18 In Overall Height, 16 Knockouts, 18 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$105.92
N1 Hinge Cover W/Ko'S - 18 X 18 X 6 - Steel/Gray
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$122.39
Screw-Cover Enclosure Type 1 No Knockouts, 18X18X6, Gray, Steel
Reciprocating Saw Blade, Medium Metal;Thin Metal Application, 152 MM;6 In Blade Length, Metal Material, 152 MM;6 In Overall Length, 19 MM;3/4 In Overall Width, 25 PK Package Quantity, 18 Teeth Per Inch
$4.11
Eaton Crouse-Hinds Series Eclk Coupling, 18" Flexible Length, Male Connection One End, Female Connection One End, Forged Brass, 2" Trade Size
$3,974.47
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
$59.58
This item is no longer available. Click to view alternate items.
Electrical Box, Poly Vinyl Chloride;Carbon Steel (Fastener) Material, Black, P-181 Model, 18 Cu.In Capacity, 1 Gang, Rectangular, Angled Mid Nail, 2-5/16 In Length, 2-5/8 In Width, 3-3/4 In Height, 19 LB
$88.06
Per 100
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 In Overall Width, 18 In Overall Length, 18 In Overall Height, 18.84 LB
$101.03
Cable Tie, Miniature Style, Nylon 6/6 Material, Black, 6.1 In Length, 1.25 In Bundle Diameter, 0.096 In Width, 0.045 In Thickness, 18 LB;8.165 KG Tensile Strength, -40 °C Operating Temperature, +85 °C Operating Temperature
$13.41
The S6-18-C Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Miniature, 6.3” (160MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rated, Are Natural In Color and Come In Packages Of 100.
$4.51
$93.73
Cable Tie, Miniature Style, Nylon 6/6 Material, Natural, 6.1 In Length, 1.25 In Bundle Diameter, 0.096 In Width, 0.045 In Thickness, 18 LB;8.165 KG Tensile Strength, -40 °C Operating Temperature, +85 °C Operating Temperature
$12.09
3M™ Motor Lead Inline Splicing Kits 5316-5319 Series Are Designed For Splicing Motor Lead Cables to Incoming Feeder Cables, Including The Accommodation Of Inline Connections At 1000 Volts and Less. The Splice’S Main Component, The Slip On Splice Cover, Is Made From Epdm Rubber. A Mastic Strip Is Used For The Moisture Seal.
$406.50
Thermostat Wire - 18/6 Sol Cu Unshielded CM/CL2
$549.04
Per 1,000 Feet
18" Finger Saver Start Collar
$6.97
Eaton B-Line Series Wireway, 6" Height, 18" Length, 6" Width, G NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
$52.90
3M™ Highland™ Ring Tongue Terminal Ensures An Ideal Fit While Offering Reliable and Safe Performance. The Terminal Has A Vinyl-Insulated, Butted-Seam Barrel and Withstands Temperatures Of -40 to 221 Degrees F (-40 to 105 Degrees C). Electrolytic Copper Construction Offers Good Conductivity and A Tin-Plated Finish Resists Corrosion.
$11.04
Freestand Single Access White Inside Type 12, 72.06X36.06X18.06, Gray, Steel
$5,322.85
Locking Fork Terminal, Vinyl Insulated, Funnel Entry, 22- 18 Awg, #6 Stud Size, Standard Package.
$57.28
20
Popularity
Default