Search Results for "832 TOPAZ ELECTRIC"

1-20 of 2000
832X2RHCMSZJ - Peco Fasteners

Machine Screw, Steel, Round Head, 2 In Length, Zinc Plated, #8-32 Thread Size, Unc Thread Type, #8 Awg Diameter, Slotted Drive, 0.96 LB

  • MFR Part #: 832X2RHCMSZJ
  • Total Availability: 268,300
  • Manufacturer: Peco Fasteners
  • Find: Similar Items
  • Pkg Sizes: 100 ($15.02) · 1,200 ($180.24) ·
832X2RHCMSZJ - Peco Fasteners, Inc.

Total Availability: In Stock

BT2SC0 - Panduit

The BT2S-C0 Dome-Top® Barb Ty, Features A Unique Patented Design With Its Round Smooth Edges. Paired With The Stainless-Steel Locking Barb, These Cable Ties Provide Consistent Performance, Reliability and Infinite Adjustability Through The Entire Bundle Range. Standard Cross Section, 8.0” (203MM) Length. Appropriate For Indoor/Outdoor Use, Made Of Weather Resistant Nylon 6.6 With High Resistance to Ultraviolet Light, Are Black In Color and Come In Packages Of 100.

  • MFR Part #: BT2S-C0
  • Total Availability: 73,800
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 100 ($16.15) · 1,000 ($161.50) ·
BT2SC0 - Panduit Corporation

Total Availability: In Stock

EMT2 - Republic Conduit - Maverick Tu

Electrical Metallic Tube, Communications Wiring;Computer Power Circuits and Any Other Designated System;Data Transmission;Health Care Dedicated Circuits;Trace Fire Alarm Application, 2.067 In;52.50 MM Conduit Inner Diameter, 2.197 In;55.80 MM Conduit Outer Diameter, Electro Galvanized Finish, 10 FT Length, Made In Usa, Flat Rolled Steel Material, 30 CT Package Quantity, Corrosion Resistant Special Features, Ansi Nema Standard;File #E7465;Ul 797;Ul Standard Standards Met, 2 In;53 MM Trade Size, 1.399 LB/FT

  • MFR Part #:
  • Nacogdoches Availability: 4,030 Feet
  • Total Availability: 294,212 Feet
  • Manufacturer: Republic Conduit - Maverick Tu
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($41.62) · 1,200 Feet ($4,994.52) ·
EMT2 - Republic Con-Nucor Tube

Available now at Nacogdoches: In Stock

Total Availability: In Stock

EMT114 - Republic Conduit - Maverick Tu

Electrical Metallic Tube, Communications Wiring;Computer Power Circuits and Any Other Designated System;Data Transmission;Health Care Dedicated Circuits;Trace Fire Alarm Application, Red (Tape) Color, 1.380 In;35.05 MM Conduit Inner Diameter, 1.510 In;38.35 MM Conduit Outer Diameter, Electro Galvanized Finish, 10 FT Length, Made In Usa, Flat Rolled Steel Material, 50 CT Package Quantity, Corrosion Resistant Special Features, Ansi Nema Standard;File #E7465;Ul 797;Ul Standard Standards Met, 1-1/4 In;35 MM TR

  • MFR Part #:
  • Nacogdoches Availability: 3,650 Feet
  • Total Availability: 313,873 Feet
  • Manufacturer: Republic Conduit - Maverick Tu
  • Find: Similar Items
  • Pkg Sizes: 50 Feet ($145.28) · 2,000 Feet ($5,811.00) ·
EMT114 - Republic Con-Nucor Tube

Available now at Nacogdoches: In Stock

Total Availability: In Stock

IMC12 - Republic Con-Nucor Tube

Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Yellow (Cap) Color, 0.810 to 0.820 In;20.57 to 20.83 MM Conduit Outer Diameter, Electro Galvanized Finish, 9 FT 11-1/4 In Length, Made In Usa, Flat Rolled Steel Material, 100 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 1/2 In;16 MM Trade Size, 0.070 to 0.085 In;1.78 to 2.16 MM Wall Thickness, 0.6 LB/FT Weight

  • MFR Part #:
  • Nacogdoches Availability: 190 Feet
  • Total Availability: 108,170 Feet
  • Manufacturer: Republic Con-Nucor Tube
  • Find: Similar Items
  • Pkg Sizes: 100 Feet ($172.47) · 3,500 Feet ($6,036.45) ·
IMC12 - Republic Con-Nucor Tube

Available now at Nacogdoches: In Stock

Total Availability: In Stock

EMT34RED - Republic Con-Nucor Tube

Electrical Metallic Tube, Communications Wiring;Computer Power Circuits and Any Other Designated System;Data Transmission;Health Care Dedicated Circuits;Trace Fire Alarm Application, Red (Tape) Color, 0.824 In;21.00 MM Conduit Inner Diameter, 0.922 In;23.42 MM Conduit Outer Diameter, Electro Galvanized Finish, 10 FT Length, Made In Usa, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant Special Features, Ansi Nema Standard;File #E7465;Ul 797;Ul Standard Standards Met, 21 MM;3/4 In Trad

  • MFR Part #:
  • Total Availability: 196,290 Feet
  • Manufacturer: Republic Con-Nucor Tube
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($12.49) · 2,500 Feet ($3,123.00) ·
EMT34RED - Republic Con-Nucor Tube

Total Availability: In Stock

EMT4 - Republic Conduit - Maverick Tu

Electrical Metallic Tube, Communications Wiring;Computer Power Circuits and Any Other Designated System;Data Transmission;Health Care Dedicated Circuits;Trace Fire Alarm Application, 110.08 MM;4.334 In Conduit Inner Diameter, 114.3 MM;4.500 In Conduit Outer Diameter, Electro Galvanized Finish, 10 FT Length, Made In Usa, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant Special Features, Ansi Nema Standard;File #E7465;Ul 797;Ul Standard Standards Met, 103 MM;4 In Trade Size, 3.9 LB/FT

  • MFR Part #:
  • Nacogdoches Availability: 420 Feet
  • Total Availability: 97,820 Feet
  • Manufacturer: Republic Conduit - Maverick Tu
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($113.19) · 300 Feet ($3,395.61) ·
EMT4 - Republic Con-Nucor Tube

Available now at Nacogdoches: In Stock

Total Availability: In Stock

EMT112 - Republic Conduit - Maverick Tu

Electrical Metallic Tube, Communications Wiring;Computer Power Circuits and Any Other Designated System;Data Transmission;Health Care Dedicated Circuits;Trace Fire Alarm Application, Black (Tape) Color, 1.610 In;40.89 MM Conduit Inner Diameter, 1.740 In;44.20 MM Conduit Outer Diameter, Electro Galvanized Finish, 10 FT Length, Made In Usa, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant Special Features, Ansi Nema Standard;File #E7465;Ul 797;Ul Standard Standards Met, 1-1/2 In;41 MM

  • MFR Part #:
  • Nacogdoches Availability: 2,900 Feet
  • Total Availability: 250,120 Feet
  • Manufacturer: Republic Conduit - Maverick Tu
  • Find: Similar Items
  • Pkg Sizes: 50 Feet ($177.60) · 1,500 Feet ($5,328.15) ·
EMT112 - Republic Con-Nucor Tube

Available now at Nacogdoches: In Stock

Total Availability: In Stock

EZ23SNW - Cantex Inc.

Cantex EZ23SNW Ez Box Is A 23 Cu. In. 1-Gang Electrical Switch and Outlet Box For Residential or Light Commercial Electrical Installations. It Features Knockouts and Enhanced Angled Nails For Easy Installation.

  • MFR Part #: EZ23SNW
  • Total Availability: 269,928
  • Manufacturer: Cantex Inc.
  • Find: Similar Items
  • Pkg Sizes: 100 ($126.67) ·
EZ23SNW - Cantex, Inc

Total Availability: In Stock

IMC34 - Republic Conduit - Maverick Tu

Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Green (Cap) Color, 1.024 to 1.034 In;26.01 to 26.26 MM Conduit Outer Diameter, Electro Galvanized Finish, 9 FT 11-1/4 In Length, Made In Usa, Flat Rolled Steel Material, 50 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 21 MM;3/4 In Trade Size, 0.075 to 0.090 In;1.91 to 2.29 MM Wall Thickness, 0.82 LB/FT Weight

  • MFR Part #:
  • Nacogdoches Availability: 530 Feet
  • Total Availability: 109,330 Feet
  • Manufacturer: Republic Conduit - Maverick Tu
  • Find: Similar Items
  • Pkg Sizes: 50 Feet ($101.88) · 2,500 Feet ($5,093.75) ·
IMC34 - Republic Con-Nucor Tube

Available now at Nacogdoches: In Stock

Total Availability: In Stock

EMT3 - Republic Conduit - Maverick Tu

Electrical Metallic Tube, Communications Wiring;Computer Power Circuits and Any Other Designated System;Data Transmission;Health Care Dedicated Circuits;Trace Fire Alarm Application, 3.356 In;85.24 MM Conduit Inner Diameter, 3.500 In;88.90 MM Conduit Outer Diameter, Electro Galvanized Finish, 10 FT Length, Made In Usa, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant Special Features, Ansi Nema Standard;File #E7465;Ul 797;Ul Standard Standards Met, 3 In;78 MM Trade Size, 2.5999 LB/FT

  • MFR Part #:
  • Nacogdoches Availability: 660 Feet
  • Total Availability: 96,190 Feet
  • Manufacturer: Republic Conduit - Maverick Tu
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($83.84) · 510 Feet ($4,275.89) ·
EMT3 - Republic Con-Nucor Tube

Available now at Nacogdoches: In Stock

Total Availability: In Stock

832X112RHCMSZJ - Peco Fasteners

Machine Screw, Steel, Round Head, 1-1/2 In Length, Zinc Plated, #8-32 Thread Size, Unc Thread Type, #8 Awg Diameter, Slotted Drive, 0.78 LB

  • MFR Part #: 832X112RHCMSZJ
  • Total Availability: 52,600
  • Manufacturer: Peco Fasteners
  • Find: Similar Items
  • Pkg Sizes: 100 ($16.96) · 2,400 ($407.04) ·
832X112RHCMSZJ - Peco Fasteners, Inc.

Total Availability: In Stock

70334EG - Superstrut

Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, Silver, 14 Ga Thickness, 3/4 In Size, 550 LB Capacity, 12.5 LB/100

  • MFR Part #: 703 3/4 EG
  • Nacogdoches Availability: 932
  • Total Availability: 47,595
  • Manufacturer: Superstrut
  • Find: Similar Items
  • Pkg Sizes: 100 ($424.40) ·
70334EG - Abb Installation Products, Inc

Available now at Nacogdoches: In Stock

Total Availability: In Stock

IMC1 - Republic Conduit - Maverick Tu

Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Orange (Cap) Color, 1.285 to 1.295 In;32.64 to 32.89 MM Conduit Outer Diameter, Electro Galvanized Finish, 9 FT 11 In Length, Made In Usa, Flat Rolled Steel Material, 50 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 1 In;27 MM Trade Size, 0.085 to 0.100 In;2.16 to 2.54 MM Wall Thickness, 1.1599 LB/FT Weight

  • MFR Part #:
  • Nacogdoches Availability: 80 Feet
  • Total Availability: 74,140 Feet
  • Manufacturer: Republic Conduit - Maverick Tu
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($31.24) · 1,700 Feet ($5,311.14) ·
IMC1 - Republic Con-Nucor Tube

Available now at Nacogdoches: In Stock

Total Availability: In Stock

EZ20SNW - Cantex Inc.

Cantex EZ20SNW Ez Box Is A 20.3 Cu. In. 1-Gang Electrical Switch and Outlet Box For Residential or Light Commercial Electrical Installations. It Features Knockouts and Enhanced Angled Nails For Easy Installation.

  • MFR Part #: EZ20SNW
  • Total Availability: 117,193
  • Manufacturer: Cantex Inc.
  • Find: Similar Items
  • Pkg Sizes: 100 ($126.51) ·
EZ20SNW - Cantex, Inc

Total Availability: In Stock

GAL1 - Republic Conduit - Maverick Tu

Electrical Metal Conduit, Electrical Raceway System Application, Blue (Cap) Color, 1.049 In;26.64 MM Conduit Inner Diameter, 1.315 In;33.4 MM Conduit Outer Diameter, Hot Dip Galvanized Finish, 9 FT 11 In Length, Made In Usa, Steel Material, 50 CT Package Quantity, Superior Protection, Strength, Safety and Ductility For Your Most Demanding Wiring Job Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 1 In;27 MM Trade Size, 1.65 LB/FT Weight

  • MFR Part #:
  • Nacogdoches Availability: 1,200 Feet
  • Total Availability: 170,220 Feet
  • Manufacturer: Republic Conduit - Maverick Tu
  • Find: Similar Items
  • Pkg Sizes: 50 Feet ($273.04) · 1,250 Feet ($6,826.12) ·
GAL1 - Republic Con-Nucor Tube

Available now at Nacogdoches: In Stock

Total Availability: In Stock

A51BAA1 - Cantex Inc.

Cantex A51BAA1 Is A 1 In. X 100 FT. Coil Blue Ez-Flex Flexible Ent Electrical Nonmetallic Tubing Which Is A High Performance Low Cost Alternative to Electrical Metallic Tubing.

  • MFR Part #: A51BAA1
  • Total Availability: 108,052
  • Manufacturer: Cantex Inc.
  • Find: Similar Items
  • Pkg Sizes: 100 ($153.45) ·
A51BAA1 - Cantex, Inc

Total Availability: In Stock

7031EG - Superstrut

Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, Silver, 14 Ga Thickness, 1 In Size, 550 LB Capacity, 15.38 LB/100

  • MFR Part #: 703 1EG
  • Nacogdoches Availability: 1,013
  • Total Availability: 31,814
  • Manufacturer: Superstrut
  • Find: Similar Items
  • Pkg Sizes: 100 ($486.13) ·
7031EG - Abb Installation Products, Inc

Available now at Nacogdoches: In Stock

Total Availability: In Stock

EZ18SNW - Cantex Inc.

Cantex EZ18SNW Ez Box Is An 18 Cu. In. 1-Gang Electrical Switch and Outlet Box For Residential or Light Commercial Electrical Installations. It Features Knockouts and Enhanced Angled Nails For Easy Installation.

  • MFR Part #: EZ18SNW
  • Total Availability: 175,759
  • Manufacturer: Cantex Inc.
  • Find: Similar Items
  • Pkg Sizes: 100 ($89.71) ·
EZ18SNW - Cantex, Inc

Total Availability: In Stock

GAL34 - Republic Conduit - Maverick Tu

Electrical Metal Conduit, Electrical Raceway System Application, Red (Cap) Color, 0.824 In;20.93 MM Conduit Inner Diameter, 1.050 In;26.67 MM Conduit Outer Diameter, Hot Dip Galvanized Finish, 9 FT 11-1/4 In Length, Made In Usa, Steel Material, 50 CT Package Quantity, Superior Protection, Strength, Safety and Ductility For Your Most Demanding Wiring Job Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 21 MM;3/4 In Trade Size, 1.075 LB/FT Weight

  • MFR Part #:
  • Nacogdoches Availability: 6,900 Feet
  • Total Availability: 257,900 Feet
  • Manufacturer: Republic Conduit - Maverick Tu
  • Find: Similar Items
  • Pkg Sizes: 50 Feet ($171.47) · 2,000 Feet ($6,858.80) ·
GAL34 - Republic Con-Nucor Tube

Available now at Nacogdoches: In Stock

Total Availability: In Stock

832X2RHCMSZJ - Peco Fasteners

Machine Screw, Steel, Round Head, 2 In Length, Zinc Plated, #8-32 Thread Size, Unc Thread Type, #8 Awg Diameter, Slotted Drive, 0.96 LB

MFR Part #:
832X2RHCMSZJ
Manufacturer:
Peco Fasteners
Local Availability:
Out Of Stock
Total Availability:
268,300 Each
Pkg Sizes:
100 Each ($15.02)
1,200 Each ($180.24)
BT2SC0 - Panduit

The BT2S-C0 Dome-Top® Barb Ty, Features A Unique Patented Design With Its Round Smooth Edges. Paired With The Stainless-Steel Locking Barb, These Cable Ties Provide Consistent Performance, Reliability and Infinite Adjustability Through The Entire Bundle Range. Standard Cross Section, 8.0” (203MM) Length. Appropriate For Indoor/Outdoor Use, Made Of Weather Resistant Nylon 6.6 With High Resistance to Ultraviolet Light, Are Black In Color and Come In Packages Of 100.

MFR Part #:
BT2S-C0
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
73,800 Each
Pkg Sizes:
100 Each ($16.15)
1,000 Each ($161.50)
EMT2 - Republic Conduit - Maverick Tu

Electrical Metallic Tube, Communications Wiring;Computer Power Circuits and Any Other Designated System;Data Transmission;Health Care Dedicated Circuits;Trace Fire Alarm Application, 2.067 In;52.50 MM Conduit Inner Diameter, 2.197 In;55.80 MM Conduit Outer Diameter, Electro Galvanized Finish, 10 FT Length, Made In Usa, Flat Rolled Steel Material, 30 CT Package Quantity, Corrosion Resistant Special Features, Ansi Nema Standard;File #E7465;Ul 797;Ul Standard Standards Met, 2 In;53 MM Trade Size, 1.399 LB/FT

MFR Part #:
Manufacturer:
Republic Conduit - Maverick Tu
Local Availability:
In Stock
Total Availability:
294,212 Feet
Pkg Sizes:
10 Feet ($41.62)
1,200 Feet ($4,994.52)
EMT114 - Republic Conduit - Maverick Tu

Electrical Metallic Tube, Communications Wiring;Computer Power Circuits and Any Other Designated System;Data Transmission;Health Care Dedicated Circuits;Trace Fire Alarm Application, Red (Tape) Color, 1.380 In;35.05 MM Conduit Inner Diameter, 1.510 In;38.35 MM Conduit Outer Diameter, Electro Galvanized Finish, 10 FT Length, Made In Usa, Flat Rolled Steel Material, 50 CT Package Quantity, Corrosion Resistant Special Features, Ansi Nema Standard;File #E7465;Ul 797;Ul Standard Standards Met, 1-1/4 In;35 MM TR

MFR Part #:
Manufacturer:
Republic Conduit - Maverick Tu
Local Availability:
In Stock
Total Availability:
313,873 Feet
Pkg Sizes:
50 Feet ($145.28)
2,000 Feet ($5,811.00)
IMC12 - Republic Con-Nucor Tube

Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Yellow (Cap) Color, 0.810 to 0.820 In;20.57 to 20.83 MM Conduit Outer Diameter, Electro Galvanized Finish, 9 FT 11-1/4 In Length, Made In Usa, Flat Rolled Steel Material, 100 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 1/2 In;16 MM Trade Size, 0.070 to 0.085 In;1.78 to 2.16 MM Wall Thickness, 0.6 LB/FT Weight

MFR Part #:
Manufacturer:
Republic Con-Nucor Tube
Local Availability:
In Stock
Total Availability:
108,170 Feet
Pkg Sizes:
100 Feet ($172.47)
3,500 Feet ($6,036.45)
EMT34RED - Republic Con-Nucor Tube

Electrical Metallic Tube, Communications Wiring;Computer Power Circuits and Any Other Designated System;Data Transmission;Health Care Dedicated Circuits;Trace Fire Alarm Application, Red (Tape) Color, 0.824 In;21.00 MM Conduit Inner Diameter, 0.922 In;23.42 MM Conduit Outer Diameter, Electro Galvanized Finish, 10 FT Length, Made In Usa, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant Special Features, Ansi Nema Standard;File #E7465;Ul 797;Ul Standard Standards Met, 21 MM;3/4 In Trad

MFR Part #:
Manufacturer:
Republic Con-Nucor Tube
Local Availability:
Out Of Stock
Total Availability:
196,290 Feet
Pkg Sizes:
10 Feet ($12.49)
2,500 Feet ($3,123.00)
EMT4 - Republic Conduit - Maverick Tu

Electrical Metallic Tube, Communications Wiring;Computer Power Circuits and Any Other Designated System;Data Transmission;Health Care Dedicated Circuits;Trace Fire Alarm Application, 110.08 MM;4.334 In Conduit Inner Diameter, 114.3 MM;4.500 In Conduit Outer Diameter, Electro Galvanized Finish, 10 FT Length, Made In Usa, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant Special Features, Ansi Nema Standard;File #E7465;Ul 797;Ul Standard Standards Met, 103 MM;4 In Trade Size, 3.9 LB/FT

MFR Part #:
Manufacturer:
Republic Conduit - Maverick Tu
Local Availability:
In Stock
Total Availability:
97,820 Feet
Pkg Sizes:
10 Feet ($113.19)
300 Feet ($3,395.61)
EMT112 - Republic Conduit - Maverick Tu

Electrical Metallic Tube, Communications Wiring;Computer Power Circuits and Any Other Designated System;Data Transmission;Health Care Dedicated Circuits;Trace Fire Alarm Application, Black (Tape) Color, 1.610 In;40.89 MM Conduit Inner Diameter, 1.740 In;44.20 MM Conduit Outer Diameter, Electro Galvanized Finish, 10 FT Length, Made In Usa, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant Special Features, Ansi Nema Standard;File #E7465;Ul 797;Ul Standard Standards Met, 1-1/2 In;41 MM

MFR Part #:
Manufacturer:
Republic Conduit - Maverick Tu
Local Availability:
In Stock
Total Availability:
250,120 Feet
Pkg Sizes:
50 Feet ($177.60)
1,500 Feet ($5,328.15)
EZ23SNW - Cantex Inc.

Cantex EZ23SNW Ez Box Is A 23 Cu. In. 1-Gang Electrical Switch and Outlet Box For Residential or Light Commercial Electrical Installations. It Features Knockouts and Enhanced Angled Nails For Easy Installation.

MFR Part #:
EZ23SNW
Manufacturer:
Cantex Inc.
Local Availability:
Out Of Stock
Total Availability:
269,928 Each
Pkg Sizes:
100 Each ($126.67)
IMC34 - Republic Conduit - Maverick Tu

Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Green (Cap) Color, 1.024 to 1.034 In;26.01 to 26.26 MM Conduit Outer Diameter, Electro Galvanized Finish, 9 FT 11-1/4 In Length, Made In Usa, Flat Rolled Steel Material, 50 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 21 MM;3/4 In Trade Size, 0.075 to 0.090 In;1.91 to 2.29 MM Wall Thickness, 0.82 LB/FT Weight

MFR Part #:
Manufacturer:
Republic Conduit - Maverick Tu
Local Availability:
In Stock
Total Availability:
109,330 Feet
Pkg Sizes:
50 Feet ($101.88)
2,500 Feet ($5,093.75)
EMT3 - Republic Conduit - Maverick Tu

Electrical Metallic Tube, Communications Wiring;Computer Power Circuits and Any Other Designated System;Data Transmission;Health Care Dedicated Circuits;Trace Fire Alarm Application, 3.356 In;85.24 MM Conduit Inner Diameter, 3.500 In;88.90 MM Conduit Outer Diameter, Electro Galvanized Finish, 10 FT Length, Made In Usa, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant Special Features, Ansi Nema Standard;File #E7465;Ul 797;Ul Standard Standards Met, 3 In;78 MM Trade Size, 2.5999 LB/FT

MFR Part #:
Manufacturer:
Republic Conduit - Maverick Tu
Local Availability:
In Stock
Total Availability:
96,190 Feet
Pkg Sizes:
10 Feet ($83.84)
510 Feet ($4,275.89)
832X112RHCMSZJ - Peco Fasteners

Machine Screw, Steel, Round Head, 1-1/2 In Length, Zinc Plated, #8-32 Thread Size, Unc Thread Type, #8 Awg Diameter, Slotted Drive, 0.78 LB

MFR Part #:
832X112RHCMSZJ
Manufacturer:
Peco Fasteners
Local Availability:
Out Of Stock
Total Availability:
52,600 Each
Pkg Sizes:
100 Each ($16.96)
2,400 Each ($407.04)
70334EG - Superstrut

Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, Silver, 14 Ga Thickness, 3/4 In Size, 550 LB Capacity, 12.5 LB/100

MFR Part #:
703 3/4 EG
Manufacturer:
Superstrut
Local Availability:
In Stock
Total Availability:
47,595 Each
Pkg Sizes:
100 Each ($424.40)
IMC1 - Republic Conduit - Maverick Tu

Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Orange (Cap) Color, 1.285 to 1.295 In;32.64 to 32.89 MM Conduit Outer Diameter, Electro Galvanized Finish, 9 FT 11 In Length, Made In Usa, Flat Rolled Steel Material, 50 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 1 In;27 MM Trade Size, 0.085 to 0.100 In;2.16 to 2.54 MM Wall Thickness, 1.1599 LB/FT Weight

MFR Part #:
Manufacturer:
Republic Conduit - Maverick Tu
Local Availability:
In Stock
Total Availability:
74,140 Feet
Pkg Sizes:
10 Feet ($31.24)
1,700 Feet ($5,311.14)
EZ20SNW - Cantex Inc.

Cantex EZ20SNW Ez Box Is A 20.3 Cu. In. 1-Gang Electrical Switch and Outlet Box For Residential or Light Commercial Electrical Installations. It Features Knockouts and Enhanced Angled Nails For Easy Installation.

MFR Part #:
EZ20SNW
Manufacturer:
Cantex Inc.
Local Availability:
Out Of Stock
Total Availability:
117,193 Each
Pkg Sizes:
100 Each ($126.51)
GAL1 - Republic Conduit - Maverick Tu

Electrical Metal Conduit, Electrical Raceway System Application, Blue (Cap) Color, 1.049 In;26.64 MM Conduit Inner Diameter, 1.315 In;33.4 MM Conduit Outer Diameter, Hot Dip Galvanized Finish, 9 FT 11 In Length, Made In Usa, Steel Material, 50 CT Package Quantity, Superior Protection, Strength, Safety and Ductility For Your Most Demanding Wiring Job Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 1 In;27 MM Trade Size, 1.65 LB/FT Weight

MFR Part #:
Manufacturer:
Republic Conduit - Maverick Tu
Local Availability:
In Stock
Total Availability:
170,220 Feet
Pkg Sizes:
50 Feet ($273.04)
1,250 Feet ($6,826.12)
A51BAA1 - Cantex Inc.

Cantex A51BAA1 Is A 1 In. X 100 FT. Coil Blue Ez-Flex Flexible Ent Electrical Nonmetallic Tubing Which Is A High Performance Low Cost Alternative to Electrical Metallic Tubing.

MFR Part #:
A51BAA1
Manufacturer:
Cantex Inc.
Local Availability:
Out Of Stock
Total Availability:
108,052 Each
Pkg Sizes:
100 Each ($153.45)
7031EG - Superstrut

Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, Silver, 14 Ga Thickness, 1 In Size, 550 LB Capacity, 15.38 LB/100

MFR Part #:
703 1EG
Manufacturer:
Superstrut
Local Availability:
In Stock
Total Availability:
31,814 Each
Pkg Sizes:
100 Each ($486.13)
EZ18SNW - Cantex Inc.

Cantex EZ18SNW Ez Box Is An 18 Cu. In. 1-Gang Electrical Switch and Outlet Box For Residential or Light Commercial Electrical Installations. It Features Knockouts and Enhanced Angled Nails For Easy Installation.

MFR Part #:
EZ18SNW
Manufacturer:
Cantex Inc.
Local Availability:
Out Of Stock
Total Availability:
175,759 Each
Pkg Sizes:
100 Each ($89.71)
GAL34 - Republic Conduit - Maverick Tu

Electrical Metal Conduit, Electrical Raceway System Application, Red (Cap) Color, 0.824 In;20.93 MM Conduit Inner Diameter, 1.050 In;26.67 MM Conduit Outer Diameter, Hot Dip Galvanized Finish, 9 FT 11-1/4 In Length, Made In Usa, Steel Material, 50 CT Package Quantity, Superior Protection, Strength, Safety and Ductility For Your Most Demanding Wiring Job Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 21 MM;3/4 In Trade Size, 1.075 LB/FT Weight

MFR Part #:
Manufacturer:
Republic Conduit - Maverick Tu
Local Availability:
In Stock
Total Availability:
257,900 Feet
Pkg Sizes:
50 Feet ($171.47)
2,000 Feet ($6,858.80)

Begin Live Chat