Add More Items
View All Quick Selects
Below you can add an image for '835243001749' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Conduit Pipe 22852000 Phoenix 22-1/2 Deg Conduit Elbow, Steel, Galvanized, 2 In, 9-1/2 In Bend Radius, C/Us Ul Listed, Csa Certified
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$3,583.77
Per 100
Conduit Pipe 22052000 Phoenix 90 Deg Conduit Elbow, Steel, Galvanized, 2 In, 9-1/2 In Bend Radius, Dimension B: 14-1/16 In, C/Us Ul Listed, Csa Certified
Algo 8301 Paging Adapter
Total Availability: In Stock
$526.67
Each
Conduit Pipe 22252000 Phoenix 45 Deg Conduit Elbow, Steel, Galvanized, 2 In, 9-1/2 In Bend Radius, Dimension B: 14 In, Dimension C: 5-13/16 In, C/Us Ul Listed, Csa Certified
Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Wall Mount, Nylon Material, Red, Impact Resistant, 0.2000 LB
$20.93
Eaton Arrow Hart Heavy-Duty Hospital Grade Duplex Receptacle, #14-10 Awg, 20A, Healthcare, Flush, 125V, Back and Side, Gray, Brass, High-Impact Nylon Face, PVC Base, 5-20R, Duplex, Screw, Nylon, PVC
$20.67
Straight Blade Devices, Duplex Receptacle, Hospital Grade, Hubbell-Pro, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Ivory.
$15.60
Extra Heavy-Duty Hospital Grade Duplex Receptacle Back and Side Wire 20A 125V
$3,200.15
Duplex Receptacle, 20 A, 126 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Wall Mount, 1.322 In Length, 0.780 In Width, 3.281 In Height, Thermoplastic, Red, Impact Resistant, Corrosion Resistant, 0.2100 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$1,347.97
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Wall Mount, 1.322 In Length, 0.780 In Width, 3.281 In Height, Thermoplastic, Ivory, Impact Resistant, Corrosion Resistant, 0.2100 LB
Eaton Arrow Hart Heavy-Duty Hospital Grade Duplex Receptacle, #14-10 Awg, 20A, Healthcare, Flush, 125V, Back and Side, Light Almond, Brass, High-Impact Nylon Face, PVC Base, 5-20R, Duplex, Screw, Nylon, PVC
$19.32
Straight Blade Devices, Duplex Receptacle, Hospital Grade, Hubbell-Pro, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Red.
$8.82
120W 24V Din P/S 115/230V In
$538.21
Eaton Arrow Hart Heavy-Duty Hospital Grade Duplex Receptacle, #14-10 Awg, 20A, Healthcare, Flush, 125V, Back and Side, Ivory, Brass, High-Impact Nylon Face, PVC Base, 5-20R, Duplex, Screw, Nylon, PVC
Straight Blade Devices, Tamper Resistant Duplex Receptacle, Hospital Grade, Hubbell-Pro, 20A 125V, 2-Pole 3- Wiregrounding, 5-20R, Ivory
$28.52
Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Wall Mount, Nylon Material, White, Impact Resistant, 2.0000 LB
Straight Blade Devices, Tamper Resistant Duplex Receptacle, Hospital Grade, Hubbell-Pro, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Red
$37.24
13W Twin Tube CFL Warm White GX23 Base, Box
$3.00
Heavy-Duty Hospital Grade Compact Design Duplex Receptacle Back and Side Wire 20A 125V
20
Popularity
Default