Add More Items
View All Quick Selects
Below you can add an image for '835243006249' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Conduit Pipe 22852000 Phoenix 22-1/2 Deg Conduit Elbow, Steel, Galvanized, 2 In, 9-1/2 In Bend Radius, C/Us Ul Listed, Csa Certified
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$3,583.77
Per 100
00452421323001|0004524|00452421323001|45242132300|32300|48390522|Mil Milwaukee Repair 48390522|Mil Milwaukee Tool 48390522|Millwaukee Electric Tool 48390522|Milwauke 48390522|Milwaukee 48390522|Milwaukee Electric Tool 48390522|Milwaukee Tool 48390522|Milwaukie Electric Tool 48390522
Total Availability: In Stock
$576.75
Each
Conduit Pipe 22252000 Phoenix 45 Deg Conduit Elbow, Steel, Galvanized, 2 In, 9-1/2 In Bend Radius, Dimension B: 14 In, Dimension C: 5-13/16 In, C/Us Ul Listed, Csa Certified
Conduit Pipe 22052000 Phoenix 90 Deg Conduit Elbow, Steel, Galvanized, 2 In, 9-1/2 In Bend Radius, Dimension B: 14-1/16 In, C/Us Ul Listed, Csa Certified
400W ED37 Hid Metal Halide Clear E39 (Mogul) Base, Box
$37.92
Conduit Pipe 25024008 Phoenix Conduit Nipple, Steel, Galvanized, 4 In Length, Trade Size: 4 In, 4-1/2 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$6,716.67
Algo 8301 Paging Adapter
$526.67
Conduit Pipe 25024001 Phoenix Conduit Nipple, Close Length, Steel, Galvanized, 2-7/8 In Length, Trade Size: 4 In, 4-1/2 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$5,521.17
00662400106227|0006624|00662400106227|66240010622|10622|A12100242GU|Cooper Light A12100242GU|Cooper Lighting A12100242GU|Cooper Lighting Solutions A12100242GU|Cooper Lite A12100242gu
$23.48
This item is no longer available. Click to view alternate items.
Conduit Pipe 22024000 Phoenix 90 Deg Conduit Elbow, Steel, Galvanized, Trade Size: 4 In, Flexibility: Rigid, NPT, 16 In Bend Radius, Dimension B: 23-1/8 In, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$33,571.47
Conduit Pipe 21124000 Phoenix Conduit Coupling, Trade Size: 4 In, 4-7/8 In Outside Diameter, 3-33/64 In Length, Flexibility: Rigid, Galvanized Steel, Ul Listed, Csa Certified
$8,736.33
Eaton Arrow Hart Heavy-Duty Hospital Grade Duplex Receptacle, #14-10 Awg, 20A, Healthcare, Flush, 125V, Back and Side, Gray, Brass, High-Impact Nylon Face, PVC Base, 5-20R, Duplex, Screw, Nylon, PVC
$20.67
Duplex Receptacle, 20 A, 126 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Wall Mount, 1.322 In Length, 0.780 In Width, 3.281 In Height, Thermoplastic, Red, Impact Resistant, Corrosion Resistant, 0.2100 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$1,347.97
Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Wall Mount, Nylon Material, Red, Impact Resistant, 0.2000 LB
$20.93
00019813491233|0019813|019813491233|01981349123|49123|KN00K24Y|KNOOK24Y|Kitchen Nook 24IN 13W 3K 90 Cri 120V BR|Rab KN00K24Y|Rab KNOOK24Y|Rab Lighting KN00K24Y|Rab Lighting KNOOK24Y|Rablighting KN00K24Y|Rablighting Knook24y
$100.63
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Wall Mount, 1.322 In Length, 0.780 In Width, 3.281 In Height, Thermoplastic, Ivory, Impact Resistant, Corrosion Resistant, 0.2100 LB
Cable Cutter, 1 In Cutting Capacity, Black Handle Color, MC Cable, 10.63 In Overall Length, 0.72 LB
$100.32
Extra Heavy-Duty Hospital Grade Duplex Receptacle Back and Side Wire 20A 125V
$3,200.15
Eaton Arrow Hart Heavy-Duty Hospital Grade Duplex Receptacle, #14-10 Awg, 20A, Healthcare, Flush, 125V, Back and Side, Light Almond, Brass, High-Impact Nylon Face, PVC Base, 5-20R, Duplex, Screw, Nylon, PVC
$19.32
13W Twin Tube CFL Warm White GX23 Base, Box
$3.00
20
Popularity
Default