Add More Items
View All Quick Selects
Below you can add an image for '84005' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Gel 40A15/F/CD 27495 Incandescent L
Total Availability: In Stock
Check local availability
Book Price
$1.67
Each
40W 120V A15 Med Base Clear Appliance Incand
$3.72
Incandescent A15 Bulb Shape Appliance Clear Medium Aluminum Base 40WATT 120VOLT Retail Pack 24BULBS Per Case 2BULBS Per Package
$3.24
Lamp, 40 W; 120 V; Shape Designation A15; C9 Filament; Medium Base; Inside Frost; Intensity 452 Lumen; Overall Length 3-1/2 Inch; Life 1000 HR; Application Appliance, General Purpose; Standard Package 120; Base Material Aluminum
$2.49
Ge Appliance 40 Watt A15 1-Pack
$3.62
BND SCH 40 4"X45DEGX150"R Be
$95.50
Incandescent A15 Bulb Shape Appliance Safeline Inside Frost Medium Aluminum Base 40WATT 120VOLT 120BULBS Per Case 6BULBS Per Package
$4.06
Ge A15
$1.70
A-Line Incandescent Lamp, 300 LM Brightness (Lumens), 40 W, 130 V, Clear, 1500 H Average Life, Medium Base, Non Dimmable, 0.08 LB
$0.96
<P>Use With 40N2B08 Base. Available In 8' (2.4M) Lengths, Packed 48' (14.6M) Per Carton.</P>
$3.39
Lamp, Rapid Start; 34 W; 48 Inch Nominal Length; Shape Designation T12; Style D865 Designer 800; Medium 2 Pin Base; Initial Intensity 3000 Lumen; Color Rendering Index 80; Color Temperature 6500 K; Standard Package 30; Applicable Standard Ansi, IEC, Ies
$11.49
Incandescent G25 DCor Bulb Shape Soft White Finish Medium Aluminum Base 40WATT 120VOLT Retail Pack 6BULBS Per Case 1BULB Per Package
$2.79
Circuit Breaker, Renewal; 2 Pole; 120/240 Vac; 40 Ampere; Interrupting Rating 10000 Ampere; Plug In Mounting; NC Model
$103.73
Gel 40R16/CD 25781 Incandescent Lam
$3.94
BND SCH 40 6"X90DEGX36"R Be
$91.75
BND SCH 40 5"X45DEGX36"R Be
$27.86
Cantex 6203005 Is A 3 In. Schedule 40 Long Line Coupling With No Center Stop Used to Repair or Join Lengths Of Conduit Pipe Together With Two Solvent Weld Socket Ends
$3,537.13
Per 100
BND SCH 40 1"X90DEGX24"R Be
$5.33
Fluorescent Lamp, G13 Medium Bi-Pin Base, T12 Bulb Shape, 90, 20000 H Average Life, 6500 K, 40 W, 2250 LM Brightness (Lumens), Soda Lime Housing Material, 1.5 In Diameter, 48.0 In Length, Rapid, +10 °C Operating Temperature, 0.67 LB/Ea
Available now at Corsicana: In Stock
Corsicana Availability: In Stock
$5.59
BND SCH 40 1.25"X90DEGX18"R Be
$7.89
20
Popularity
Default