Add More Items
View All Quick Selects
Below you can add an image for '85003' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
1/2" NM SCR On Conn
Total Availability: In Stock
Check local availability
Book Price
$278.83
Per 100
Zinc Die-Cast, 90 Degree 2 Screw Flex Connector For Aluminum and Steel Flex. Secures Into A 1/2" Knockout With A Diecast Locknut. Accommodates Cable Range .635 to 1.085. Insulated Throat.
$247.83
Browse locations near you.
Ideal, Coaxial Connector, F-Type, Connection: Twist-On, Coaxial Cable Type: RG-59
Ready to ship from San Antonio RDC: In Stock
San Antonio RDC Availability: Out Of Stock
$128.95
Conduit Reamer Drill Head, 5-3/4 In Overall Length, 1/2 In;3/4 In;1 In Conduit Size, 0.33 LB
$37.03
Each
Conduit Body Cover, Epoxy Powder Painted, 2-1/2 to 3 In Trade Size, 0.79 LB/Ea
Available now at Uvalde: In Stock
Uvalde Availability: In Stock
$2,210.92
E-Z Lock 90 Degree Connector Double Screw Design
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$342.50
Ideal, Coaxial Connector, F-Type, Connection: Crimp-On, Material: Brass, Coaxial Cable Type: RG-6
$175.78
This 6-Piece Made In The Usa Insulated Screwdriver Set Features Assorted Klein Tools' Slotted, Phillips and Square Tip Screwdrivers. Each Screwdriver Is Individually Tested to Exceed The IEC 60900 and Astm F1505 Standards For Insulated Tools. Two Layers Of Insulation Provide Protection Against Electric Shock.
$47.60
Stubby Screwdriver Set, Steel Blade Material, Black (Handle), 14.313 In Overall Length, Round Shank, 2 Pieces, 0.30 LB
$18.01
Ideal, Coaxial Connector, F-Type, Connection: F Terminator, Material: Brass, Finish: Nickel-Plated
$12.25
Lexan Flat Opal Albalite Len, A19 Base Type, White, 6 In Diameter, Energy Star, For Use With Recessed Downlighting, Metal (Trim) Material, Wall Mount, 60 W Wattage
$10.85
Ideal, Coaxial Connector, F-Type, Connection: Twist-On, Coaxial Cable Type: RG-6
$128.65
Screwdriver Set, Steel Blade Material, Rubber Handle Material, Black (Handle), 7 Pieces, 1.5 LB
$66.74
The Klein Tools 5-Piece Cushion-Grip™ Screwdriver Set Is An Ideal Collection For Any Handyman or Electrician. These Screwdrivers Are Made From Durable Tempered Steel and Feature Cushion-Grip™ Handles For Added Torque and Slippage Resistance. Features Tip-Ident to Quickly Identify The Screwdriver Type and Tip Orientation.
$55.22
3GHZ, 75O BNC Feml-to-Feml Splice Adpter, 2/Card
$272.03
Tool-Less Compression Connector, Type F Connection, RG 6 Coax Cable, Gray, 0.01 LB/Ea
$96.14
This 3-Piece Made In The Usa Insulated Screwdriver Set Features Assorted Klein Tools' Screwdrivers. Each Is Individually Tested to Exceed The IEC 60900 and Astm F1505 Standards For Insulated Tools. Two Layers Of Insulation Provide Protection Against Electric Shock.
$29.74
Eaton Crouse-Hinds Series Condulet Series 5 Integral Gasket Cover, Aluminum, 2-1/2" or 3"
$2,887.83
$227.66
6 In Eyeball WH - BR30/Par30
$13.90
20
Popularity
Default