Add More Items
View All Quick Selects
Below you can add an image for '856242008386' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
3M™ Scotchcast™ Multi-Mold Resin Splice Kits 85 Series Are A Group Of Versatile Splice Kits For Insulating and Waterproofing Odd-Sized and Odd-Shaped Splices In Underground Applications, Up to 1000 Volts. Splices May Be Inline, Wye, X, Butt and Dead-End Spliceconfigurations (For Non-Shielded Cable) Using Split Bolts, H Tap or C Tap Compression Connectors.
Total Availability: In Stock
Check local availability
Book Price
$48.95
Each
Ideal 85-340 F-Splice Adapter, Connection: F
$160.92
Per 100
Ideal, Modular Plug, Cat 6, RJ-45, Contact: 8, Color: Clear, Position: 8
Available now at Austin RDC: In Stock
Austin RDC Availability: In Stock
$105.07
8561389
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$489.00
2-Way Cable TV/General Purpose Splitter, 1 Inputs, 2 Outputs, 3 Ports, Single, 5 MHZ to 1 GHZ, 85-132 Model, 75 Resistance, 0.18 LB
$6.23
01380.15T.01 12/3 Sjoow BK 250RL
$988.47
Per 1,000 Feet
00661209065513|0006612|00661209065513|66120906551|06551|JC38WH|Itt-Lithoniaacuity JC38WH|Lit Lithonia Juno Mark Iota JC38WH|Lith JC38WH|Lithonia JC38WH|Lithonia Light JC38WH|Lithonia Lighting Abl Acuity JC38WH|Lithonia Lighting JC38WH
$17.92
85-126 Mastic Panelboard Circuit Number Labels
$3.00
Ideal, Coaxial Connector, F-Type, Connection: F Terminator, Material: Brass, Finish: Nickel-Plated
$12.25
Axis P3807pve
$1,368.88
Klein Tools' Cushion-Grip™ Screwdrivers Are Designed For Demanding Applications On The Job Site. Durable Cushion-Grip™ Handles Are Designed For Comfort and Added Torque. Integral Flanges Inside Handle Provide Solid, Twist Resistant Blade Anchor. The Precision Machined Tips Provide An Exact Fit. Special Heat-Treated Shafts With Premium Chrome Plating For Smooth Feel and Corrosion Resistance. Patented Tip-Ident® Quickly Identifies The Type Of Screwdriver and Screwdriver Tip Orientation.
$18.82
Zinc Die-Cast, 90 Degree 2 Screw Flex Connector For Aluminum and Steel Flex. Secures Into A 1-1/4" Knockout With A Diecast Locknut. Accommodates Cable Range 1.625 to 1.940.
$4,327.02
Programmable Constant Current Led Driver, 85W, 860-2600MA Output, 120-277V Input, 0-10V Dimming, Programmable Via Smart Current Software, Integrated Usb-C Port
$72.72
Conical Plastic Anchor, Plastic, 1 In Length, #10-12 Thread Size, 0.15 LB
$12.56
3 Awg Cu, One Hole, 3/8 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, White Color Code, 9 Die Index.
$17.24
Modular Plug, Colorless, 0.01 LB
$67.61
Zinc Die-Cast, 90 Degree 2 Screw Flex Connector For Aluminum and Steel Flex. Secures Into A 1/2" Knockout With A Diecast Locknut. Accommodates Cable Range .830 to 1.085. Insulated Throat
$449.85
Peco Fasteners 2100 Foot Center Pull Fishline - 85 LB Tensile
$44.25
Form 85 Unilets Blank Cover With Screw, Hub Size: 2 In, Form: 85, Mounting: Screw-In, Material: Stamped Aluminum, Finish: Natural Aluminum, Standard: Ul 514A, Ul 514B, Ul File Number E2527, Csa C22.2 No. 18.3, Csa 065183, Nema FB-1, For Fo
$19.80
Greenlee 10038|Greenlee 3331224|Greenlee 333-1224|Ideal 35263|Ideal 35-263|Ideal 35272|Ideal 35-272|Klein 1224BIP|Klein 1224BI-P|Lenox 20155|Lenox S224HE|Milwaukee 48430620|Milwaukee 48-43-0620|Morris 13014|Morse HHB122024T10|Morse HHB1224T10|Morse HHCB12242|Morse HHCB1224-2|Starrett KBS1224-10|Starrett KBS1224-2
$19.65
20
Popularity
Default