Add More Items
View All Quick Selects
Below you can add an image for '87628 RECTORSEAL' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Pipe Thread Sealant, Yellow Color; Ul, Ulc, Csa (Us), Ansi/NSF 61G/372, Upc, FBC, Can/Ulc-S642-07, Iapmo Applicable Standard
Total Availability: In Stock
Check local availability
Book Price
$35.86
Each
Air Conditioner Compressor Burnout Acid Neutralizer, Pale Yellow Color; Hermetic or Semi-Hermetic Compressors, Refrigeration System Application; Bottle Container Type; 4 Ounce Container Capacity; 148 Deg F Flash Point; Petroleum Base Oil Composition
$48.68
Pipe Thread Sealant, Paste Type; Yellow Color; Ul, Csa, NSF/Ansi 61-G and 372 Applicable Standard; 100 Psi Pressure Rating; 1/2 Pint Container Capacity; Odor Mild; Specific Gravity 1.38; Boiling Point 322 Deg F; Vapor Pressure 0.3 At 68 Deg F
$22.84
The 880 Series™ Floor Box Provides An Excellent Solution For The Low Density Power or Communication Requirements In Open Space Areas. The 880 Series™ Brings The Power or Communication Service Directly to The Workstation. The 885B Shallow Floor Box Is An Economical Stamped Steel Version For Above Grade Applications. The 880 Series™ Is Supported By One Of The Most Complete Lines Of Brass, Brushed Aluminum, and Nonmetallic Activations In The Industry. Some Applications For The 880 Series Floor Box Are Retail
$75.45
1/2 X 260 Rectorseal Ptfe Tape
$6.00
Metalarc 175W ED28 E39 Mogul Base
$36.81
Metalarc 400W ED28 E39 Mogul Base
$45.93
2-1/2 Inch Threadless Connector, Malleable Iron For Use With Rigid/Imc Conduit
$40,318.16
Per 100
22/2 Oa Foil SHLD
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$102.70
Per 1,000
Emt Conduit Elbow, Steel Material; Galvanized Finish; Ul 797, Csa Approval; Ansi C80.3, WW-C-563 Applicable Standard; 1 Per Case Standard Package; 2-1/2 Inch Trade Size; Plain End Type; 30 Degree Bend Angle; 10.5 Inch Bend Radius
$5,392.72
The Sea Gull Lighting Recessed Lighting Light Recessed Fixture In Is The Perfect Way to Achieve Your Desired Fashion or Functional Needs In Your Home. Sea Gull Lighting Designs Its Recessed Housings For Ease Of Installation and to Exacting Standards Of Efficiency, Quality and Safety. Choose From 4``, 5`` and 6`` Models For Remodel or New Construction Projects With A Variety Of Recessed Trims For Various Lighting Effects.
$17.67
Allowing Control Of A Light or Fixture From Two Separately Located Switches, The Radiant Registered 3-Way Switch Upgrades Your Space With Clean Lines and Smooth Paddle Action For A Sophisticated Touch. Made Exclusively For Use With Screwless Wall Plates From The Radiant Registered Collection, Sold Separately.
$622.11
LB28 3/4IN Form 8 LB Body - PVC Coated
Request Quote
2-1/2 Inch Coupling, Malleable Iron For Use With Threadless Rigid/Imc Conduit
$69,212.12
14/2 Imsa 50-2 Black Loop Detector
$524.78
8841 Phone
$200.00
Pushwire Splicing Connector, 2-Pole, 500/BG, Yl
$1.27
Emt Conduit Elbow, Steel Material; Galvanized Finish; Ul 797, Csa Approval; Ansi C80.3, WW-C-563 Applicable Standard; 1 Per Case Standard Package; 2-1/2 Inch Trade Size; Plain End Type; 22 Degree Bend Angle; 10.5 Inch Bend Radius
$4,186.37
20/2 Oa Foil SHLD 500'
$142.58
20
Popularity
Default