Search Results for "88054"

1-20 of 205
880S1 - Wiremold

The 880S1 Single Gang Omnibox® Floor Box Provides An Excellent Activation Solution For Applications Where Single Service Is Required In Open Space Areas. The 880S1 Floor Box Is Offered In A Stamped Steel Construction, Designed to Be Installed In Above Grade Concrete Floor Applications and to Meet A Wide Range Of Market Requirements. This Floor Box Series Has Many Applications, Some Of Which Are Schools, Financial Institutions, and Commercial Office Buildings.

  • MFR Part #: 880S1
  • Total Availability: 152
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 ($86.84) ·
880S1 - Wiremold

Total Availability: In Stock

SIPT54W - LER

Yealink Network Sip-T54W

  • MFR Part #: N/A
  • Total Availability: 93
  • Manufacturer: LER
  • Find: Similar Items
  • Pkg Sizes: 1 ($185.33) ·
SIPT54W - Nortek Security & Control

Total Availability: In Stock

Looking for stores near zip code 88054?

Browse locations near you.

WT54B - Buchanan

Buchanan, Wire Connector, Wingtwist, Conductor Range: 14 - 6 Awg, 3/12 Awg Min, 2/6 Awg Max, Number Of Conductors: 1 to 6, Material: Flame-Retardant Polypropelene, Color: Blue, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT54

  • MFR Part #: WT54-B
  • Total Availability: 20,900
  • Manufacturer: Buchanan
  • Find: Similar Items
  • Pkg Sizes: 100 ($55.07) · 2,500 ($1,376.80) ·
WT54B - Ideal

Total Availability: In Stock

WT541 - Buchanan

Buchanan, Wire Connector, Wingtwist, Conductor Range: 14 - 6 Awg, 3/12 Awg Min, 2/6 Awg Max, Number Of Conductors: 1 to 6, Material: Flame-Retardant Polypropelene, Color: Blue, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT54

  • MFR Part #: WT54-1
  • Nacogdoches Availability: 950
  • Total Availability: 19,022
  • Manufacturer: Buchanan
  • Find: Similar Items
  • Pkg Sizes: 50 ($30.37) · 500 ($303.70) ·
WT541 - Ideal

Available now at Nacogdoches: In Stock

Total Availability: In Stock

BR54U - Midwest

Midwest Electric BR54U Receptacle, 3 Poles, 4 Wires, 50 Amp, 125/250 V, Black, Nema 14-50R, Flush Mount, Connection: Side Wired, Ul Listed, Csa Certified, For Use With C54U Angle Plug

  • MFR Part #: BR54U
  • Total Availability: 4
  • Manufacturer: Midwest
  • Find: Similar Items
  • Pkg Sizes: 1 ($170.38) ·
BR54U - Industrial C&S LLC

Total Availability: In Stock

B54120SS4 - Eaton

Eaton B-Line Series Strut Channel, .81" Channel Height, 120" Channel Length, 1.62" Channel Width, Steel, 14 Gauge, B54 Channel Type, Stainless Steel Type 304

  • MFR Part #: B54-120 SS4
  • Total Availability: 370 Feet
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($143.40) ·
B54120SS4 - Cooper B-Line/Cable Tray

Total Availability: In Stock

885B - Wiremold

The 880 Series™ Floor Box Provides An Excellent Solution For The Low Density Power or Communication Requirements In Open Space Areas. The 880 Series™ Brings The Power or Communication Service Directly to The Workstation. The 885B Shallow Floor Box Is An Economical Stamped Steel Version For Above Grade Applications. The 880 Series™ Is Supported By One Of The Most Complete Lines Of Brass, Brushed Aluminum, and Nonmetallic Activations In The Industry. Some Applications For The 880 Series Floor Box Are Retail

  • MFR Part #: 885B
  • Total Availability: 3
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 ($75.45) ·
885B - Wiremold

Total Availability: In Stock

DR548BNK - Minka Aire

DR548-BNK Downrod

  • MFR Part #: N/A
  • Available from manufacturer.
  • Manufacturer: Minka Aire
  • Find: Similar Items
  • Pkg Sizes: 1 ($46.19) ·
DR548BNK - Minka Aire

Total Availability: Available from manufacturer.

FB5054 - LH Dottie

Flex A Bit, 1/2 In. Bit Diameter, 54 In. Overall Length, Steel Material

  • MFR Part #: FB5054
  • Available from manufacturer.
  • Manufacturer: LH Dottie
  • Find: Similar Items
  • Pkg Sizes: 1 ($65.49) ·
FB5054 - L.H. Dottie CO.

Total Availability: Available from manufacturer.

22254000 - Phoenix

Conduit Pipe 22254000 Phoenix 45 Deg Conduit Elbow, Steel, Galvanized, 4 In, 16 In Bend Radius, Dimension B: 25-1/16 In, Dimension C: 10-3/8 In, C/Us Ul Listed, Csa Certified

  • MFR Part #: 22254000
  • Available from manufacturer.
  • Manufacturer: Phoenix
  • Find: Similar Items
  • Pkg Sizes: 1 ($189.16) ·
22254000 - Conduit Pipe Products

Total Availability: Available from manufacturer.

5133543 - PVC & Accessories

Cantex 5133543 Is A 1-Gang 1IN. Exposed Boxes Type FSS Designed For Use In Indoor and Outdoor Locations Where The Box Is Exposed and Subject to Environmental Conditions

  • MFR Part #: 5133543
  • Total Availability: 24
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 10 ($181.30) ·
5133543 - PVC & Accessories

Total Availability: In Stock

GRPSB540B - Powergrp

Nsi GRP-SB540B CBL Tie BLK STL Barb

  • MFR Part #: GRP-SB540B
  • Available from manufacturer.
  • Manufacturer: Powergrp
  • Find: Similar Items
  • Pkg Sizes: 100 ($15.40) ·
GRPSB540B - Nsi Industries

Total Availability: Available from manufacturer.

DSCS54 - FRD

54PC Screwdriving Set

  • MFR Part #: DSC-S54
  • Nacogdoches Availability: 2
  • Total Availability: 47
  • Manufacturer: FRD
  • Find: Similar Items
  • Pkg Sizes: 6 ($203.82) ·
DSCS54 - Freud America Inc.

Available now at Nacogdoches: In Stock

Total Availability: In Stock

A543214CTLAE - Nvent Hoffman

Quick-Release Hinge-Cover With Steel Panel, 54X32X14, Gray, Steel

  • MFR Part #: A543214CTLAE
  • Total Availability: 3
  • Manufacturer: Nvent Hoffman
  • Find: Similar Items
  • Pkg Sizes: 1 ($1,851.07) ·
A543214CTLAE - Hoffman Enclosures, Inc.

Total Availability: In Stock

FB7554 - LH Dottie

Flex A Bit, 3/4 In. Bit Diameter, 54 In. Overall Length, Steel Material

  • MFR Part #: FB7554
  • Total Availability: 7
  • Manufacturer: LH Dottie
  • Find: Similar Items
  • Pkg Sizes: 1 ($78.80) ·
FB7554 - L.H. Dottie CO.

Total Availability: In Stock

KTLF54T5850H0 - Keystone

F54T5HO, 5000K, 85 Cri, High Output Lamps, 25 PCS Per Carton

  • MFR Part #: KTL-F54T5-850-HO-DP
  • Total Availability: 69
  • Manufacturer: Keystone
  • Find: Similar Items
  • Pkg Sizes: 25 ($101.50) ·
KTLF54T5850H0 - Keystone Technologies

Total Availability: In Stock

ECN0541AAA - Eaton

Eaton Freedom Nema Motor Control Starter, 110V/50 HZ-120V/60 HZ, Nema 1, Non-Combination Non-Reversing Starter, Nema Size 4

  • MFR Part #: ECN0541AAA
  • Total Availability: 3
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($5,742.84) ·
ECN0541AAA - Eaton Corp

Total Availability: In Stock

ECN0541AAA - Eaton

Eaton Freedom Nema Motor Control Starter, 110V/50 HZ-120V/60 HZ, Nema 1, Non-Combination Non-Reversing Starter, Nema Size 4

  • MFR Part #: ECN0541AAA
  • Total Availability: 3
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($5,742.84) ·
ECN0541AAA - Eaton Corp

Total Availability: In Stock

FLBR5420BL - Arlington

Two Low Voltage Openings With Built-In Divider, An Ultra-Thin Stamped Steel Flange, and Flush-to-The-Floor In-Use and Blank Covers. Has A Black Powder-Coated Finish.

  • MFR Part #: FLBR5420BL
  • Total Availability: 21
  • Manufacturer: Arlington
  • Find: Similar Items
  • Pkg Sizes: 1 ($83.59) ·
FLBR5420BL - Arlington Industries

Total Availability: In Stock

22354000 - Phoenix

Conduit Pipe 22354000 Phoenix 30 Deg Conduit Elbow, Steel, Galvanized, 4 In, 16 In Bend Radius, C/Us Ul Listed, Csa Certified

  • MFR Part #: 22354000
  • Available from manufacturer.
  • Manufacturer: Phoenix
  • Find: Similar Items
  • Pkg Sizes: 1 ($189.16) ·
22354000 - Conduit Pipe Products

Total Availability: Available from manufacturer.

880S1 - Wiremold

The 880S1 Single Gang Omnibox® Floor Box Provides An Excellent Activation Solution For Applications Where Single Service Is Required In Open Space Areas. The 880S1 Floor Box Is Offered In A Stamped Steel Construction, Designed to Be Installed In Above Grade Concrete Floor Applications and to Meet A Wide Range Of Market Requirements. This Floor Box Series Has Many Applications, Some Of Which Are Schools, Financial Institutions, and Commercial Office Buildings.

MFR Part #:
880S1
Manufacturer:
Wiremold
Local Availability:
Out Of Stock
Total Availability:
152 Each
Pkg Sizes:
1 Each ($86.84)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
93 Each
Pkg Sizes:
1 Each ($185.33)
WT54B - Buchanan

Buchanan, Wire Connector, Wingtwist, Conductor Range: 14 - 6 Awg, 3/12 Awg Min, 2/6 Awg Max, Number Of Conductors: 1 to 6, Material: Flame-Retardant Polypropelene, Color: Blue, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT54

MFR Part #:
WT54-B
Manufacturer:
Buchanan
Local Availability:
Out Of Stock
Total Availability:
20,900 Each
Pkg Sizes:
100 Each ($55.07)
2,500 Each ($1,376.80)

Looking for stores near zip code 88054?

Browse locations near you.

WT541 - Buchanan

Buchanan, Wire Connector, Wingtwist, Conductor Range: 14 - 6 Awg, 3/12 Awg Min, 2/6 Awg Max, Number Of Conductors: 1 to 6, Material: Flame-Retardant Polypropelene, Color: Blue, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT54

MFR Part #:
WT54-1
Manufacturer:
Buchanan
Local Availability:
In Stock
Total Availability:
19,022 Each
Pkg Sizes:
50 Each ($30.37)
500 Each ($303.70)
BR54U - Midwest

Midwest Electric BR54U Receptacle, 3 Poles, 4 Wires, 50 Amp, 125/250 V, Black, Nema 14-50R, Flush Mount, Connection: Side Wired, Ul Listed, Csa Certified, For Use With C54U Angle Plug

MFR Part #:
BR54U
Manufacturer:
Midwest
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
1 Each ($170.38)
B54120SS4 - Eaton

Eaton B-Line Series Strut Channel, .81" Channel Height, 120" Channel Length, 1.62" Channel Width, Steel, 14 Gauge, B54 Channel Type, Stainless Steel Type 304

MFR Part #:
B54-120 SS4
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
370 Feet
Pkg Sizes:
10 Feet ($143.40)
885B - Wiremold

The 880 Series™ Floor Box Provides An Excellent Solution For The Low Density Power or Communication Requirements In Open Space Areas. The 880 Series™ Brings The Power or Communication Service Directly to The Workstation. The 885B Shallow Floor Box Is An Economical Stamped Steel Version For Above Grade Applications. The 880 Series™ Is Supported By One Of The Most Complete Lines Of Brass, Brushed Aluminum, and Nonmetallic Activations In The Industry. Some Applications For The 880 Series Floor Box Are Retail

MFR Part #:
885B
Manufacturer:
Wiremold
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
1 Each ($75.45)

MFR Part #:
N/A
Manufacturer:
Minka Aire
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($46.19)
FB5054 - LH Dottie

Flex A Bit, 1/2 In. Bit Diameter, 54 In. Overall Length, Steel Material

MFR Part #:
FB5054
Manufacturer:
LH Dottie
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($65.49)
22254000 - Phoenix

Conduit Pipe 22254000 Phoenix 45 Deg Conduit Elbow, Steel, Galvanized, 4 In, 16 In Bend Radius, Dimension B: 25-1/16 In, Dimension C: 10-3/8 In, C/Us Ul Listed, Csa Certified

MFR Part #:
22254000
Manufacturer:
Phoenix
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($189.16)
5133543 - PVC & Accessories

Cantex 5133543 Is A 1-Gang 1IN. Exposed Boxes Type FSS Designed For Use In Indoor and Outdoor Locations Where The Box Is Exposed and Subject to Environmental Conditions

MFR Part #:
5133543
Manufacturer:
PVC & Accessories
Local Availability:
Out Of Stock
Total Availability:
24 Each
Pkg Sizes:
10 Each ($181.30)
GRPSB540B - Powergrp

Nsi GRP-SB540B CBL Tie BLK STL Barb

MFR Part #:
GRP-SB540B
Manufacturer:
Powergrp
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
100 Each ($15.40)

MFR Part #:
DSC-S54
Manufacturer:
SPC
Local Availability:
In Stock
Total Availability:
47 Each
Pkg Sizes:
6 Each ($203.82)
A543214CTLAE - Nvent Hoffman

Quick-Release Hinge-Cover With Steel Panel, 54X32X14, Gray, Steel

MFR Part #:
A543214CTLAE
Manufacturer:
Nvent Hoffman
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
1 Each ($1,851.07)
FB7554 - LH Dottie

Flex A Bit, 3/4 In. Bit Diameter, 54 In. Overall Length, Steel Material

MFR Part #:
FB7554
Manufacturer:
LH Dottie
Local Availability:
Out Of Stock
Total Availability:
7 Each
Pkg Sizes:
1 Each ($78.80)
KTLF54T5850H0 - Keystone

F54T5HO, 5000K, 85 Cri, High Output Lamps, 25 PCS Per Carton

MFR Part #:
KTL-F54T5-850-HO-DP
Manufacturer:
Keystone
Local Availability:
Out Of Stock
Total Availability:
69 Each
Pkg Sizes:
25 Each ($101.50)
ECN0541AAA - Eaton

Eaton Freedom Nema Motor Control Starter, 110V/50 HZ-120V/60 HZ, Nema 1, Non-Combination Non-Reversing Starter, Nema Size 4

MFR Part #:
ECN0541AAA
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
1 Each ($5,742.84)
ECN0541AAA - Eaton

Eaton Freedom Nema Motor Control Starter, 110V/50 HZ-120V/60 HZ, Nema 1, Non-Combination Non-Reversing Starter, Nema Size 4

MFR Part #:
ECN0541AAA
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
1 Each ($5,742.84)
FLBR5420BL - Arlington

Two Low Voltage Openings With Built-In Divider, An Ultra-Thin Stamped Steel Flange, and Flush-to-The-Floor In-Use and Blank Covers. Has A Black Powder-Coated Finish.

MFR Part #:
FLBR5420BL
Manufacturer:
Arlington
Local Availability:
Out Of Stock
Total Availability:
21 Each
Pkg Sizes:
1 Each ($83.59)
22354000 - Phoenix

Conduit Pipe 22354000 Phoenix 30 Deg Conduit Elbow, Steel, Galvanized, 4 In, 16 In Bend Radius, C/Us Ul Listed, Csa Certified

MFR Part #:
22354000
Manufacturer:
Phoenix
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($189.16)

Begin Live Chat