Add More Items
View All Quick Selects
Below you can add an image for '92961' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
RG62U 95% BRD SHLD
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$273.71
Per 1,000
Mounting Kit For For TF96
Total Availability: In Stock
$211.94
Each
Browse locations near you.
RG59U Coax Cable 1000 Reel
$213.94
This 6-Piece Tool Kit Is Perfect For The Trade Apprentice Starting Out. The Tool Set Includes Three Sets Of Pliers, A Wire Stripper/Cutter and Two Screwdrivers. The Screwdrivers Feature Cushion-Grip™ Handles For Better Torque and Less Fatigue. The 4-Inch #2 Phillips and 1/4-Inch Cabinet-Tip Cover A Wide Array Of Tasks. Three Sets Of Dipped Handled Pliers Include Diagonal-Cutters With An Angled Head For Easy Work In Confined Spaces, Heavy-Duty Long-Nose Side-Cutters With A Heavier Design For Greater Cutting
$137.17
Lith C296 General Purpose Strip, TW
$67.58
The Model 269 Over and Under 3-Phase Monitor Continuously Monitors 3-Phase Lines For High Voltage, Low Voltage, Phase Loss or Phase Reversal. This Device Features A Solid-State Voltage and Phase-Angle Sensing Circuit, Which Drives A SPDT Output Relay. The Model 269 Is Independent Of The System Load, and May Be Used On Any Horsepower Motor. When Phase Sequence Is Correct, and The Voltage Remains Between The Upper and Lower Trip Points, The Output Relay Remains Energizes. When A Fault Condition Is Sensed,
$184.31
One Hole Strap, 1/2 In Trade Size, Zinc Electro-Plate, 1.13 In Length, 0.63 In Width, 0.0294 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$29.50
Per 100
Cord Connector, Nylon, 90 Deg, 3/4" NPT, Cable Range .568 - .688
$19.80
Compression Connector, Type F Connection, RG-6 Reg/Tri/Quad Cable, Nickel Plated, 0.260 to 0.305 (Dia) In, Brass Material, 0.02 LB/Ea
$112.85
P&S 5669X Disc - Sub PS5669X
$5,040.15
This 11-Piece Tool Set Is Perfect For The Trade Apprentice Starting Out. The Set Includes Four Sets Of Pliers, A Wire Stripper/Cutter, Four Screwdrivers and A Nylon Tool Pouch and Belt to Carry Them All On The Job. The Screwdrivers Feature Cushion-Grip™ Handles For Better Torque and Less Fatigue. A Variety Of Tips and Shaft Lengths Cover A Wide Array Of Tasks. Four Sets Of Dipped Handled Pliers Include Diagonal-Cutters With An Angled Head For Easy Work In Confined Spaces, 10-Inch Pump Pliers With Secure to
$228.47
Klein Tools Complete PV Connection Solar Tool Set Is Designed to Easily Install and Maintain Solar Panels. The Klein Tools Professional Kit Includes The Essential Tools For Installation and Maintenance, Including A Cable Cutter, Wire Stripper, Crimper, Wrenches and PV Connectors. The Kit Is Secured In A Custom-Molded Carrying Case, Durable Enough to Withstand The Toughest Jobsite or Back Of A Truck.
$126.82
1250W Ceiling Heater Low Profile
$75.86
Motor Control Renewal Parts/Accessories- Coil, 120V, 60 HZ, Size 3, 90 MM, Used With Freedom
$787.49
RG6 18CCS 40AL Catv 1000' Rohs-2
$216.04
Per 1,000 Feet
One Hole Strap, 3/4 In Trade Size, Zinc Electro-Plate, 1.25 In Length, 0.63 In Width, 0.0362 LB
$36.75
Coaxial Cable, #18 Awg Conductor Size, 1000 FT Overall Length, 0.269 In Outside Diameter, Black, Copper Clad Steel Conductor Material, Foam Polyethylene Insulation Material, PVC Jacket Material, +75 °C Operating Temperature, 0.028 LB/MFT
$220.45
European to Candelabra Adapter
$2.56
Mog to Med Reducer
$6.52
Compression Connector, Type F Connection, RG-6 Reg/Tri/Quad Cable, Nickel Plated, 0.260 to 0.305 (Dia) In, Brass Material, 0.03 LB/Ea
$149.40
20
Popularity
Default