Add More Items
View All Quick Selects
Below you can add an image for 'A3081207' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
IEC Contactor, 3 Poles, 55 A, 110 to 120 V Ac, 3 Phases, 1 Auxiliary Contact, 90 MM Overall Length, 108.3 MM Overall Width, 54 MM Overall Height, 1.55 LB
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$1,390.90
Each
Cabinet, Steel, Screw Cover, Flush Mount, Gray, Galvanized Paint, 30 In Overall Width, 30 In Overall Length, 12 In Overall Height, 5 Knockouts, 113.3 LB
Total Availability: In Stock
$700.05
CT Cabinet 2-Door With Steel Foot-Mount Panel Type 3R, 30X30X12, Gray, Steel
$806.67
Start Building Tomorrow’S Test Tool System Today With The Fluke 3000 FC Digital Multimeter. The New Fluke Connect System Of Test Tools Communicates With The New Fluke Connect Mobile Application On Your Android™ or Ios Smart Device, Allowing You to Share Live Measurements, Monitor Readings From Safe Distances, and Get Your Job Done Easier Than Ever Before. The Wireless Digital Multimeter Functions As The Mobile Hub, Displaying Readings From Up to Three Module Tools Simultaneously From Up to 20 M Away. The F
$740.99
3 Pole, 55 Amp, Non-Reversing Across The Line Contactor With 480V Ac Coil and 1 No Auxiliary Contact
$419.97
Continuous Hinge Enclosure With Clamps LP Type 4, 36X30X12, Gray, Mild Steel
$1,723.40
Continuous Hinge Enclosure With Clamps LP Type 4, 36X30X8, Gray, Mild Steel
$1,552.60
Hinge Cover Enclosure Quick-Release Type 4X, 36.25X30.25X12.00, Gray, Fiberglass
$3,242.97
Wallmount Hinged With Nema Clamps Type 4X, 36X30X12, Brushed, SS304
$6,365.71
Continuous Hinge Enclosure With Clamps LP Type 4, 36X30X10, Gray, Mild Steel
$1,388.13
Total Availability:
$1,900.92
This item is no longer available. Click to view alternate items.
Eaton B-Line Series Wall Mounted Panel Enclosure, 36" Height, 12" Length, 30" Width, Nema 12, Hinged Cover, 12 Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
$1,558.62
3 Pole, 55 Amp, Non-Reversing Across The Line Contactor With 110-120V Ac Coil and 1 No and 1 NC Auxiliary Contacts
$2,199.81
Gel LED12DA21/827-120 76037 A-Line
$10.23
Wallmount Hinged With Nema Clamps Type 4X, 30X20X8, Brushed, SS304
$3,057.03
Eaton B-Line Series Wall Mounted Panel Enclosure, 36" Height, 12" Length, 30" Width, Nema 4X, Hinged Cover, 4XS Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, 304 Stainless Steel, Seamless Poured In-Place Gasket
$6,117.54
Wallmount Hinged With Nema Clamps Type 4X, 30X24X8, Brushed, SS304
$3,374.22
Gel F17T8/SPX30/Eco 45742 Fluoresce
$5.95
N4, 12 Eclipse Encl. - 36 X 30 X 12 - Steel/Gray
$1,191.97
Fiberglass Disconnect Type 4X, 30.25X24.25X12.00, LT Gray, Fiberglass
$3,756.20
20
Popularity
Default