Add More Items
View All Quick Selects
Below you can add an image for 'AFR15TRW' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
P&S AF15TRW Disc Sub Af153trw
Total Availability: In Stock
Check local availability
Book Price
$28.46
Each
This item is no longer available. Click to view alternate items.
P&S AF15TRI Disc Sub Af152tri
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$37.74
Receptacle, 15 A, 125 V, 2 Poles, Control Circuit Actuator, Back and Side Wired Connection, Screw Mount, 60 HZ, 1.73 In Length, 1.36 In Width, 4.20 In Height, Thermoplastic, White, 0.025 Sec Trip Time, Tamper Resistant
Total Availability:
$39.40
15A Arc Fault Circuit Interupter Receptacle
$41.42
Receptacle, 15 A, 125 V, Side & Back Wired Connection, Box Mount, 60 HZ, 1.73 In Length, 1.36 In Width, 4.21 In Height, Thermoplastic, White, Tamper Resistant, 0.2500 LB
$53.34
Lutron Claro 15A Tamper-Resistant Gfci Duplex Receptacle, Decorator-Style Outlet, Self-Testing, Satin Finish, SCR-15-GFST-SW, Snow White
$93.89
TR Afgf 15A WH Slim
$43.45
Afci Arc Fault Gfci Ground Fault Receptacle Made Exclusively For Use With Screwless Wall Plates From The Radiant® Collection, Sold Separately.
$60.03
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Thermoplastic, Polypropylene (Top Housing);Thermoplastic, PVC (Bottom Housing) Material, White
$4,257.53
Per 100
Gel MXR150/U/Med 22935 Multivapor
$44.65
KLKR015 Is A Class CC Fuse With An Ampere Rating Of 15.
$42.70
Eaton Ezlink Modular Gfci, 15 A, 125 Vac, 60 HZ, White, Three-Wire, Tamper-Resistant
$49.29
The Powerhold Receptacle Maximizes Contractor Productivity, Reduces Errors and Enhances Profitability While Delivering Faster, More Reliable Results. With Fast Terminations, Superior Wiring Retention and Color-Coded Levers That Ensure Accurate Connections, This Standard Receptacle Makes The Installation Process Quick, Easy and Safe.
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$4.50
Lutron Claro 15A Tamper-Resistant Duplex Receptacle, Decorator-Style Outlet, Satin Finish, SCRS-15-TR-SW, Snow White
$38.57
Fire Barrier Sealant, 10.1 Oz Cartridge, Latex Base, Light Yellow, Mild Odor, 1.4 Specific Gravity, >93 °C;200 °F Flash Point, 1.15 LB
$11.55
Eaton Edison HCTR Fuse, Non-Indicating, 15 A, Class CC, 10 Kaic, Standard, 10, 600 V
$51.48
Fuse Atmr - Class CC - Fast-Acting 600VAC 600VDC 15A Ferrule Amp-Trap®
$28.69
The SE150P-LR0 Braided Sleeving Provides Continuous Abrasion Resistance For Wires, Cables, and Tubing. The Lightweight, Durable Protection Is Highly Flexible, and The Open Weave Will Not Trap Heat or Humidity. Complaint With U.S. and European Passenger Rail Standards. Temperature Range: -94°F – 257°F (-70°C – 125°C). Polyethylene Terephthalate. Nominal Diameter: 1.50" (38.1 MM), 50' (15.2 M) Long. Color Black. 1 Per Package.
$239.68
Gardner Be GSW-15 Toggle DPDT 20a
$16.79
With This 15A Smart Outlet, Take Control Lamps or Small Appliances From Anywhere. (One Outlet Is App-Controlled, The Other Is Always On.) Monitor and Manage Energy Usage Through The App to Reduce Utility Cost and Waste. Part Of The Radiant Registered With Netatmo Solution. Smart Lighting Lets You Control Lights and Power, From Anywhere, Adding Safety and Convenience to Your Home. and Delivering It All With Unprecedented Range and Reliability, Radiant Registered With Netatmo Leverages Leading Netatmo Techn
$74.16
20
Popularity
Default