Add More Items
View All Quick Selects
Below you can add an image for 'AR440A' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton C440 Electronic Overload Relay, C440 Electronic Overload Relay - Nema, Separate Mount, 45MM Frame, Selectable 10A, Class 10 , 20, 30, Overload 4-20A, Ground Fault Sensing
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$605.24
Each
Overload Relay, 20 A, 100 A, Automatic/Manual Reset, 5.52 In Overall Length, 2.21 In Overall Width, 4.13 In Overall Height, 0.87 LB
Total Availability: In Stock
$320.53
Overload Relay, 9 A, 45 A, Automatic/Manual Reset, 4.32 In Overall Length, 1.8 In Overall Width, 0.87 LB
$326.88
Eaton C440 Electronic Overload Relay, C440 Electronic Overload Relay - Nema, Freedom Size 2, 45MM Frame, Selectable 10A, Class 10 , 20, 30, Overload 4-20A, Ground Fault Sensing
$456.38
Overload Relay, 1 A, 5 A, Automatic/Manual Reset, 4.32 In Overall Length, 1.8 In Overall Width, 0.87 LB
$209.03
Eaton C440 Electronic Overload Relay, C440 Electronic Overload Relay - Nema, Separate Mount, 45MM Frame, Selectable 10A, Class 10 , 20, 30, Overload 4-20A, Standard
$636.59
Eaton C440 Electronic Overload Relay, C440 Electronic Overload Relay - Nema, Separate Mount, 110MM Frame, Selectable 10A, Class 10 , 20, 30, Overload 24-140A, Standard
$673.63
Eaton C440 Electronic Overload Relay, C440 Electronic Overload Relay - Nema, Freedom Size 2, 45MM Frame, Selectable 10A, Class 10 , 20, 30, Overload 9-45A, Standard
$460.13
Eaton C440 Electronic Overload Relay, C440 Electronic Overload Relay - Nema, Freedom Size 1, 45MM Frame, Selectable 10A, Class 10 , 20, 30, Overload 1-5A, Standard
$194.54
Eaton C440 Electronic Overload Relay, C440 Electronic Overload Relay - Nema, Freedom Size 3, 55MM Frame, Selectable 10A, Class 10 , 20, 30, Overload 20-100A, Standard
$503.53
Eaton C440 Electronic Overload Relay, C440 Electronic Overload Relay - Nema, Freedom Size 1, 45MM Frame, Selectable 10A, Class 10 , 20, 30, Overload 4-20A, Standard
$254.08
Eaton C440 Electronic Overload Relay, C440 Electronic Overload Relay - Nema, Separate Mount, 55MM Frame, Selectable 10A, Class 10 , 20, 30, Overload 20-100A, Ground Fault Sensing
$905.63
Eaton C440 Electronic Overload Relay, C440 Electronic Overload Relay, Pass-Through, 110MM Frame, Selectable 10A, Class 10 , 20, 30, Overload 24-140A, Standard
$574.90
Eaton Crouse-Hinds Series Flexstation DS Blank Cover, Feraloy Iron Alloy, Single-Gang, Single Hole Cover
$221.49
Eaton Control Product Ethernet Communication Adapter, Eaton Ethernet Comm Adp For Mi Application With 120VAC I/O
$1,420.89
The H000X044H1C Military-Grade Polyolefin Continuous Heat-Shrink Label Cassette Can Be Cut-to-Length and Contains An Integrated Memory Device For Automatic Formatting, Recall Of Last Legend Used, and The Number Of Labels Remaining In The Cassette. Compatible With Easy-Mark Plus™ Labeling Software. For Use With LS8E and LS8EQ Printers. Shrink Ratio 3:1. 0.44" X 6' (11.2 MM X 1.8 M) Cable Diameter 0.08" - 0.25" (2 MM - 6.4 MM) Color White. 1 Cassette
$98.04
Pin and Sleeve Receptacle, 200 A, 600 V Ac 3 Phase @ 50 to 400 HZ 250 V DC, 4 Poles, 4 Wires, Epoxy Powder Coated Copper Free Aluminum, 2 In;2-1/2 In;1-1/12 In Hub Size, #2/0 Awg to 250 MCM Wire Size, 8.5 LB
$1,715.18
Eaton C441 Overload Relay, Motor Insight, With User Interface, 323 - 528 Vac Overload, 5-90A, 480 Vac (323-528 Vac)
$2,172.91
100W ED23 1/2 Hid High Pressure Sodium Clear E39 (Mogul) Base, Box
$18.36
20
Popularity
Default