Add More Items
View All Quick Selects
Below you can add an image for 'AR662' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Crouse-Hinds Series Arktite Ar Receptacle, 60A, Three-Wire, Four-Pole, 50-400 HZ, Style 2, Copper-Free Aluminum, Spring Door, 600 Vac/250 VDC
Total Availability: In Stock
Check local availability
Book Price
$1,398.10
Each
Eaton Crouse-Hinds Series Arktite Ar Receptacle, 30A, Two-Wire, Three-Pole, 50-400 HZ, Style 2, Copper-Free Aluminum, Spring Door, 600 Vac/250 VDC
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$745.83
66 Block
$26.17
Milb U6605-X-2/200-MLK-Ent 4 Term R
$2,366.02
3M™ Glass Cloth Electrical Tape 27 Is A 7 Mil Woven Insulating Tape With Pressure Sensitive Rubber Thermosetting Adhesive. This Tape Is Designed to Operate In 600 Volt Dry Applications Requiring High Mechanical Strength and Resistance to High Temperatures. The Adhesive Is Specially Designed and Prepared to Provide Corrosion Protection.
$35.26
66M150 Block
$10.50
02766.15T.01 16/4 Soow BK 250RL
$667.66
Per 1,000 Feet
Louver Plate Kit Filters, Fits AVK66 Louver Kit, Mill, Aluminum
$78.22
Milb U6601-X-2/200-K3L-5T9-Eve CLS
$3,987.69
Electrical Tape, Silicone Adhesive Material, White, 180 LB/In Tensile Strength, 5 % Elongation At Break, +392 °F Operating Temperature, 66 FT Length, 3/4 In Width, 7 Mil Thickness
$39.17
66M150 Block Bridging Clip 100PK
$8.00
00028877385815|0028877|028877385815|02887738581|38581|DW966K 2|DW966K2|DW966K-2|Heavy-Duty 3/8IN 14.4V Cordless Right Angle Drill/Driver Kit|Black & Decker DW966K 2|Black & Decker DW966K2|Black & Decker DW966K-2|Black & Deckir DW966K 2|Black & Deckir DW966K2|Black & Deckir DW966K-2|Black & Deckor DW966K 2|Black & Deckor DW966K2|Black & Deckor DW966K-2|Black and Decker DW966K 2|Black and Decker DW966K2|Black and Decker DW966K-2
$311.70
The 66 Block and Bracket Is A 50-Pair, Unwired Block Designed For Efficient and Organized Telephone and Data Wiring. This Versatile Block Comes With A Mounting Bracket, Making It Easy to Install and Secure In Your Structured Wiring Setup.
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$40.74
Lenox Hole Saw, Carbide, 4-1/8-Inch
$134.86
Econotrough Nema Type 3R, 6.00X6.00X72.00, Galvanized, Steel
$298.98
Cantex 5133662 Is A 1 In. Conduit Body Type LL Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction
$794.75
Per 100
Straight Section Lay-In Hinged-Cover Type 1 No Kos, 6X6X72, Gray, Steel
$164.63
Eaton S811+ Soft Starter, 66 A, N-Frame, Three-Pole, 24 V Power, # 22-14 Awg Wire, 120 VDC, 240 Vac, Modbus Rtu, Nema 0, LCD Display, -30°C to -50°C, 200-600 V Operating Voltage, 47-63 HZ, 1-2 Conductors
$4,598.18
Wiring Trough, Screw Cover, Gray, Steel, 72 In Overall Length, 6 In Overall Height, 6 In Overall Width, Polyester Powder Paint, 16, 35.7 LB
$330.46
Eaton Crouse-Hinds Series Arktite Ar Receptacle, 30A, Four-Wire, Four-Pole, 50-400 HZ, Style 1, Copper-Free Aluminum, Threaded Cap, 600 Vac/250 VDC
$858.83
20
Popularity
Default