Add More Items
View All Quick Selects
Below you can add an image for 'B630' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Stepped Baffle Trim, B6 Base Type, Fluorescent Bulb Type, Baffle White Finish, 191 MM;7-1/2 In Height, Aluminum Housing Material, 165 MM;6-1/2 In Length, Made In Usa, 1 CT;48 PK Package Quantity, 7-1/2" Height Allows Use In 2" X 8" Joist Construction;Adjustable Socket Bracket;Thermally Protected Ic Housing Special Features, >75 W (R/PAR40/PAR38);60 W (A19);65 W (BR30);75 W (R/PAR30) Wattage
Total Availability: In Stock
Check local availability
Book Price
$5.69
Each
PVC Conduit, Underground or Aboveground Application, Gray Color, 4.713 In Conduit Inner Diameter, 5.563 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 380 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 5 In Trade Size, 0.375 In Wall Thickness, 3.9749 LB Weight
$945.69
Per 100 Feet
B30 Series R6000 Printer Ribbon, Roll Of 200', Black, 4.33" W
$77.67
PVC Conduit, Underground or Aboveground Application, Gray Color, 4.975 In Conduit Inner Diameter, 5.563 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 380 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 40 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 5 In Trade Size, 0.258 In Wall Thickness, 2.8009 LB Weight
Ready to ship from West Wichita: In Stock
West Wichita Availability: Out Of Stock
$553.58
00032664722097|0032664|032664722097|03266472209|72209|0S306U-W-K|OS306U W K|OS306UWK|OS306U-W-K|Occ SW, SP/3W, 600W, Unv. WH|Arrow Hart - Cooper Wiring Devices 0S306U-W-K|Arrow Hart - Cooper Wiring Devices OS306U W K|Arrow Hart - Cooper Wiring Devices OS306UWK|Arrow Hart - Cooper Wiring Devices OS306U-W-K|Cooper Wiring Devices 0S306U-W-K|Cooper Wiring Devices OS306U W K|Cooper Wiring Devices OS306UWK|Cooper Wiring Devices OS306U-W-K|Cooperwiring 0S306U-W-K|Cooperwiring OS306U W K|Cooperwiring OS306UWK|Cooperw
$33.48
Clamp Meter, 2% ±5 Digits (10 HZ to 100 HZ);2.5% ±5 Digits (100-500 HZ) Accuracy, 20 to 500 HZ, 999.9 A (Jaw);2500 A (Probe), 1000 V Ac, Battery Powered, 45 MM Height, 249 MM Length, 85 MM Width, 395 G, -10 °C Operating Temperature, +50 °C Operating Temperature, 3 Yr Warranty
$831.24
Eaton B-Line Series Beam Clamps, 2.4375"HX2.5"LX0.4670"W, Steel, 1100 Load, 3/8”-16 Rod Size, 1/2”-13 Screw Size, 0.875"Beam Width
$12,616.39
Per 100
Ac/DC Clamp Meter, 2% ±5 Digits (DC Current);1.5% ±5 Digits (20 HZ to 500 HZ) (Ac Voltage);1% ±5 Digits (DC Voltage);1% ±5 Digits (MV DC);1% ±5 Digits (Resistance);1% ±4 Digits (Capacitance) Accuracy, 500 HZ, Alkaline, 600 A, 600 V Ac, Battery Powered, 45 MM Height, 249 MM Length, 45 MM Width, 395 G, Backlight Display, -10 °C Operating Temperature, +50 °C Operating Temperature, 3 Yr Warranty
$661.42
Eaton XT IEC Contactor, 32A, 220 Vac 50 HZ, 240 Vac 60 HZ, 1NC, 32A, Frame C, 45 MM, 50-60 HZ, 3, 5, 5/ 10, 10, 20, 25 HP (1/3PH @115, 200, 230/200, 230, 460, 575 V), Three-Pole, Screw Terminals, Full Voltage Non-Reversing Contactor
$396.64
00080083826704|0080083|080083826704|08008382670|82670|BLD606930WH|BLD, 6 In, 600 LM, 90 Cri 3000K, WH|Cooper Lighting BLD606930WH|Cooperlighting BLD606930WH|Eaton / Cooper Lighting BLD606930WH|Eaton Cooper Lighting BLD606930WH|Eeton Cooper Lighting BLD606930WH|Halo - Cooper Lighting BLD606930WH|Halo BLD606930WH
$26.76
Eaton XT IEC Contactor, 32A, 412 Vac 50 HZ, 480 Vac 60 HZ, 1NC, 32A, Frame C, 45 MM, 50-60 HZ, 3, 5, 5/ 10, 10, 20, 25 HP (1/3PH @115, 200, 230/200, 230, 460, 575 V), Three-Pole, Screw Terminals, Full Voltage Non-Reversing Contactor
$433.56
3'' SS316 Rigid Conduit, 10' W/Coupling
Total Availability:
Total Availability: Out of Stock
$17,646.75
This item is no longer available. Click to view alternate items.
Supplementary Protector, Current Limiting; 3 Pole; 480 Vac Star/277 Vac; 10 Ampere; Interrupting Rating 10 Kiloampere; Trip Setting 5 to 10 Ampere X Rated Current; Wire Size 18 to 8 Awg; Screw Terminal; 35 MM Din Rail Mounting
Total Availability: Available from manufacturer.
$516.04
B30 Series R10000 Printer Ribbon, Roll Of 200', Black, 4.33" W
$173.89
Eaton Accell Minute Timer, 5, 10, 15, 30, and 60 Minute Default Settings, 15A, 120V, Wire Leads, Five Button, White, Load Type: Incandescent, Halogen, MLV, Elv, Fluorescent, CFL, Led, Single-Pole, Polycarbonate, 1800W
Available now at Hutchinson: In Stock
Hutchinson Availability: In Stock
$58.51
Nsi GRP-M630N Cable Tie 5 In 30LB M
$13.00
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 10 In Overall Width, 10 In Overall Length, 6 In Overall Height, 5 Knockouts, 26.1 LB
$79.68
Stainless Steel 316 T Conduit Body 3"
$1,116.40
Per Foot
Eaton Accell Minute Timer, 5, 10, 15, 30, and 60 Minute Default Settings, 15A, 120V, Wire Leads, Five Button, Light Almond, Load Type: Incandescent, Halogen, MLV, Elv, Fluorescent, CFL, Led, Single-Pole, Polycarbonate, 1800W
$57.35
3" SS316 Tee Conduit Body
20
Popularity
Default