Add More Items
View All Quick Selects
Below you can add an image for 'CB' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Single-Pole, 25 A, 277 Vac, 125 VDC, 14 Kaic At 277 Vac, 50/60 HZ
Total Availability: In Stock
Check local availability
Book Price
$116.33
Each
Chime, 1 Lighted Stucco Pushbutton In Satin Nickel, 1 Standard Transformer
$63.53
Control Two Separate Lights or Devices From A Single Location With This Combination Switch. Designed to Emulate The Sleek Lines Of The Collection'S Paddle Switches, It Delivers Flexible, Space-Saving Control With The Sophisticated Look Of Radiant. Made Exclusively For Use With Screwless Wall Plates From The Radiant Registered Collection, Sold Separately.
$17.75
Eaton B-Line Series Hanging System, Kwikwire Accessory Features, Assembly Only, No More Sawing, Filing, Fixing Nuts, Bolt 14-20 Thread Termination, 1/16" Wire Max, 180" Wire Length
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$13.90
7 Relay Rack BK
$253.96
Eaton B-Line Series Hanging System, Install Without Drilling Into Existing Structure, Kwikwire Accessory Features, Assembly Only, No More Sawing, Filing, Fixing Nuts, Bolt 14-20 Thread Termination, 1/16" Wire Max, 180" Wire Length
$21.36
Builder Chimes Kit, 2 Unlighted Pushbutton, White, 16 V, Plastic, Battery Powered, 2 In Length, 9 In Width, 5 In Height, Screw Mount, Wired, 0.0800 LB/Ea
$46.95
MC Cable, Black;Red;White, Made In Usa, 3 - Conductors, 250 FT Overall Length, Carton Package Type, Solid Solid/Strand, 0.186 LB (Feet) Weight
$1,510.19
Per 1,000
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Single-Pole, 30 A, 277 Vac, 125 VDC, 14 Kaic At 277 Vac, 50/60 HZ
02770.15T.01 18/4 Soow BK 250RL
$520.64
Per 1,000 Feet
Flanged Cover For Use In Tile or Carpet Installation. Die-Cast Aluminum Assembly. Lid Area Is Flush With The Finished Floor, No Cutouts Provided. TR Indicates Tamper-Resistant Version Secured With Tamper-Resistant Screw.
$164.58
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
$1,714.01
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Single-Pole, 20A, 277 Vac, 125 VDC, 14 Kaic At 277 Vac, 50/60 HZ, 24
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
Molded Case Circuit Breaker, 20 A, Non-Interchangeable Thermal Magnetic Tripping Mechanism, Bolt-On, 277 V Ac;125 V DC, G-Frame Frame, 50/60 HZ, 2.1 In Overall Height, 6.1 In Overall Length
<P>Connects 2000 Series Raceway to 1/2'' Trade Size Conduit or Armored Cable Connectors. 1/2'' Trade Size Kos Located On End, Sides, and Bottom Of Fitting. Includes Ground Screw. If More Capacity Is Required, Use 2010A3.</P>
$916.92
Per 100
Giving Your Space A Makeover? Easily Update The Look Of Your Radiant Registered Incandescent or Low Voltage Dimmer With An Interchangeable Face Covers Which Snap Right Into Place. Color Options Include: Brown, Black, Dark Bronze, Gray, Ivory, Light Almond, Nickel and White. Made Exclusively For Use With Screwless Wall Plates From The Radiant Registered Collection, Sold Separately.
$9.55
Eaton E22 Pushbutton, E22 Pushbutton, 22.5 MM, Non-Metallic Heavy-Duty, 50 MM, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Maintained, Two-Position Push-Pull, Red Actuator, Jumbo Mushroom , Plastic, No Light Unit, 1NC, Black Bezel
$144.25
Wallplate, Toggle, 1-Gang, Black
$1.33
RG6QUAD BK 1K Reel
$91.43
20
Popularity
Default