Add More Items
View All Quick Selects
Below you can add an image for 'CG40' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Cord Grip Male Straight, 1/2-Inch NPT, 0.375-Inch-0.500-Inch
Total Availability: In Stock
Check local availability
Book Price
$75.18
Each
Cord Grip Male Straight, 3/4-Inch NPT, 0.625-Inch-0.750-Inch
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$9,299.17
Per 100
Eaton Crouse-Hinds Series CG Color-Coded Cord Grip, Cable Range Min/Max: 0.65-0.75", Orange, Straight, Steel, 1"
$1,706.04
Cord Grip Connector, Yellow, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 3/4 In Size, 0.65 to 0.75 In Cable/Cord Size, 1-9/16 In Length, 1.220 In Diameter, Straight Connection, 3/4 In Thread Size, 14 LB/100
$1,628.78
Strain Relief Cord and Cable Connector, Gray, Aluminum (Body);Copperfree Aluminum (Cap);Neoprene (Sealing Grommet);Steel (Washer);Stainless Steel (Wire Mesh Strain Relief) Material, CG Model, 0.75 to 0.875 In Cable/Cord Size, 0.94 In Length, 1.75 In Diameter, Threaded Hub Connection, 1 In Thread Size, 0.1 LB/Ea
$2,145.70
Strain Relief Cord and Cable Connector, Pink, Aluminum (Body);Copperfree Aluminum (Cap);Neoprene (Sealing Grommet);Steel (Washer);Stainless Steel (Wire Mesh Strain Relief) Material, CG Model, 0.5 to 0.625 In Cable/Cord Size, 0.88 In Length, 1.25 In Diameter, Threaded Hub Connection, 3/4 In Thread Size, 0.1 LB/Ea
$1,636.39
Cord Grip Male Straight, 3/4-Inch NPT, 0.375-Inch-0.500-Inch
$73.01
Eaton Crouse-Hinds Series CG Color-Coded Cord Grip, Cable Range Min/Max: 1.05-1.15", Orange, Straight, Steel, 1-1/4"
$4,743.33
Cord Grip Male Straight, 1/2-Inch NPT, 0.500-Inch-0.625-Inch
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$7,645.63
Cord Grip Connector, Purple, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 1 In Size, 0.75 to 0.85 In Cable/Cord Size, 1-3/4 In Length, 1.5 In Diameter, Straight Connection, 1 In Thread Size, 20 LB/100
The S12-40-C Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Intermediate, 11.81” (300MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rated, Are Natural In Color and Come In Packages Of 100.
$7.55
Cord Grip Male Straight, 3/4-Inch NPT, 0.500-Inch-0.625-Inch
$99.16
Strain Relief Cord and Cable Connector, Yellow, Aluminum (Body);Copperfree Aluminum (Cap);Neoprene (Sealing Grommet);Steel (Washer);Stainless Steel (Wire Mesh Strain Relief) Material, CG Model, 0.312 to 0.437 In Cable/Cord Size, 0.81 In Length, 0.94 In Diameter, Threaded Hub Connection, 1/2 In Thread Size, 0.06 LB/Ea
$1,509.75
Strain Relief Cord and Cable Connector, Pink, Machined Steel (Body/Cap);Neoprene (Sealing Grommet);Steel (Washer);Stainless Steel (Wire Mesh Strain Relief) Material, CG Model, 0.5 to 0.625 In Cable/Cord Size, 0.81 In Length, 1.25 In Diameter, Threaded Hub Connection, 1/2 In Thread Size, 0.2 LB/Ea
$1,664.07
Cord Grip Connector, Blue, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 3/4 In Size, 0.35 to 0.45 In Cable/Cord Size, 1-5/16 In Length, 1.220 In Diameter, Straight Connection, 3/4 In Thread Size, 14 LB/100
Strain Relief Cord and Cable Connector, Orange, Aluminum (Body);Copperfree Aluminum (Cap);Neoprene (Sealing Grommet);Steel (Washer);Stainless Steel (Wire Mesh Strain Relief) Material, CG Model, 0.625 to 0.75 In Cable/Cord Size, 0.88 In Length, 1.38 In Diameter, Threaded Hub Connection, 3/4 In Thread Size, 0.09 LB/Ea
Cord Grip Connector, Red, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 1/2 In Size, 0.15 to 0.25 In Cable/Cord Size, 1-5/16 In Length, 0.975 In Diameter, Straight Connection, 1/2 In Thread Size, 10 LB/100
$1,466.44
Cord Grip Connector, White, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 3/4 In Size, 0.25 to 0.35 In Cable/Cord Size, 1-5/16 In Length, 1.220 In Diameter, Straight Connection, 3/4 In Thread Size, 14 LB/100
Strain Relief Cord and Cable Connector, Red, Machined Steel (Body/Cap);Neoprene (Sealing Grommet);Steel (Washer);Stainless Steel (Wire Mesh Strain Relief) Material, Series CG Model, 0.875 to 1 In Cable/Cord Size, 0.94 In Length, 1.75 In Diameter, Threaded Hub Connection, 1 In Thread Size, 0.41 LB/Ea
$2,162.32
Cord Grip Connector, Green, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 1/2 In Size, 0.45 to 0.56 In Cable/Cord Size, 1-5/16 In Length, 0.975 In Diameter, Straight Connection, 1/2 In Thread Size, 10 LB/100
20
Popularity
Default