Add More Items
View All Quick Selects
Below you can add an image for 'CHSPT2ULTRA' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
2 Pack Contains: CHSPT2ULTRA; Chspcable
Total Availability: In Stock
Check local availability
Book Price
$496.75
Each
Eaton Surge Protection, Type 2 Flushmounting Kit, CHSPT2ULTRA, Chspt2surge
$146.30
SPD Type 2 CHSP Service Entrance Surge Protection, 120/240V Line, 150V L-N, 300V L-L McOv, 600V L-N, 1000V L-L, 800V N-G, 600V L-G VPR, 22 Ka SCCR, Nema 4 Enclosure, Single-Phase, 60 HZ, 5 Ka Nominal Current Discharge, 36 Ka Surge Current
Total Availability:
Total Availability: Out of Stock
$99.99
This item is no longer available. Click to view alternate items.
Surge Module Suppressor, 120/240 V Ac, 108 Ka, 7 X 5 X 2.5 In Size, 60 HZ, 1.03 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$298.83
SPD CHSP Service Entrance Surge Protection, Type 1, 36KA One Time Surge Current Rating
$436.23
CHSP Service Entrance Protection Accessories, Type 2 Quick Connect Design, 20 Kaic
$112.27
Flushmounting Kit, 5 X 0.2 X 0.05 In Size, Metal Material, 4.5 LB
$70.92
Surge Protector, Flush Mounting; Application Ac Power, Cable, Telephone; Used On Breaker Panel, Loadcenter; 3-Way[T] Brand; CHSP Model
$294.81
Eaton CH Surge Loadcenter, Factory Integrated Surge. Includes A CHSPT2ULTRA and A Two-Pole 15A Circuit Breaker., Convertible, 125 A, CHSUR8EF-Combination, CHSUR8ES-Surface, CH, 24 Circuits
$880.33
Eaton CH Main Lug Loadcenters, Standard, Main Lug Only, 40A, 5, Copper, Nema 1, Metallic, Top/Bottom, CH, Surface, 2, Four-Pole, 2, Three-Wire, Single-Phase, 120/240 V, #14-6 Awg
$48.04
Main Lug Load Center, 2 Spaces, 2 Circuits, 125 A, 120/240 V Ac, #1 to 4/0 Awg Wire Size, Metallic Material, Copper Bus Material, 6.88 In Overall Length, 3.39 In Overall Width, 11.38 In Overall Height, Surface Mount (Trim), 3.3 LB
$74.89
Eaton Surge Protection, Type 2 Raintight Enclosure, Top or Bottom Feed, Chsptele and Chspcable
Total Availability: Available from manufacturer.
$376.79
1PH; UL1449 3RD Edition; Type 2 SPD
$200.06
Eaton CH Thermal Magnetic Circuit Breaker, Type CHT Twin Breaker, 15-20 A, 10 Kaic, Single-Pole, 120/240V, CHT, #14-8 Awg Cu/Al, CHT, Type CH Loadcenters, 50-60 HZ, Switching Duty Rated, Hcar Rated
$59.16
Eaton CH Main Lug Loadcenters, Standard, Main Lug Only, 70A, 5, Copper, Nema 1, Metallic, Top/Bottom, CH, Surface, 2, Four-Pole, 2, Three-Wire, Single-Phase, 120/240 V, #14-2 Awg
$55.34
SPT-1 18/2 Cu 300V 60C BN 250SP
$289.00
Per 1,000 Feet
Single Receptacle, 36 Ka, 120/240 V Ac, SPDT Connection, 60 HZ, 7.5 In Length, 5 In Width, 2.53 In Height, 3 LB
$134.01
Eaton CH Indoor Combination Cover- Logo MR Sparky, Flush-Mount Applications, 125 A, X2, White, Nema 1, Flush, 24 Spaces, Plug On Neutral, CH Breakers
$184.18
Eaton CH Spa Panel, 2 Circuits, Single-Phase, Three-Wire, 60A, #14-1/10 Awg At Cu/Al At 60/75° Wire, Ground Fault Self-Test Feature
$363.14
Main Lug Load Center, 4 Spaces, 4 Circuits, 125 A, 120/240 V Ac, #14 to 1/0 Awg Wire Size, Metallic Material, Copper Bus Material, 11 In Overall Length, 3.69 In Overall Width, 13 In Overall Height, Surface Mount (Trim), 9.8 LB
$66.18
20
Popularity
Default