Add More Items
View All Quick Selects
Below you can add an image for 'CLS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Type CL Circuit Breaker Surge Protective Device, Plug On Surge Protective Device Ul Classified
Total Availability: In Stock
Check local availability
Book Price
$192.04
Each
Pilot Light CL2 Blue 110-130V Ac
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$58.78
Eaton Classified 1" Thermal Magnetic Circuit Breaker, Type CL 1-Inch Classified Replacement Breaker, 35 A, 10 Kaic, Two-Pole, 120/240V, CL, Common Breaker Trip, #14-4 Awg Cu/Al, CL, Type CH Loadcenters
$31.42
The CLT38F-C20 Corrugated Loom Slit Wall Tubing Protects Cables From Impact and Abrasion. Features A Slit For Easy Installation Onto A Bundle Of Wires or A Pre-Assembled Harness Assembly, Increasing Productivity. Hold In Place With Cable Ties and Accessories. Suitable For Indoor Applications. UL94-HB Flammability Rating and A Maximum Temperature Rating Of 122°F (50°C). Polyethylene. Inside Diameter 0.421" (10.69MM). Color Black. 1 Per Package.
$61.97
The CLT50F-C20 Polyethylene Corrugated Loom Tubing Protects Cables From Impact and Abrasion. Features A Slit For Easy Installation Onto A Bundle Of Wires or A Pre-Assembled Harness Assembly, Increasing Productivity. Hold In Place With Cable Ties and Accessories. Suitable For Indoor Applications. UL94-HB Flammability Rating and A Maximum Temperature Rating Of 122°F (50°C). Polyethylene. Inside Diameter 0.518" (13.16MM). Color Black. 1 Per Package.
$65.72
Pilot Light CL2 Yellow 110-130V Ac
Standard Trip Circuit Breaker, 15 A, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 1 In Overall Width
$16.74
The CLT25F-C20 Corrugated Loom Slit Wall Tubing Protects Cables From Impact and Abrasion. Features A Slit For Easy Installation Onto A Bundle Of Wires or A Pre-Assembled Harness Assembly, Increasing Productivity. Hold In Place With Cable Ties and Accessories. Suitable For Indoor Applications. UL94-HB Flammability Rating and A Maximum Temperature Rating Of 122°F (50°C). Polyethylene. Inside Diameter 0.281" (7.14MM). Color Black. 1 Per Package.
$52.51
The CLT50N-C630 Corrugated Loom Slit Wall Tubing Protects Cables From Impact and Abrasion. Features A Slit For Easy Installation Onto A Bundle Of Wires or A Pre-Assembled Harness Assembly, Increasing Productivity. Hold In Place With Cable Ties and Accessories. Suitable For Indoor Applications. UL94-HB Flammability Rating and A Maximum Temperature Rating Of 230°F (110°C). Heat-Stabilized Nylon 6. Inside Diameter 0.5081" (13.16MM). Color HS Black. 1 Per Package.
$96.94
The CLX Is A Linear Lighting Solution That Is Available In Multiple Lengths, Lumen Packages and Distributions. Designed For Versatility, The CLX Can Address Virtually Any Indoor Lighting Need. The CLX Is Also Offered In Standard and High Efficacy Configurations and Capable Of Being Continuous Row Mounted or Installed As A Stand-Alone Fixture. Ideal For Uplight and Downlight In Commercial, Retail, Manufacturing, Warehouse, and Display Applications.
$704.80
The CLMAR2/0-14-Q Copper Mechanical Lug Provides An Anti-Rotational Feature and Is Used to Connect The Main Ground Conductor to Panduit Ugb Series Of Universal Ground Bars.
$2,277.16
Per 100
Slit Wall Corrugated Loom Tubing, Polyethylene Material, Black, 609.9 M Length, -50 °F Operating Temperature, +122 °F Operating Temperature, 63.09 LB
$884.63
Eaton Classified 1" Af/GF Circuit Breaker, Dual Function Circuit Breaker, 20 A, 10 Kaic, Single-Pole, 120/240 V, CLDF, Trip-to-Center, Pigtail, #14-8 Awg
$142.23
200A FM 2S Ez Digital Meter Refurb
$98.54
Col CLB2-50MH-W-Edu 2' Linear High
$311.70
Eaton Classified 1" Gfci Circuit Breaker, Ground Fault Circuit Breaker, 20 A, 10 Kaic, Single-Pole, 120/240 V, CLGF, Trip-to-Center, Plug-On, #14-8 Awg, Ground Fault Circuit Interrupter, GFI
$171.56
Large Led Canopy, 13, 600-17, 600 Lumens,
$341.56
Eaton Classified 1" Gfci Circuit Breaker, Ground Fault Circuit Breaker, 15 A, 10 Kaic, Single-Pole, 120/240 V, CLGF, Trip-to-Center, Plug-On, #14-8 Awg, Ground Fault Circuit Interrupter, GFI
$158.40
Clamp, 2 In Trade Size, Zinc Electro-Plated, Insulated, 2-1/8 In Length, 1-3/16 In Width, 2 In Height, 0.31 LB
$1,975.02
Eaton Classified 1" Af/GF Circuit Breaker, Dual Function Circuit Breaker, 15 A, 10 Kaic, Single-Pole, 120/240 V, CLDF, Trip-to-Center, Pigtail, #14-8 Awg
$148.42
20
Popularity
Default