Add More Items
View All Quick Selects
Below you can add an image for 'CLS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton B-Line Series Strut Mounting Bracket, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.066LBS, Conduit Size Emt: 0.38", Conduit Strut Clamps, .400" Min, 0.63" Max Cable Diameter, 200 LBS Load Capacity, Pre-Galvanized
Total Availability: In Stock
Check local availability
Book Price
$431.39
Per 100
12" CL Down Rod
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$19.90
Each
Device Box, Shallow, 3/4 In Trade Size, Threaded Connection, 18 Cu.In Capacity, 1 Gang, 1 Hub, 3/4 In Hub Size, 2.81 In Width, 5.88 In Height, Box Mount, 2 LB/Ea
$41.74
Ground Clamp, 2.28 In Overall Length, Silicon Bronze (Body);Zinc Plated Steel (Screw) Material, 0.65 In Overall Width, 1.4 In Overall Height, 1/2 to 1 In Ips Size, #2 Awg Conductor Size, 0.24 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$544.43
The BC2S-S10-C Dome-Top® Barb Ty Clamp Tie, Features A Unique Patented Design With Its Round Smooth Edges. Paired With The Stainless-Steel Locking Barb, These Cable Ties Provide Consistent Performance, Reliability and Infinite Adjustability Through The Entire Bundle Range. Standard Cross Section, 8.5” (261MM) Length. Appropriate For Indoor Use, Made Of Nylon 6.6, Are Natural In Color and Come In Packages Of 100.
$50.71
Ground Clamp, 8.3 In Overall Length, Silicon Bronze (Body);Zinc Plated Steel (Screw) Material, 1.25 In Overall Width, 4 In Overall Height, 4-1/2 to 6 In Ips Size, #2 Awg Conductor Size, 2.02 LB
$11,385.45
Splice Connector, #6 Awg Conductor Size, 4/0 Awg Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, +194 °F Operating Temperature, 2.31 In Overall Length, Screw Terminal, 600 V
$40.71
1/4 1 Line SS Clamp
$0.67
Device Box, Multi-Gang Box Style, Shallow, 2 Gang, 1 Hub, 3/4 In Hub Size, End Hub Location, 5.1875 In Width, 5-3/16 In Height, Surface Mount, 3.05 LB/Ea
$89.39
Clevis
$40.09
Eaton B-Line Series Beam Clamps, 3.3750" H X 3" L X 2.3750" W, 1850 LBS Load Cap, 0.75" Beam Thickness, Stainless Steel 304
$8,229.18
Beam Clamp, Steel, Zinc Phosphate, 0.06 LB
$226.22
24" CL Down Rod
$30.68
3/8" 1 Line SS Gang Clamp
$0.80
Eaton B-Line Series Beam Clamps, 1500 LB, Steel, Safety Factor Of 5, Setscrew Included, Beam Clamp, 1/2"-13 Thread/Rod Size, 1/2-13 Screw Size, 7/8 Flange Width, Stainless Steel Type 304
$14,378.03
Single Stru Window Clamp (B44122SS4)
$15.40
Fixed Diameter Cable Clamp, Heavy Duty, #10 Screw (M5), .62" (15.8MM) Bundle, Black, Standard Package.
$71.87
Eaton Crouse-Hinds Series Condulet FS Device Box, Shallow, Feraloy Iron Alloy, Single-Gang, S Shape, 1/2"
$58.21
Fixed Diameter Cable Clamp, Heavy Duty, #10 Screw (M5), .38" (9.7MM) Bundle, Black, Standard Package.
$61.43
316SS 3/8" 16 Beam Clamp
$2,155.66
20
Popularity
Default