Add More Items
View All Quick Selects
Below you can add an image for 'CPB' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Raco CP5050S WP Closure PLG 1/2 In.
Total Availability: In Stock
Check local availability
Book Price
$49.11
Per 100
Thermal Magnetic Circuit Breaker, 50 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 240 V Ac, 4.9 In Overall Height, 3.8 In Overall Length
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$350.13
Each
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, 50 A, 10 Kaic, Three-Pole, 240 V, Interchangeable, Bab, Distribution Panels 240V (Three-Phase, Four-Wire Maximum), Four-Wire, Three-Phase
Power Inlet Box, 30A, 125/250V (Nema L14-30)
$76.50
Fire Barrier Sealant, 10.1 Oz Tube, Elastomeric Latex Base, Red, Negligible Odor, 1.35 Specific Gravity, 10 to 15 Min Setting Time, -20 to +180 °F, 1.11 LB
$17.59
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Single-Pole, 50 A, 277 Vac, 125 VDC, 14 Kaic At 277 Vac, 50/60 HZ
$116.33
Weatherproof Closure Plug, Gray, 4.25 LB/Ea
$75.55
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, High Intensity Discharge, 50 A, 10 Kaic, Single-Pole, 120/240 V, Non-Interchangeable, Q7, Bab
$60.74
CPSB-Sa 200A 22FT
$1,025.00
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, High Intensity Discharge, 50 A, 10 Kaic, Two-Pole, 120/240 V, Non-Interchangeable, Q7, Bab
$116.05
Thermal Magnetic Circuit Breaker, 50 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 2.5 In Overall Height, 3 In Overall Length, 2.5 In Overall Width
Eaton Rotary Disconnect Handle, Pistol Handle, Type G, Defeatable, Padlockable, Handle, Black, Nema 1/3R/4/4X, W-Frame, On/Off, Rotary Disconnects - Handles, Nema 1/3R/4/4X, Cpgsa Shafts and M, R, W-Frame Rotary Disconnects
$139.29
Milb CP3BA1121122GPME01 CP3B-A, RTTB
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$2,460.00
1/2" Closure Plug
$23.33
The Compact Pro High Bay By Lithonia Lighting (CPHB) Is The Budget-Oriented High Bay Designed For Contractors From The Ground Up. It’S The Most Compact High Bay On The Market, Making It Easier and Quicker to Install. Built With Quality to Last and Performance to Get The Job Done.
$192.69
Control Transformer, 120 X 240 V, 24 V, 2.992 In Overall Length, 2.992 In Overall Width, 2.559 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 2.6 LB
$126.21
Features:3.24IN Length X 1.22IN Width X 1.42IN Height, Raintight, For Raceway, Wire Pulling, With Cover and Gasket, Standard:Ul 514B, Nema FB-1, Size:0.5IN, Material:Die Cast Aluminum, Finish:Powder Coated Epoxy, Color:Metallic Gray
$2,874.67
20
Popularity
Default