Add More Items
View All Quick Selects
Below you can add an image for 'CS20SC' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Cable Support, Plastic, Black, 0.500 In Length, 2.533 In Diameter, Screw Connection, Horizontal Mount or Vertical Mount, 0.034 LB/Ea
Total Availability: In Stock
Check local availability
Book Price
$64.75
Per 100
Concept Single-Door Enclosure, 20.00X20.00X8.00, Gray, Steel
$636.57
Each
Concept Single-Door Enclosure, 20.00X20.00X10.00, LT Gray, Steel
$654.06
Concept Single-Door Enclosure, 24.00X20.00X8.00, Gray, Steel
$683.59
P&S CSB320W Disc - Sub Csb20ac3w
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$11.37
2" Stop Coup - Deep Stop LNG Line
$17.80
P&S CSB120W Disc - Sub Csb20ac1w
$11.10
P&S CSB120I Disc - Sub Csb20ac1i
$1,110.67
Concept Single-Door Enclosure, 24.00X20.00X10.00, Gray, Steel
$917.14
20X20X6 N1 JB NK W/ 4 SPCL Holes
$57.14
P&S CS1200 Disc Sub Ci305
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$82.48
Concept Wallmount 1/4-Turn Latch Type 4X, 24X20X10, Brushed, Stainless 304
$3,317.15
Type CSP Copper Splice, Short Barrel, Max 35KV, Wire Size 3-2 STR, Tin Plated, Die Color Code Brown
$613.10
Type CSP Copper Splice, Short Barrel, Max 35KV, Wire Size 1 STR, Tin Plated, Die Color Code Green
$604.98
Eclipse Inner Panel - Fits Encl. 20 X 20 - Steel/WHT
$69.22
Cable/Conduit to Stud Attachment, CS812 Model, Spring Steel, Caddy Armour, 1/2 to 3/4 In Trade Size, 0.709 to 1.181 In (Od) Diameter, 0.06 LB
$136.43
Toggle Switch, 1 Pole, 20 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide Contact Material, Brown, Grounding Connection, Wall Mount, 1.320 (L) X 1.073 (W) X 3.281 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.16 LB
$669.50
P&S CSD1000 Disc Sub DT305
$187.91
This item is no longer available. Click to view alternate items.
CS007610 SC MM Fast Connector
$13.75
Cable/Conduit to Stud Attachment, CS812D Model, Spring Steel, Caddy Armour, 1/2 to 3/4 In Trade Size, 0.709 to 1.181 In (Od) Diameter, 0.06 LB
$129.49
20
Popularity
Default