Add More Items
View All Quick Selects
Below you can add an image for 'CSR 2' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Base Mount Breaker, 100 A, Panel Mount, 120/240 V Ac, #2 Awg to 300 Kcmil Wire Size, 4 In Overall Height, 5 In Overall Length, 4 In Overall Width, 1 LB
Available now at Springdale: In Stock
Total Availability: In Stock
Springdale Availability: In Stock
Book Price
$524.99
Each
Pipe Strap, 1/2 In Trade Size, Zinc Electro-Plated, 1-9/16 In Length, 7/8 In Width, 0.0579 LB/Ea
$46.30
Per 100
Pipe Strap, 3/4 In Trade Size, Zinc Electro-Plated, 1-3/4 In Length, 7/8 In Width, 0.066 LB/Ea
$72.27
Base Mount Breaker, 125 A, Panel Mount, 120/240 V Ac, #2 Awg to 300 Kcmil Wire Size, 3.1 In Overall Length, 2 In Overall Width, 1 LB
$294.12
Eaton CH Main Breaker Loadcenters, Main Breaker, 200 A, X6, Copper, X6, Nema 1, Metallic, 25 Kaic, CSR, 64, Single-Pole, 32, Two Hots, A Neutral and A Ground, Single-Phase, #6-1/0 Awg, 120/240 V
$460.70
Pipe Strap, 3/4 In Trade Size, Zinc Electro-Plated, 2-3/8 In Length, 1-1/16 In Height, 0.0188 LB/Ea
$44.19
Pipe Strap, 1-1/4 In Trade Size, Zinc Electro-Plated, 2-7/16 In Length, 1-1/4 In Width, 0.137 LB/Ea
$192.57
Pipe Strap, 1 In Trade Size, Zinc Electro-Plated, 1-7/8 In Length, 7/8 In Width, 0.0795 LB/Ea
$86.30
Pipe Strap, 1-1/2 In Trade Size, Zinc Electro-Plated, 4-1/16 In Length, 1-15/16 In Height, 0.103 LB/Ea
$156.59
Eaton Eaton BR Main Lug Loadcenter, Ground Bar, Main Lug Only, 200 A, X5, Aluminum, Gray, Nema 1, Metallic, 10KAIC, CSR, Surface, Flush, Nema 1, 60 Circuits, Single-Pole, 30 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase
$290.74
Pipe Strap, 2 In Trade Size, Zinc Electro-Plated, 4-7/8 In Length, 2-7/16 In Height, 0.124 LB/Ea
$200.79
Main Breaker Kit, 150 A, 120/240 V, 6.25 In Overall Length, 5.25 In Overall Width, 5 In Overall Height, 1 LB/Ea
$294.10
Pipe Strap, 1-1/4 In Trade Size, Zinc Electro-Plated, 3-5/8 In Length, 1-11/16 In Height, 0.0648 LB/Ea
$104.37
Eaton CH Main Breaker Loadcenters, Pon, Main Breaker, 200 A, X7, Copper, X7, Nema 1, Metallic, 25 Kaic, CSR, 84, 42, Three-Wire, Single-Phase, #2 Awg-300 Kcmil, 120/240 V
$368.55
Main Breaker Kit, 200 A, 120/240 V, 6.25 In Overall Length, 5.25 In Overall Width, 5 In Overall Height, 2.76 LB/Ea
$336.09
Pipe Strap, 1 In Trade Size, Zinc Electro-Plated, 3 In Length, 1-5/16 In Height, 0.053 LB/Ea
$70.24
The Polaris Isr-350 Multi-Tap In-Line Entry Connector Features 2 Ports Sized For 350 MCM - 6 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable Trays, Panel Boards,
$51.93
Mechanical Interlock Kit, 8 In Overall Length, 10 In Overall Width, 4 In Overall Height, 2 LB/Ea
$174.61
Pipe Strap, 1/2 In Trade Size, Zinc Electro-Plated, 2-1/4 In Length, 13/16 In Height, 0.0167 LB/Ea
$36.14
Pipe Strap, 2 In Trade Size, Zinc Electro-Plated, 3-1/16 In Length, 1-1/4 In Width, 0.276 LB/Ea
$237.77
20
Popularity
Default