Add More Items
View All Quick Selects
Below you can add an image for 'DS0614BGP25 FREUD AMERICA INC' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
1/0 Flex G, H, I, K, M, Dlo, 1/0 Awg (B/C) Cu, One Hole, 1/4 Stud Size, Standard Barrel, Inspection Window Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Pink Color Code, 12 or 348 Die Index.
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$16.51
Each
3M™ Highland™ Color-Coded Standard Male Disconnect Terminal Offers Superior Holding Force While Allowing For Quick and Easy Disconnect. The Terminal Has A Vinyl-Insulated, Butted-Seam Barrel and Withstands Temperatures Of -40 to 221 Degrees F (-40 to 105 Degrees C). Its Electrolytic Copper Construction Offers Good Conductivity and A Tin-Plated Finish Resists Corrosion.
Total Availability: In Stock
$12.89
Continuous Hinge Enclosure Clamps CH Type 12, 16X14X6, Gray, Mild Steel
$310.64
21208-011425 Air Filter Merv 8 Wire Back PLTD.
$6.82
Junction Box, Steel, Type 4 Continuous Hinge, Bracket Mount, Gray, Polyester Powder Paint, 14 In Overall Width, 16 In Overall Length, 6 In Overall Height, 21.14 LB
$432.02
14"X25" Stamped Return Air Filter Grille
$28.50
6" 8/14TPI Bi-Metal Reciprocating Saw Blades 5PK
$15.97
The PV14-6F-C Pan-Term® Terminal Is A Vinyl Insulated, Fork Terminal. Brazed Seam Protects Terminal Barrel From Splitting During The Crimp Process. Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
$99.18
Per 100
Lenox Reciprocating Saw Blades, Metal Cutting, 6-Inch, 18 Tpi, 25-Pack ( B614R)
$4.33
Clamp Cover Junction Box Type 4X, 16X14X6, SS316
$1,871.40
Continuous Hinge With Clamps Junction Box Type 4X, 16X14X6, Brushed, Stainless 304
$1,463.42
"00080083611812|0080083|080083611812|08008361181|61181|PD6V142E|6""(1)26W DTT, 26/32/42W TTT Vert 120-277|Cooper Lighting PD6V142E|Cooperlighting PD6V142E|Eaton / Cooper Lighting PD6V142E|Eaton Cooper Lighting PD6V142E|Eeton Cooper Lighting PD6V142E|Halo - Cooper Lighting PD6V142E|Halo Commercial PD6V142E"
$80.20
Meltric; Handle; Threaded Opening; Cable Range: 0.750 - 1.375 In; Connection: 1-1/4 In NPT; Material: Polyster
$35.09
00074983699599|0074983|074983699599|07498369959|69959|LCCXF6 14A L|LCCXF614AL|LCCXF6-14A-L|Copper Comp. Lug, 2 Hole, #6 Awg Flex, 1|Pandewit LCCXF6 14A L|Pandewit LCCXF614AL|Pandewit LCCXF6-14A-L|Panduit Corp LCCXF6 14A L|Panduit Corp LCCXF614AL|Panduit Corp LCCXF6-14A-L|Panduit LCCXF6 14A L|Panduit LCCXF614AL|Panduit LCCXF6-14A-L
$549.95
Continuous Hinge With Clamps Junction Box Type 4X, 16X14X6, Brushed, Stainless 316
$1,864.83
The PN14-6R-C Pan-Term® Terminal Is A Nylon Insulated, Ring Terminal. The Metal Insulation Grip Sleeve Crimps to Wire Insulation, Providing Protection and Strain Relief to The Crimp Joint For High Vibration Applications. Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
$98.96
The LCC6-14A-L Tin-Plated Copper Compression Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. Ul Listed and Csa Certified.
$665.47
The PN14-6R-M Pan-Term® Terminal Is A Nylon Insulated, Ring Terminal. The Metal Insulation Grip Sleeve Crimps to Wire Insulation, Providing Protection and Strain Relief to The Crimp Joint For High Vibration Applications. Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
$572.10
Per 1,000
25"X14" Stamped Return Air Filter Grille
"00080083611744|0080083|080083611744|08008361174|61174|PD6H142E|6"" Horz 1L 26W DTT, 26/32/42W TTT Unv|Cooper Lighting PD6H142E|Cooperlighting PD6H142E|Eaton / Cooper Lighting PD6H142E|Eaton Cooper Lighting PD6H142E|Eeton Cooper Lighting PD6H142E|Halo - Cooper Lighting PD6H142E|Halo Commercial PD6H142E"
Total Availability:
$90.20
This item is no longer available. Click to view alternate items.
20
Popularity
Default