Add More Items
View All Quick Selects
Below you can add an image for 'E0408ML1125S' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Efh10204077750nat1dkbzr
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$1,366.00
Each
Efh102e4077750nat1dkbzr
Total Availability: In Stock
$1,426.00
Cantex EZ25DO Ez Box Is A 2-Gang 25 Cu. In. Renovation (Old Work) Electrical Switch or Outlet Box Is For Residential or Light Commercial Renovation (Old Work) Projects When A 2-Gang Box Is Needed. Ez Mount Flanges, Winged Swing Tabs and Built In Wire Clamps Make Installation Easy and Cost Effective.
$496.48
Per 100
00080083631186|0080083|080083631186|08008363118|63118|ML5609940|ML56 DL Engine, 900LM, 90CRI, 4000K.C&I|Cooper Lighting ML5609940|Cooperlighting ML5609940|Eaton / Cooper Lighting ML5609940|Eaton Cooper Lighting ML5609940|Eeton Cooper Lighting ML5609940|Halo - Cooper Lighting ML5609940|Halo ML5609940
Total Availability:
$124.55
This item is no longer available. Click to view alternate items.
21208-022025 Air Filter Merv 8 Wire Back PLTD.
$7.52
Klein Tools ET250 Is A Solid-State, Digital Voltage and Continuity Tester. It Measures Ac/DC Voltages Up to 600V and Tests For Continuity. Additionally, The ET250 Tests Gfci Protected Circuits to Verify That The Gfci Device Is Functioning Appropriately. The Tester Includes A Backlight and Integrated Flashlight For Working In Reduced Ambient Lighting Conditions.
$72.94
The ET110 CO Detector Is An Easy-to-Use Meter That Detects and Measures Concentration Levels Of Carbon Monoxide (PPM) and Temperature (Fahrenheit/Celsius), Making It The Perfect Choice For Hvac Professionals. Features Backlit LCD Screen, Warning Indicator Light, Audible and Visual Alarms and Multiple Function Buttons. Includes Carrying Pouch and 4 X AAA Batteries.
$162.22
21208-011425 Air Filter Merv 8 Wire Back PLTD.
$6.82
QWK Seal CMPND 250ML W/Nozzle
$249.88
Cantex EZ08SB Is A 1-Gang 8 Cubic Inch PVC Switch or Outlet Box That Is Great For Residential and Light Commercial New Construction (New Work) Applications Where A Shallow Electrical Box Is Needed. It Features A Molded-On PVC Bracket For Easy Mounting On Wood or Metal Studs.
$364.15
The Polaris PL250-8 Uninsulated Multi-Tap Connector Features 8 Ports Sized For 250 MCM - 6 Awg Wires. The Body Is Made From Aluminum Alloy and Plated For Corrosion Resistance. Each Pass-Through Port Features A Hex Screw Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable Trays, Panel Boards, Ducts, Raceways or Troughs.
$99.28
Cantex EZ08ES Ez Box 1-Gang Cover Provides A 1-1/4 In. Rise or Extension For Any Cantex 4 Inch Square Ez Box, 4 Inch Square Ent Box or 2-Gang Ent Boxes. These Risers Easily Reduce Cantex 4 Inch Square or 2-Gang Ent Boxes to Single-Gang Usage. The Riser Has 4 Notches For Easy Installation Of Screws to Secure The Riser.
$322.50
BR40 Flood, 65W/70W Equivalent, 110 Deg Beam Angle, E26 Medium Base, 5000K, 80 Cri
$6.77
Cantex EZ08SF Is A 1-Gang 8 Cubic Inch PVC Switch or Outlet Box That Is Great For Residential and Light Commercial Applications Where A Shallow Electrical Box Is Needed. It Features Molded-On PVC Flanges For Easy Mounting On A Closed Wall.
$265.91
E 4/0 B
$6.54
Premium+ Inductive Proximity Sensor, E57, 2 MM Range, Straight, 12 MM, Shielded, 360° Viewable Led, 6.6 FT, 500 Ma At 6-30 VDC, <1% Sensing Range, PVC, No NPN Open Collector, 6-48 VDC
$126.69
Machine Tool Rated Molded Industrial Control Transformer, 460/230/208 PV, 115/24 SV, 250 Kva
$167.71
11W Led BR40 30K 950LM E26 Dim
$5.99
Cantex EZ68QO Ez Box Is A 4-Gang 68 Cu. In. Renovation (Old Work) Electrical Switch or Outlet Box Is For Residential or Light Commercial Renovation (Old Work) Projects When A 4-Gang Box Is Needed. Ez Mount Flanges, Winged Swing Tabs and Built In Wire V-Clamps Make Installation Easy and Cost Effective.
$2,483.35
E26, Stacklight Accessory, Stacklights, Standard Three-Hole
$32.79
20
Popularity
Default