Add More Items
View All Quick Selects
Below you can add an image for 'EEL22' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton House Panel, 400A, Lever Bypass, Nema 3R, Underground, 22 Kaic, Lug Landings For Compression (Lugs Not Included), (2) CSR2200N, Surface Mounting, 120/240V, Single-Phase
Total Availability: In Stock
Check local availability
Book Price
$5,409.50
Each
The CL220VP Premium Meter Electrical Test Kit From Klein Tools Is Designed With Optimum Reliability and Safety In Mind. Kit Comes With 1 Clamp Meter and 3 Testers For A Variety Of Applications and All Stored Within A Convenient Padded Pouch. The CL220 Is An Auto-Ranging 400 Amp Clamp Meter That Measures Ac Current, Ac/DC Voltage, and Temperature. The NCVT3P Is A Dual Range Non-Contact Tester With An Integrated Flashlight For A Broad Variety Of Voltage Applications From 12 to 1000V Ac or 70 to 1000V Ac. Tes
$109.46
Eaton Crouse-Hinds Series Evi Mounting Module, Copper-Free Aluminum, Ceiling and Wall Box Mount, 3/4"
$920.87
Eaton E22 Pushbutton Contact Block, 22.5 MM, Non-Metallic Heavy-Duty, 1NO, 1NC
$88.26
Eaton House Panel, 400A, Compact, Lever Bypass, Nema 3R, Underground, 22 Kaic, Lug Landings For Compression (Lugs Not Included), (2) CSR2200N, Surface Mounting, 120/240V, Single-Phase
$6,050.89
Eaton House Panel, 400A, No Bypass, Nema 3R, Underground, 22 Kaic, Lug Landings For Compression (Lugs Not Included), (2) CSR2200N, Surface Mounting, 120/240V, Single-Phase
$6,286.25
Eaton 22.5 MM Non-Metallic Heavy-Duty Actuator Push-Pull Operator, Standard Actuator, Red, Plastic, Illuminated, No Light Unit, Two-Position, Maintained Push and Pull, E22 Series
$120.31
Selector Switch Operator, E22 Series, 2 Positions, Knob Actuator, Black (Actuator), 2 Cam Code, 22.5 MM Size, Non-Illuminated, 0.08 LB
$51.99
Eaton E22 Pushbutton, 22.5 MM, Non-Metallic Heavy-Duty, 25 MM, Nema 3, 3R, 4, 4X, 12, 13, Illuminated, Momentary, Green Actuator, Extended, Plastic, No Light Unit, Chrome Bezel
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$41.92
Eaton E22 Pushbutton Legend Plate, 22.5 MM, Non-Metallic Heavy-Duty, Standard, Nema 1, Plastic, Black Field, Start-Inch, White Lettering
$11.90
Eaton E22 Pushbutton, E22 Pushbutton, 22.5 MM, Non-Metallic Heavy-Duty, 50 MM, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Maintained, Two-Position Push-Pull, Red Actuator, Jumbo Mushroom , Plastic, No Light Unit, 1NC, Black Bezel
$144.25
The Wiremold 400 Series Raceway Is A Single Compartment Raceway For Communication or Power Applications. It Is Ideal For Use In Classrooms, Office, and Hotel Applications or Anywhere A Small Low Profile Raceway Is Needed.
$258.62
Per 100
Led, 2'X2' Skyridge, Wavestream, 2900 Lumens, 85 Cri, 3500K, Unv 0-10V Dimming Driver, Curved.
$295.95
Eaton E22 Pushbutton, E22 Pushbutton, 22.5 MM, Non-Metallic Heavy-Duty, Cam 2, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Two-Position, Key, 1NO, Right and Left, Black Bezel, 45° Throw
$244.22
E22 Pushbutton, 22.5 MM, Non-Metallic Heavy-Duty, Nema 4, 4X, 12, 13, Green/Red Actuator, Pushbutton, Start/Stop, Surface, 1NO, 1NC
$305.36
Eaton House Panel, 400A, BR Type, Lever Bypass, Nema 3R, Underground, 22 Kaic, Lug Landings For Compression (Lugs Not Included), (2) CSR2200N, 8 Spaces, Pon, FTL, Surface Mounting, 120/240V, Single-Phase
$6,933.17
Eaton House Panel, 400A, BR Type, Compact, Lever Bypass, Nema 3R, Underground, 22 Kaic, Lug Landings For Compression (Lugs Not Included), (2) CSR2200N, 8 Spaces, Pon, Surface Mounting, 120/240V, Single-Phase
$5,203.32
Eaton E22 Pushbutton, E22 Pushbutton, 22.5 MM, Non-Metallic Heavy-Duty, 50 MM, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Maintained, Two-Position Push-Pull, Red Actuator, Mushroom , Anodized Aluminum, Emerg. Stop, No Light Unit
$152.28
Led, 2'X2' Skyridge, Wavestream, 2900 Lumens, 85 Cri, 4000K, Unv 0-10V Dimming Driver, Curved.
$295.96
20
Popularity
Default