Add More Items
View All Quick Selects
Below you can add an image for 'EH40 INTERMATIC INC' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, Ehd, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Two-Pole, 40 A, Load Side, 50/60 HZ
Total Availability: In Stock
Check local availability
Book Price
$598.96
Each
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, Ehd, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 40 A, Load Side, 50/60 HZ
Total Availability:
Total Availability: Out of Stock
$749.30
This item is no longer available. Click to view alternate items.
FC40GL: Extra-Hard Use, Closed Mesh, Cable Diameter 0.40 - 0.56 Inches, Mesh Length 5-In
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$48.76
FC40: Bus Drop, Closed Mesh, Single Eye, Cable Diameter 0.41 - 0.56 Inches, Bale Length 9-In, Mesh Length 5-In, Break Strength 1100 LBS.
$1,880.23
Per 100
Box Cover, White, CP40 Model, Round, 4.75 In Diameter, Ceiling Mount, 0.094 LB
$278.87
Klein Tools ET40 Is An Electronic Ac/DC Voltage Tester. It Measures Ac Voltages From 12V to 240V and DC Voltages As Low As 1.5V Up to 24V. Tester Also Indicates Positive and Negative DC Polarity.
$23.18
40W, T12 Rapid Start Fluorescent Lamp, Gro Lux Wide Spectrum Phosphor For Plant Growth, Aquarium and Meat Case Applications, 3400K Color Temperature, 89 Cri, Retail Pack
$17.98
The Nsi G-40 4/0 Armored Wire Adapter For Ground Clamps Offers A Convenient Solution When Grounding Armored Cable Alongside Interchangeable Nsi Ground Clamps. The Steel Screws and Bronze Adapter Body Are Made Of Economical, High-Quality Metals That Provide Durable Performance In A Range Of Applications. Adapter Swing 360 Degrees to Make Alignment Simple and Install From Any Direction. Use This Adapter With Nsi Ground Clamps to Easily Ground 4/0 Armored Cable to Water Pipes In Indoor Applications. Stock Pro
$2,080.02
3 Pole, 60 Amp, Non-Reversing Across The Line Contactor With 110-120V Ac Coil and 1 No Auxiliary Contact
$1,213.31
Satco S9408 7PAR20.Led.40'.4000K.12
$4.22
4" SCH40 22D 36"R PVC Elbow
$11.54
4" SCH40 90D 48"R PVC Elbow Bell End
$83.06
4" SCH40 90D 36"R PVC Elbow Bell End
$94.73
4" SCH40 45D 24"R PVC Elbow Bell End
$62.35
4" SCH40 90D 24"R PVC Elbow Bell End
$69.56
4" SCH40 45D 36"R PVC Elbow Bell End
$71.95
2" SCH40 Petroduct W/Tape
$175.85
Eaton BR Replacement Loadcenter Cover, Replacement Loadcenter Cover, BR, Used With Type BR Loadcenter
$151.57
1" SCH40 Petroduct Empty Duct
$75.00
20
Popularity
Default