Add More Items
View All Quick Selects
Below you can add an image for 'EPD' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The T-45 Divider Wall Is Designed to Maintain Separation Of Cables Within The Raceway. It Is 8 FT.
Total Availability: In Stock
Check local availability
Book Price
$2.29
Per Foot
Module Assembly Surge 50V
$129.07
Each
Panduit FTD78-8-D Covered Twin Wire Ferrule
$599.26
Per 1,000
Module Assembly Surge 170V
$180.64
3 1/2X2 3/4 Close Galvanized Nipple
$2,920.25
Per 100
Cable/Conduit to Stud Attachment, CS812D Model, Spring Steel, Caddy Armour, 1/2 to 3/4 In Trade Size, 0.709 to 1.181 In (Od) Diameter, 0.06 LB
$129.49
Epco, Fixture Whip, Solid Wire, Number Of Conductors: 3, Conductor Size: (3) 14 Awg, Voltage Rating: 120 V, Insulation Material: THHN, Color: Black, White, Green, Length: 6 FT, Conduit Size: 3/8 In, Includes: Die Cast Screw-In Connectors
$17.85
The LCD2-38D-Q Tin-Plated Copper Compression Lug, Two-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
$452.06
Wall Mount Bracket, Accepts 89D Mountable Patch Panels
$14.35
Conduit Nipple, 3 In Trade Size, Galvanized, Threaded Connection, 8 In Length, 411 LB/100
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$4,198.05
8" R8 Flex Duct 25' Bag
$80.06
Emergency Ballast, Instant;Rapid, 215 W (Linear);55 W (CFL), 120 to 277 V, 13-5/16 In Length, 2-3/16 In Width, 1-3/16 In Height, Non Dimmable, 50 to 60 HZ, 5 Yr Warranty, 2.5 LB
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$290.54
12" R8 Flex Duct 25' Bag
$118.14
3-1/2 Inch SCH 40 STD 90 Deg Elbow
$3,289.39
Covered Ferrules Single Wire Black Din End Sleeve, 16 Awg, 8MM Pin Length.
$336.96
S89D BRKT For 66 BK
$2.08
4X8 Galvanized Nipple
$6,206.07
6" R8 Flex Duct 25' Bag
$65.16
OBS60108 Slim Floodlight 1A, 100 Watts, 120 277V, 80+Cri, 4000K, Wide Flood Distribution, Bronze Painted Finish
$563.08
3X8 Galvanized Nipple
20
Popularity
Default