Add More Items
View All Quick Selects
Below you can add an image for 'EWDT' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
1" Emt Red
Total Availability: In Stock
Check local availability
Book Price
$212.60
Per 100 Feet
Duct Tape, Silver, 55 Yd Length, 2 In Width, 18 MM Thickness, 1.01 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$14.70
Each
1/2" Emt Red
$69.47
Electrical Metallic Tube, Communications Wiring;Computer Power Circuits and Any Other Designated System;Data Transmission;Health Care Dedicated Circuits;Trace Fire Alarm Application, Red (Tape) Color, 0.824 In;21.00 MM Conduit Inner Diameter, 0.922 In;23.42 MM Conduit Outer Diameter, Electro Galvanized Finish, 10 FT Length, Made In Usa, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant Special Features, Ansi Nema Standard;File #E7465;Ul 797;Ul Standard Standards Met, 21 MM;3/4 In Trad
$117.53
Easy-Wrap Heavy Duty Duct Tape 1.88 X 60
$25.61
Toggle Switch, 3 Positions, 2 Poles, E10 Series, DPST Contact Configuration, 0.8 In Overall Length, 0.7 In Overall Width, 2.1 In Overall Height, Screw Mount, 0.07 LB
$8.71
Toggle Switch, 3 Positions, 2 Poles, E10 Series, DPDT Contact Configuration, 1.2 In Overall Length, 0.7 In Overall Width, 2.1 In Overall Height, Screw Mount, 0.08 LB
$12.71
Toggle Switch, 3 Positions, 1 Pole, E10 Series, SPDT Contact Configuration, 1.1 In Overall Length, 0.6 In Overall Width, 2 In Overall Height, Screw Mount, 0.75 LB
$11.04
Cantex EZ44TN Ez Box Is A 44 Cu. In. 3-Gang Nail-On Electrical Switch and Outlet Box For Residential or Light Commercial New Construction (New Work) Electrical Installations. It Features 12 Wire Clamps and Enhanced Angled Nails For Easy Installation.
$387.63
Per 100
Cantex EZ74TN Ez Box Is A 74 Cu. In. 3-Gang Nail-On Electrical Switch and Outlet Box For Residential or Light Commercial New Construction (New Work) Electrical Installations With Molded Brackets For Steel Stud Mounting. It Features 12 Wire Clamps and Enhanced Angled Nails For Easy Installation.
$526.67
Toggle Switch, 3 Positions, 2 Poles, E10 Series, DPDT Contact Configuration, 1.3 In Overall Length, 0.7 In Overall Width, 2.2 In Overall Height, Screw Mount, 0.09 LB
$19.11
Eaton E10 Toggle Switch, Single-Pole, On, None, On, 0.563 Inch Lever, Screw, Double-Throw, 6A At 125 Vac, 3A At 250 Vac, 0.47 Inch Bushing
Total Availability:
Total Availability: Out of Stock
$12.56
This item is no longer available. Click to view alternate items.
Fire Barrier, Red, 10.1 Oz
$10.09
Eaton E22 Pushbutton, 22.5 MM, Non-Metallic Heavy-Duty, 25 MM, Nema 3, 3R, 4, 4X, 12, 13, Illuminated, Momentary, Green Actuator, Extended, Plastic, No Light Unit, Chrome Bezel
Total Availability: Available from manufacturer.
$41.92
Eaton E10 Toggle Switch, Single-Pole, On, Off, On, 0.563 Inch Lever, Screw, Double-Throw, 6A At 125 Vac, 3A At 250 Vac, 0.47 Inch Bushing
$11.45
Toggle Switch, 3 Positions, 1 Pole, E10 Series, SPST Contact Configuration, 1.5 In Overall Length, 0.5 In Overall Width, 1 In Overall Height, Screw Mount, 0.7 LB
$8.97
Pilot Devices - Ashville Pushbutton, Led Lamp, Red, Red, Red, Continuous, 120 Vac/VDC, 22.5 MM, Led Lamp, E22, 10250T, E34 and E22 Units
$53.73
Eaton, Non-Metallic Heavy-Duty Pushbutton, Red, Plastic Actuator, Chrome Bezel, 1NO, Non-Illuminated, Flush Mounting, Nema 3, 3R, 4, 4X, 12, 13, Momentary, 22.5 MM, Flush Pushbutton, E22 Series
$34.32
Eaton E51 Nema Limit Switch Inductive Proximity Sensor, Inductive Proximity Sensor, E51 Modular, Top Sensing, Shielded, Output On (1 Led Per Output), Screw Terminals, 500 Ma Ac/DC Solid State Output, No or NC, 20-264 Vac/DC
$825.46
Cantex EZ20CNA Ez Box Is An 20 Cu. In. New Work PVC Ceiling Box For Residential and Light Commercial New Construction (New Work) Applications For Alarms and Smoke Detectors. This Red Alarm Designated Ceiling Box Features The Same Enhanced Installation Features As Our Other Ceiling Boxes, But The Bright Red Color Makes It Easily Identifiable.
$281.68
20
Popularity
Default