Add More Items
View All Quick Selects
Below you can add an image for 'FD15MAC INTERMATIC INC' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, FD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 15 A, 600 Vac, 250 VDC, Load Side, 50/60 HZ
Total Availability: In Stock
Check local availability
Book Price
$1,092.02
Each
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, Ehd, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 15 A, Load Side, 50/60 HZ
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$749.30
"00019813108407|0019813|019813108407|01981310840|10840|ALED4T150|ALED150 T Iv W/ 8"" Pole MNT Cool|Rab ALED4T150|Rab Lighting ALED4T150|Rablighting ALED4T150"
$1,090.06
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, Ehd, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 15A, 18 Kaic At 240 Vac, 14 Kaic At 480 Vac, Line and Load, 50/60 HZ
$1,168.89
"00019813108391|0019813|019813108391|01981310839|10839|ALED3T150|ALED150 T Iii W/ 8"" Pole MNT Cool|Rab ALED3T150|Rab Lighting ALED3T150|Rablighting ALED3T150"
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 15 A, 600 Vac, 250 VDC, Load Side, 50/60 HZ
$1,442.05
FC150U: Standard Duty, Closed Mesh, Single-Eye Grip, Cable Diameter 1.50 - 1.74 Inches, Bale Length 12-In, Mesh Length 18-In, Break Strength 1680 LBS.
$73.45
Spring Wound Countdown Timer, Decorator Style, 125-277 Vac, 50/60 HZ, SPST, 15 Minute Max, Without Hold, Ivory
$38.28
Panel 15 X 15 - Fits Encl. 18 X 18 - Steel/WHT
$64.82
15A Breaker
$18.10
The Powerhold Receptacle Maximizes Contractor Productivity, Reduces Errors and Enhances Profitability While Delivering Faster, More Reliable Results. With Fast Terminations, Superior Wiring Retention and Color-Coded Levers That Ensure Accurate Connections, This Standard Receptacle Makes The Installation Process Quick, Easy and Safe.
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$4.50
Safety Plate, 1.06 X 1.50 X 2.50 In Trade Size
$75.62
Per 100
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Two-Pole, 15 A, 600 Vac, 250 VDC, Load Side, 50/60 HZ
$1,106.03
Eaton Bussmann Series FNM Fuse, 15 A, Dual, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic At 250 Vac, Nickel-Plated Bronze Endcap, Standard, 250 V
$13.79
00198134946854|0001981|00198134946854|19813494685|94685|P1P15D10|PIP15D10|Rab LGHT P1P15D10|Rab LGHT PIP15D10|Rab Lighting P1P15D10|Rab Lighting PIP15D10|Rab P1P15D10|Rab PIP15D10|Rab-Lamp P1P15D10|Rab-Lamp PIP15D10|Rablighting P1P15D10|Rablighting PIP15D10|20332802
$120.66
Receiver Head P150-R
$521.00
Our 3M™ Fire Barrier Sealant FD 150+ Is A Gun-Grade, Latex-Based, Elastomeric Sealant That Cures Upon Exposure to The Atmosphere to Form A Monolithic Flexible Firestop Seal. When Properly Installed, This Sealant Helps Control The Spread Of Fire, Smoke and Noxious Gasses Before, During and After Exposure to A Fire and Exhibits Excellent Adhesion to A Full Range Of Construction Substrates.
$14.88
Eaton BR Thermal Magnetic Circuit Breaker, Type BD 1-Inch CTL Plug-On Circuit Breaker, Includes Rejection Tab Feature, 15-20 A, 10 Kaic, Single-Pole, 120V, BD, #14-4 Awg Cu/Al, BD, Type BR Loadcenters
$50.17
Eaton BR Thermal Magnetic Circuit Breaker, Type BD 1-Inch CTL Plug-On Circuit Breaker, Includes Rejection Tab Feature, 30-15 A, 10 Kaic, Single-Pole, 120V, BD, #14-4 Awg Cu/Al, BD, Type BR Loadcenters
$64.60
20
Popularity
Default