Add More Items
View All Quick Selects
Below you can add an image for 'FS2M' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Fluorescent Starter For Use With F14, F15 and F20 Preheat Fluorescent Lamps. Ul, Csa
Total Availability: In Stock
Check local availability
Book Price
$0.98
Each
¾"Iron, Deep Dead End Device Box
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$58.24
Eaton Crouse-Hinds Series Condulet FS Device Box, Shallow, Copper-Free Aluminum, Single-Gang, 3/4"
$50.96
Unilets FS Shallow Depth 1-Gang Cast Device Box, Number Of Outlet: 1, Material: Malleable Iron, Size: 1/2 In, Cable Entry: (1) 1/2 In Hub, Cubic Capacity: 25 Cu-In, Knockouts: No, Height: 4.56 In, Width: 2.81 In, Depth: 2 In, Finish: Triple
$34.19
Device Box, Multi-Gang Box Style, Shallow, 2 Gang, 1 Hub, 3/4 In Hub Size, End Hub Location, 5.1875 In Width, 5-3/16 In Height, Surface Mount, 3.05 LB/Ea
$89.39
Unilets FS Shallow Depth 2-Gang Cast Device Box, Number Of Outlet: 1, Material: Malleable Iron, Size: 1/2 In, Cable Entry: (1) 1/2 In Hub, Cubic Capacity: 32 Cu-In, Knockouts: No, Height: 4.63 In, Width: 4.63 In, Depth: 2 In, Finish: Triple
$69.16
Eaton Crouse-Hinds Series Condulet FS Device Box, Shallow, Feraloy Iron Alloy, Single-Gang, S Shape, 3/4"
$63.64
FLM002 Is A Midget Fuse With An Ampere Rating Of 2.
$18.12
Eaton Crouse-Hinds Series Condulet FS Device Box, Shallow, Feraloy Iron Alloy, Single-Gang, S Shape, 1/2"
$58.21
Unilets FS Shallow Depth 1-Gang Cast Device Box, Number Of Outlet: 1, Material: Malleable Iron, Size: 1 In, Cable Entry: (1) 1 In Hub, Cubic Capacity: 25 Cu-In, Knockouts: No, Height: 4.56 In, Width: 2.81 In, Depth: 2 In, Finish: Triple-CO
$38.66
Eaton Crouse-Hinds Series Condulet FS Device Box, Shallow, Feraloy Iron Alloy, Two-Gang, 1/2"
$86.87
Eaton Crouse-Hinds Series Condulet FS Device Box, Shallow, Feraloy Iron Alloy, Single-Gang, 1/2"
$45.60
Device Box, Shallow, 3/4 In Trade Size, Threaded Connection, 18 Cu.In Capacity, 1 Gang, 1 Hub, 3/4 In Hub Size, 2.81 In Width, 5.88 In Height, Box Mount, 2 LB/Ea
$41.74
Eaton Crouse-Hinds Series D2S Photocell, 50/60 HZ, Photocell In Cover For Use With FS/FD Box, Used With LMV, DMV, VMV Series Luminaires, 120 Vac
$1,209.07
Device Box, Multi-Gang Box Style, Shallow, 2 Gang, 2 Hubs, 3/4 In Hub Size, End Hub Location, 4-5/8 In Width, 6-1/16 In Height, Surface Mount, 2.78 LB/Ea
$101.71
Device Box, Single Gang Box Style, Electrogalvanized and Aluminum Acrylic Paint, Shallow, 3/4 In Trade Size, 2 Hubs, 3/4 In Hub Size, End Hub Location, 2.75 In Width, 6.03 In Height, Surface Mount, 2.42 LB/Ea
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$55.22
Device Box, Single Gang Box Style, Electrogalvanized and Aluminum Acrylic Paint, Silver, Shallow, 3/4 In Trade Size, 1 Hub, 3/4 In Hub Size, 2.75 In Width, 6.03 In Height, Surface Mount, 2.17 LB/Ea
$48.05
Eaton Crouse-Hinds Series Condulet FS Device Box, Shallow, Feraloy Iron Alloy, Single-Gang, 1"
$68.11
½"Aluminum, Shallow Dead End Device Box
$29.25
Panduit’S ABM2S-S6-D 4-Way Cable Tie Mounts Allow Cable Tie Entry From All Four Sides. They Can Easily Be Applied With User Supplied Adhesive or Size #6 (M3) Screws. They Are Made Of Abs Plastic and Designed For Indoor Use. Used With Miniature, Intermediate and Standard Cable Ties. They Are 1.0" X 1.0" (25.4MM X 25.4MM), Are White In Color and Come In Packages Of 500.
$883.56
Per 1,000
20
Popularity
Default