Add More Items
View All Quick Selects
Below you can add an image for 'GBL400' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The Wiremold 4000 Series Raceway Is The Workhorse Of Surface Cable Raceway Systems. The Multiple Channel Cable Raceway Can Be Divided For Multi-Service Applications and Is Ideal For All Applications Requiring A Large Cable Capacity Dual Service Steel Raceway. Commercial, Institutional and Industrial Applications All Benefit From The Wiremold 4000 Series Rigid Steel Construction and Durable Ivory Scuffcoat Finish. The Wiremold 4000 Series Raceway Is Also Ideal For Municipalities That Require Either All Stee
Total Availability: In Stock
Check local availability
Book Price
$7.61
Per Foot
400 Amp Copper Ground Bar With Hardware
$48.98
Each
Metalarc 400W ED28 E39 Mogul Base
$45.93
$143.45
Per 100 Feet
CMP Lug Cu Short 400 MCM 1/2 Bolt
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$2,318.00
Per 100
Eaton Edison Series JDL Fuse, Time-Delay Current-Limiting Fuse, Non-Indicating, 400 A, Class J, 200 Kaic, Standard, 1, 600 V
$1,046.25
$435.00
400W MH Lowbay
$398.85
Eaton B-Line Series Strut Mounting Bracket, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.622LBS, Conduit Size: 4" Emt/Rigid, Conduit and Cable Clamps, 4.126" Max Mount Size, 4.626" Min, 350 LBS Load Capacity, Pre-Galvanized
$13.62
4" THRD W/ 14-2/0 Al GRND Lug & Insl THRT
$83.09
F400-FB-Led, 4 Light Fitter, FB W/ 4X8.5W Led Universal Fitters
$67.80
Syl M400/Multi-PS-Kit/47132 M400mul
$190.78
F400-BN-Led, 4 Light Fitter, BN W/ 4X8.5W Led Universal Fitters
$72.85
Span Drive 48A Level 2 Ev Charger
$638.46
MH400/U Lamp
$17.01
PRL 1A Interior 120/240V 1PH 3W 400A 42 Circuit Al Bus
Total Availability:
$309.04
This item is no longer available. Click to view alternate items.
400W MH Low Bay
$153.30
$4.39
Syl LU400/SUPER5-Kit/47647 Lu400sup
$186.67
20
Popularity
Default