Add More Items
View All Quick Selects
Below you can add an image for 'GP19G' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Gard-N-Post. 19.5" Support For Gfci Devices Outdoors. Built In Stabilizers For Extra Stability. Openings In Stabilizers Allow For Insertion Of Extra Support Material. Angle Cut Post For Easy Access to Underground Wiring. Two 1/2" Knockouts. Color Black. Color Is Permanent, No Chipping. Clear Extra Duty Weatherproof In Use Cover Installed.
Total Availability: In Stock
Check local availability
Book Price
$5,841.10
Per 100
Gard-N-Post. 19.5" Support For Outdoor Light Fixtures or Gfci Devices Outdoors. Openings On Both Sides Of Post For Back to Back Power or Power On One Side and Low Voltage On The Other. Built In Stabilizers For Extra Stability. Openings In Stabilizers Allow For Insertion Of Extra Support Material. Angle Cut Post For Easy Access to Underground Wiring. Two 1/2" Knockouts For Low Voltage. Three 1/2" Knockouts For Power. Color Black. Color Is Permanent, No Chipping.
$4,609.10
Gard-N-Post. 19.5" Support For Gfci Devices Outdoors. Built In Stabilizers For Extra Stability. Openings In Stabilizers Allow For Insertion Of Extra Support Material. Angle Cut Post For Easy Access to Underground Wiring. Two 1/2" Knockouts. Color Brown. Color Is Permanent, No Chipping. Clear Extra Duty Weatherproof In Use Cover Installed.
Garden Post Bronz, Uv Rated Plastic, Bronze, Post, 2.250 In Width, 19.500 In Height, 1.358 LB
$3,142.39
Garden Post Bronz, Uv Rated Plastic, Bronze, Post, 8.11 In Length, 8.11 In Width, 19-1/2 In Height, 2.93 LB
$46.09
Each
Palmer Microfoam Nitrile
$4.21
Dual Lock Pulling System Using Both A Cam Lock Head and A Double Braided Wire to Quickly Secure Cable to Rope Without The Fear Of Losing A Conductor.
$6,176.34
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
Gel LED3DST19-V-120 76018 Decorativ
$9.97
Eaton Molded Case Circuit Breaker Accessory Handle Mechanism, Handle Lock, Frame J-K, Series C
$42.91
PVC Mounting Post, 19 In Length, 3-1/4 In Diameter, Black, PVC Material, 2 LB
$52.82
Ge Led Lamps, 18.5 WTT, 1950 LM, 4000 K, 105.4 Cri, Non-Dimmable, GX24Q Base, 6.7 In Length, 50000 HR Average Life
$27.09
Side-Mount Cabinet 19-Inch 4U, Black, Steel
$442.49
Mechanical Grounding Connector, 2 Parallel Cables to Rod or Pipe, 2/0 Awg (Sol.) - 250 Kcmil, 2-1/2" to 2-7/8" Rod, 2-1/2" Pipe.
$602.61
Decorative 350 Lumens ST19 3W Base E26 90CRI 2700K Filament Clear
$3.73
Edison Shape Filament Bulb, 40W Eqivalent, ST19 Shape, E26 Medium Base, 2200K, 80 Cri, Amber
$5.16
Ge Led Lamps, 18.5 WTT, 1950 LM, 4000 K, Non-Dimmable, GX24Q Base, 6.42 In Length, 50000 HR Average Life
$23.31
Standard Radius Elbow, 1 In Trade Size, Hot Dip Galvanized, 90 ° Connection Orientation, 5.75 In Bend Radius, External Threaded Connection, 189 LB/100
Available now at Big Spring: In Stock
Big Spring Availability: In Stock
$2,018.28
Shelf 19W X 14D Single-Sided BK
$81.03
20
Popularity
Default