Add More Items
View All Quick Selects
Below you can add an image for 'H4453' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
F14453 Cop 14 41/30 TC 1 1 Csa
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$222.62
Per 1,000 Feet
The H200X044H1T Military-Grade Polyolefin Heat-Shrink Label Is Single-Sided Printable. It Offers Crisp, Clear Legends With Superior Readability For Quick and Easy Label Production. The Heat-Shrink Sleeve Is Designed to Provide A Clear, Reliable, and Durable Way to Identify Wires and Cables. Shrink Ratio 3:1. 0.44" X 2" (11.2 MM X 50.8 MM). Color White. 500 Labels Per Roll.
Total Availability: In Stock
$837.06
Each
The H000X044H1C Military-Grade Polyolefin Continuous Heat-Shrink Label Cassette Can Be Cut-to-Length and Contains An Integrated Memory Device For Automatic Formatting, Recall Of Last Legend Used, and The Number Of Labels Remaining In The Cassette. Compatible With Easy-Mark Plus™ Labeling Software. For Use With LS8E and LS8EQ Printers. Shrink Ratio 3:1. 0.44" X 6' (11.2 MM X 1.8 M) Cable Diameter 0.08" - 0.25" (2 MM - 6.4 MM) Color White. 1 Cassette
$98.04
The H100X044H1T Military-Grade Polyolefin Heat-Shrink Label Is Single-Sided Printable. It Offers Crisp, Clear Legends With Superior Readability For Quick and Easy Label Production. The Heat-Shrink Sleeve Is Designed to Provide A Clear, Reliable, and Durable Way to Identify Wires and Cables. Shrink Ratio 3:1. 0.44" X 1" (11.2 MM X 25.4 MM). Color White. 1000 Labels Per Roll.
$628.68
The H200X044H1T-B Military-Grade Polyolefin Heat-Shrink Label Is Single-Sided Printable. It Offers Crisp, Clear Legends With Superior Readability For Quick and Easy Label Production. The Heat-Shrink Sleeve Is Designed to Provide A Clear, Reliable, and Durable Way to Identify Wires and Cables. Shrink Ratio 3:1. 0.44" X 2" (11.2 MM X 50.8 MM). Color White. 2500 Labels Per Roll.
$2,693.09
Cantex EZ53TN-HW 3-Gang 53 Cu. In. Heavy Wall Residential Ez Box Is Ideal For New Work Applications Where An Electrical Switch or Outlet Box May Be Exposed to The Elements.
$1,540.36
Per 100
Eaton Crouse-Hinds Series Flexstation DS Blank Cover, Feraloy Iron Alloy, Single-Gang, Single Hole Cover
$221.49
Eaton Control Product Ethernet Communication Adapter, Eaton Ethernet Comm Adp For Mi Application With 120VAC I/O
$1,420.89
1 45 LT Connector
$199.30
The Tork A530MA 30-Minute Spring-Wound In-Wall Twist Timer With A Light Almond Faceplate Is Designed to Control A Variety Of Indoor Appliances and Lights. Automate Your Home or Office to Save Energy and Money Using The Simple Twist Knob and Reliable Mechanical Timekeeping. Fits Into A Standard Electrical Box For In-Wall Mounting. Designed For Indoor Loads Such As Lights, Whole House Fans, Air Compressors, Water Heaters or Motors.
$65.11
Cantex EZ44TN Ez Box Is A 44 Cu. In. 3-Gang Nail-On Electrical Switch and Outlet Box For Residential or Light Commercial New Construction (New Work) Electrical Installations. It Features 12 Wire Clamps and Enhanced Angled Nails For Easy Installation.
$387.63
Compression H-Tap Connector, #6 Awg (Stranded Main);#6 Awg (Stranded Tap);#8 Awg (Stranded Main) Conductor Size, #4 Awg (Stranded Main);#4 Awg (Stranded Main) Conductor Size, Non-Insulated, Copper Conductor Material, 0.971 In Overall Length, Crimp Terminal, 0.05 LB/Ea
$884.99
Eaton C441 Overload Relay, Motor Insight, With User Interface, 323 - 528 Vac Overload, 5-90A, 480 Vac (323-528 Vac)
$2,172.91
Four-Way Adhesive Mounting Base, Natural Nylon 6.6 For Temperatures Up to 66 Degrees Celsius (150 F), Length Of 19MM (0.75 Inches), Width Of .19MM (0.75 Inches), Self-Adhesive Mounting Method, 100 Pack
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$91.47
Cable Tie Mounting Base, 4-Way Style, Nylon/Polyamide 6.6 Material, Ivory, 0.75 In Length, 0.75 In Width, +149 °F Operating Temperature, 0.002 LB
Eaton E53 Tubular Capacitive Proximity Sensor, Threaded, Straight, 30 MM, Shielded, Output On, Dual Key Micro, 300 Ma Solid State Output, 3 Pin, 2-Wire Ac, No, 20-250V
$680.93
Eaton E53 Tubular Capacitive Proximity Sensor, Straight, 30 MM, Unshielded, Output On, M12, 300 Ma Solid State Output, 4 Pin, No PNP Open Collector, 10-30 VDC
Refrigerant RS44B 24LB Cylinder(R22 Alternative)
$715.20
Eaton C440 Electronic Overload Relay, C440 Electronic Overload Relay - Nema, Separate Mount, 45MM Frame, Selectable 10A, Class 10 , 20, 30, Overload 4-20A, Ground Fault Sensing
$605.24
20
Popularity
Default