Add More Items
View All Quick Selects
Below you can add an image for 'IOS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The Non-Flexing Design Of The On-Q Decorator Outlet Provides Security When Plugging and Unplugging Cables. Steel Threaded Inserts With Recessed Hex Design to Reduce Spin For Faceplate Mounting and East Leveling to Compensate For Off-Center Boxes
Available now at Lafayette: In Stock
Total Availability: In Stock
Lafayette Availability: In Stock
Book Price
$1.45
Each
Entrance End, Steel, White, Enamel, Armored Cable, 3 In Length, 1-9/32 In Width, 1-1/2 In Height, Screw Mount, 0.21 LB/Ea
Check local availability
$9.17
1" LR W/C&G
$66.68
Achieve High-Quality Connections With The Recessed Self-Terminating F-Connector In White. This Insert Is Designed For Use In All Keystone Wall Plates and Features A Standard Rca Front Jack and F-Coaxial Rear For High-Quality Audio and Video Distribution. It Supports The Distribution Of Home Audio, Home Theater Audio, and Video, Ensuring Reliable Performance and Clear Signal Transmission.
$5.02
Lut Macl-L3S25-WH Ma Led+ 75W/2.5a
$73.83
1G WH Vert WP CVR Multconfig
$770.96
Per 100
Lighting Controls, Occupancy/Vacancy Sensors, Wall Switch, Passive Infrared Technology, 120/277V Ac, White
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$148.61
$63.43
WSHR Flat SS .531"Id X 1.062"Od X .095"THK
$2.61
Decorator Outlet Strap, Snap-In Connection, 3 Ports, White, 0.28 In Length, 1.65 In Width, 4.19 In Height, 0.01 LB
$1.95
<P>Replaced By:</P> <P><Strong><A Href="HTTPS://WWW.Legrand.Us/Wiring-Devices/Electrical-Accessories/Plugs-and-Connectors/4K-Hdmi-Coupler-Keystone-Insert-White-10-Pack/P/WP124KWH10?Text=WP124KWH10"><Strong>Substitute: WP124KWH10</Strong></A></Strong></P> <P>Distribute High Quality Video, Audio and Other Communication Needs With Contemporary Styling For Commercial or Residential Applications</P>
$13.52
The C.5LG6 PVC Flush Wiring Duct Cover Features A Non-Slip, Liner to Prevent Cover Slide. Designed With The User In Mind, The Cover Is Easy to Install and Remove. The General-Purpose Lead-Free PVC Material Is Suitable For Use In Indoor Applications. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). 0.23" X 0.69" (5.8 MM X 17.5 MM) and 6' (1.83 M) Long. Color White.
$1.87
Per Foot
Enhance Your Setup With The Purple Rca to F-Connector In White. This Connector Converts Rca to F-Type, Supporting Home Audio, Home Theater Audio, and Video Distribution, Providing Reliable Performance and Clear Signal Transmission. This Insert Is Designed For Use In All Keystone Wall Plates and Features A Standard Rca Front Jack and F-Coaxial Rear For High-Quality Audio and Video Distribution.
$4.35
Keystone Connector, Snap-In Connection, White, 0.87 In Length, 0.67 In Width, 1.10 In Height, -10 °C Operating Temperature, +60 °C Operating Temperature, 0.03 LB
$3.79
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Single-Pole, 30 A, 277 Vac, 125 VDC, 14 Kaic At 277 Vac, 50/60 HZ
$116.33
The C1.5WH6 PVC Flush Wiring Duct Cover Features A Non-Slip, Liner to Prevent Cover Slide. Designed With The User In Mind, The Cover Is Easy to Install and Remove. The General-Purpose Lead-Free PVC Material Is Suitable For Use In Indoor Applications. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). 0.35" X 1.75" (8.9 MM X 44.5 MM) and 6' (1.83 M) Long. Color White.
$2.18
2" Zinc Weather Proof Conduit Hub
$42.63
Easily Convert Your Rca Connections to F-Type With The Rca to F-Connector In Black. This High-Quality Connector Supports The Distribution Of Home Audio, Home Theater Audio, and Video, Ensuring Reliable Performance and Clear Signal Transmission. This Insert Is Designed For Use In All Keystone Wall Plates and Features A Standard Rca Front Jack and F-Coaxial Rear For High-Quality Audio and Video Distribution.
$4.61
Lith Wsxa PDT Sa WH Wall Switch Sen
$101.60
20
Popularity
Default