Add More Items
View All Quick Selects
Below you can add an image for 'IOS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Wiremold 400/800/2300/2300D Series Shallow Device/Extension Box Is For Installing Deeper Switches and Receptacles, Like Gfci and Usb Receptacles. Base Has Rectangular Ko.
Total Availability: In Stock
Check local availability
Book Price
$8.12
Each
Insulated Cushion Grip Phillips Screwdriver 0 X 60MM
$6.57
Maestro Pro Led+ Dimmer, Single-Pole, 3-Way, Multilocation, White
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$70.96
180 Degree Pir Sensor Work In Dark When Motion
$29.34
<P>Covers Seam Where Two Lengths Of 700 Series Raceway Come Together.</P>
$0.86
Eaton Crouse-Hinds Series Condulet Series 5 Conduit Outlet Body, Rigid/Imc, Copper-Free Aluminum, LR Shape, Body, Traditional Cover and Gasket, 2"
$50.93
1G Vertical WP Cover Toggle White
$616.47
Per 100
Our Durable Oversized Wall Plates Are Available In White and Light Almond and Come In Your Choice Of Blank, 1, 2, 3, 4, or 6 Openings.
$1.84
WGH-150P
$176.92
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Single-Pole, 25 A, 277 Vac, 125 VDC, 14 Kaic At 277 Vac, 50/60 HZ
$116.33
Outlet Box, Premium Powder Coated, Gray, 30 Cu.In Capacity, 2 Gang, Rectangular, Plug Mount, 5 Hubs, 1 In Hub Size, 7.65 LB
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$41.02
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Single-Pole, 40 A, 277 Vac, 125 VDC, 14 Kaic At 277 Vac, 50/60 HZ
The Wiremold 2000 Series Raceway Offers A Selection Of Steel, Aluminum, and Nonmetallic Raceways That Provide A Versatile Solution For Many Applications. Plugmold Sections Offer Single or Alternating Circuits, In Standard or Isolated Ground Receptacles. The Scuffcoat Finish Is Scratch Resistant and Protects Against Nicks and Chips While Preventing Color From Fading.
$121.98
<P>For Mounting Power and Communication Devices In-Line With 5400 Series Raceway. Utilizes 5507 Series Faceplates, Wiremold Open System Communication Modules, Ortronics Tracjack and Series Ii Inserts, and Pass and Seymour Activate Series Inserts. For Faceplate Options, See 5507 Series Faceplates. Note: CM-Epla End Plates Are Required When Using Wiremold Communication Modules and Pass and Seymour Activate Inserts. S2-Epl End Plates Are Required When Using Ortronics Series Ii Inserts. to Mount Tracjack Ins
$16.18
6 In Eyeball WH - BR30/Par30
$13.90
This High-Quality Single Keystone Speaker Insert Is Designed For Use In All Keystone Wall Plates. The Front Permits Binding Post and Banana Plug Termination, Making It A Versatile Choice For Various Audio Applications. Its Durable Construction Ensures Reliable Performance and A Professional Finish.
$6.58
Metal Halide Lamp, 65, 4100 K, 38000 LM Brightness (Lumens), 400 W, Clear, Hard Glass Material, 20000 H Average Life, E39 Mogul Screw Base, M135/M155 Ansi Ballast Code, Non Dimmable, 3.5 In Diameter, 8.25 In Height, 40 % Mercury Content, 5.91 LB
$75.67
Wiremold 700 Series Is Ideal For Surface Mounting Small Amounts Of Electrical Wiring or Communication Cables. This Rugged Raceway Offers A Low Profile Appearance Which Blend With Any Decor. Available In Our Exclusive Scuffcoat Finish.
$2.27
20
Popularity
Default