Search Results for "ITG-3"

1-20 of 2000
SITG30 - Nsi

The Polaris Sitg-3/0 10-Pack Of Replacement Sleeves Fit Polaris Grey Multi-Tap Connectors Sized For 3/0 €“ 4 Awg Wires. The Sleeves Are Made From Tin Plated Copper and Rated For Up to 600V Charges. The Set Screws In Polaris Grey Connectors Crimp The Internal Sleeve When Tightened, Ensuring A Strong Connection With Fine-Stranded Copper Wires. These Replacement Sleeves Allow Connectors to Be Re-Used Like Brand New. Use These Connectors In A Wide Range Of Splicing Fine-Stranded Wire Applications, Including I

  • MFR Part #: SITG-3/0
  • Total Availability: 8
SITG30 - Nsi Industries

Total Availability: In Stock

ALUCPLG3 - Ecn-Korns

Conduit Coupling, Threaded Female Type; Aluminum Material; Rigid Conduit Used On; 12 Standard Package; 3 Inch Trade Size; Total Length Of Thread to Vanish Point 1.6337 Inch; Effective Length 1.2 Inch; Pitch Diameter 3.3406 Inch; Thread Per Inch 8

  • MFR Part #: ALUCPLG-3
  • Total Availability: 23
  • Manufacturer: Ecn-Korns
  • Find: Similar Items
  • Pkg Sizes: 12 ($600.22) ·
ALUCPLG3 - Robroy/Ecn Korns

Total Availability: In Stock

ITG30 - Nsi

Multi-Tap Connector, #4 Awg Conductor Size, 3/0 Awg Conductor Size, Insulated, Plastisol Insulation Material, Copper Conductor Material, Gray Insulation Color, 2 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 1.85 In Overall Length, 600 V Ac, 0.19 LB/Ea

  • MFR Part #: ITG-3/0
  • Total Availability: 103
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 3 ($128.31) · 6 ($256.62) ·
ITG30 - Nsi Industries

Total Availability: In Stock

3G1234 - Steel City

Gang Box, Silver, 58 Cu.In Capacity, 3 Gang, Rectangular, Knockout Cable Entry, 1/2 In;3/4 In Knockout Size, 24 Knockouts, Horizontal Mount, 3 Outlets, 8-5/8 In Length, 4-1/2 In Width, 1-5/8 In Height, 1.31 LB/Ea

  • MFR Part #: 3G-1/2-3/4
  • Total Availability: 69
  • Manufacturer: Steel City
  • Find: Similar Items
  • Pkg Sizes: 5 ($245.13) ·
3G1234 - Abb Installation Products, Inc

Total Availability: In Stock

IT30C - Nsi

The Polaris It-3/0C Multi-Tap Single-Side Entry Vision Tap Connector Features 2 Ports Sized For 3/0 - 6 Awg Wires. The Clear Body Allows Users to See Their Conductor Placement and Is Wrapped In A Layer Of Plastisol Insulation. Each Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including I

  • MFR Part #: IT-3/0C
  • Total Availability: 39
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 6 ($247.14) ·
IT30C - Nsi Industries

Total Availability: In Stock

LAG383 - LH Dottie

Lag Screw, Steel, Hex Head, 3 In Length, Zinc Plated, 3/8 In Diameter, 9/16 In Drive Size, 0.09 LB

  • MFR Part #: LAG383
  • Total Availability: 2,853
  • Manufacturer: LH Dottie
  • Find: Similar Items
  • Pkg Sizes: 100 ($106.81) ·
LAG383 - L.H. Dottie CO.

Total Availability: In Stock

ITG1 - Nsi

Multi-Tap Connector, #10 Awg Conductor Size, #1 Awg Conductor Size, Insulated, Plastisol Insulation Material, Copper Conductor Material, Gray Insulation Color, 2 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 1.6 In Overall Length, 600 V Ac, 0.13 LB/Ea

  • MFR Part #: ITG-1
  • Total Availability: 146
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 6 ($254.40) ·
ITG1 - Nsi Industries

Total Availability: In Stock

3GC - Steel City

Box Cover, Steel, Pre-Galvanized, Rectangular, 8-13/16 In Length, 4-11/16 In Width, 3 Outlets, 3 Gang, Screw Mount, 0.53 LB/Ea

  • MFR Part #: 3 GC
  • Total Availability: 732
  • Manufacturer: Steel City
  • Find: Similar Items
  • Pkg Sizes: 5 ($178.65) ·
3GC - Abb Installation Products, Inc

Total Availability: In Stock

STG3 - Eaton

Ground Hub, STG Model, Straight, Natural, Insulated, Threaded Connection, 1 In Hub Size, 0.42 LB/Ea

  • MFR Part #: STG 3
  • Total Availability: 1,246
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 25 ($815.19) ·
STG3 - Crouse-Hinds

Total Availability: In Stock

LAG123 - LH Dottie

Hex Head Lag Screw, Steel Material, 1/2 X 3 In. Size, Zinc Plated Finish, 3/4 In. Head Size

  • MFR Part #: LAG123
  • Total Availability: 72
  • Manufacturer: LH Dottie
  • Find: Similar Items
  • Pkg Sizes: 50 ($109.78) ·
LAG123 - L.H. Dottie CO.

Total Availability: In Stock

P3GY - Wiring Device-Kellems

Wallplate, 3-Gang, 3) Toggle Gang, Gray

  • MFR Part #: P3GY
  • Total Availability: 1
  • Manufacturer: Wiring Device-Kellems
  • Find: Similar Items
  • Pkg Sizes: 10 ($40.40) ·
P3GY - Hubbell Wiring Devices

Total Availability: In Stock

3X4 - Ecn-Korns

Conduit Nipple, 4 Inch; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 10 Per Carton Standard Package; 3 Inch Trade Size; Robroy. Brand; Applicable Standard Ansi C80.1, Naed, Nema, Nemra, NMG; Finish Galvanized; Galnip Model

  • MFR Part #: GALNIP3X4
  • Nacogdoches Availability: 24
  • Total Availability: 586
  • Manufacturer: Ecn-Korns
  • Find: Similar Items
  • Pkg Sizes: 10 ($271.38) ·
3X4 - Robroy/Ecn Korns

Available now at Nacogdoches: In Stock

Total Availability: In Stock

LAG143 - LH Dottie

Lag Screw, Steel, Hex Head, 3 In Length, Zinc Plated, 1/4 In Diameter, 7/16 In Drive Size, 0.04 LB

  • MFR Part #: LAG143
  • Total Availability: 5,658
  • Manufacturer: LH Dottie
  • Find: Similar Items
  • Pkg Sizes: 100 ($55.56) ·
LAG143 - L.H. Dottie CO.

Total Availability: In Stock

ITG6 - Nsi

Multi-Tap Connector, #14 Awg Conductor Size, #6 Awg Conductor Size, Insulated, Plastisol Insulation Material, Copper Conductor Material, Gray Insulation Color, 2 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 1.13 In Overall Length, 600 V Ac, 0.06 LB/Ea

  • MFR Part #: ITG-6
  • Total Availability: 305
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 3 ($74.97) · 12 ($299.88) ·
ITG6 - Nsi Industries

Total Availability: In Stock

IT4C - Nsi

The Polaris It-4C Multi-Tap Single-Side Entry Vision Tap Connector Features 2 Ports Sized For 4-14 Awg Wires. The Clear Body Allows Users to See Their Conductor Placement and Is Wrapped In A Layer Of Plastisol Insulation. Each Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Instal

  • MFR Part #: IT-4C
  • Total Availability: 101
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 12 ($313.92) ·
IT4C - Nsi Industries

Total Availability: In Stock

SITG1 - Nsi

The Polaris Sitg-1 10-Pack Of Replacement Sleeves Fit Polaris Grey Multi-Tap Connectors Sized For 1 €“ 10 Awg Wires. The Sleeves Are Made From Tin Plated Copper and Rated For Up to 600V Charges. The Set Screws In Polaris Grey Connectors Crimp The Internal Sleeve When Tightened, Ensuring A Strong Connection With Fine-Stranded Copper Wires. These Replacement Sleeves Allow Connectors to Be Re-Used Like Brand New. Use These Connectors In A Wide Range Of Splicing Fine-Stranded Wire Applications, Including Inst

  • MFR Part #: SITG-1
  • Total Availability: 20
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 10 ($394.50) ·
SITG1 - Nsi Industries

Total Availability: In Stock

PLG3 - Eaton

Plug, 1 In Trade Size, PLG Model, Electro Galvanized With Chromate Treatment, Threaded Connection, 0.22 LB/Ea

  • MFR Part #: PLG3
  • Nacogdoches Availability: 51
  • Total Availability: 2,340
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 25 ($316.50) ·
PLG3 - Crouse-Hinds

Available now at Nacogdoches: In Stock

Total Availability: In Stock

UAG3 - Southwire

TITAN2 Type Ul LFMC Is Manufactured With A Spiral Wound Strip Of Heavy Gauge Corrosion-Resistant Hot-Dipped Galvanized Steel. For 3/8" Through 1-1/4" Trade Sizes The Core Is Constructed With A Square Locked Steel Strip With An Integral Copperbonding Strip Enclosed Within The Steel Convolutions. For 1-1/2" Through 4" Trade Sizes The Core Is Constructed With A Fully Interlocked Steel Strip. A Rugged Flame Retardant Flexible PVC Jacket Is Extruded Over The Steel Core. The Grey Jacket Resists Oils Mild

  • MFR Part #: 55106504
  • Total Availability: 660
  • Manufacturer: Southwire
  • Find: Similar Items
  • Pkg Sizes: 25 ($609.44) ·
UAG3 - Southwire Company

Total Availability: In Stock

GALCPLG3 - Ecn-Korns

Conduit Coupling, Threaded Female Type; Galvanized Steel Material; Rigid Conduit Used On; Ul Approval; 12 Standard Package; 3 Inch Trade Size; Total Length Of Thread to Vanish Point 1.6337 Inch; Effective Length 1.2 Inch; Pitch Diameter 3.3406 Inch

  • MFR Part #: GALCPLG3
  • Nacogdoches Availability: 15
  • Total Availability: 1,659
  • Manufacturer: Ecn-Korns
  • Find: Similar Items
  • Pkg Sizes: 12 ($404.53) ·
GALCPLG3 - Robroy/Ecn Korns

Available now at Nacogdoches: In Stock

Total Availability: In Stock

IPLG304 - Nsi

The Polaris IPLG3/0-4 Grey Multi-Tap Single Side Entry Connector Features 4 Ports Sized For 3/0 - 4 Awg Class B, C or D Wires or 2/0 - 2 Awg Class K, M or I Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Port Is Specially Designed For Fine-Stranded Copper Wires With A Pre-Installed Tin Plated Copper Ferule That Collapses As The Screw Is Tightened to Form A Strong Connection With Fine-Stranded Wires. Removable Access Plugs Cover The Hex Screws Used to Tighten TH

  • MFR Part #: IPLG3/0-4
  • Total Availability: 12
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 6 ($395.82) ·
IPLG304 - Nsi Industries

Total Availability: In Stock

SITG30 - Nsi

The Polaris Sitg-3/0 10-Pack Of Replacement Sleeves Fit Polaris Grey Multi-Tap Connectors Sized For 3/0 €“ 4 Awg Wires. The Sleeves Are Made From Tin Plated Copper and Rated For Up to 600V Charges. The Set Screws In Polaris Grey Connectors Crimp The Internal Sleeve When Tightened, Ensuring A Strong Connection With Fine-Stranded Copper Wires. These Replacement Sleeves Allow Connectors to Be Re-Used Like Brand New. Use These Connectors In A Wide Range Of Splicing Fine-Stranded Wire Applications, Including I

MFR Part #:
SITG-3/0
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
8 Each
Pkg Sizes:
1 Each ($38.57)
ALUCPLG3 - Ecn-Korns

Conduit Coupling, Threaded Female Type; Aluminum Material; Rigid Conduit Used On; 12 Standard Package; 3 Inch Trade Size; Total Length Of Thread to Vanish Point 1.6337 Inch; Effective Length 1.2 Inch; Pitch Diameter 3.3406 Inch; Thread Per Inch 8

MFR Part #:
ALUCPLG-3
Manufacturer:
Ecn-Korns
Local Availability:
Out Of Stock
Total Availability:
23 Each
Pkg Sizes:
12 Each ($600.22)
ITG30 - Nsi

Multi-Tap Connector, #4 Awg Conductor Size, 3/0 Awg Conductor Size, Insulated, Plastisol Insulation Material, Copper Conductor Material, Gray Insulation Color, 2 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 1.85 In Overall Length, 600 V Ac, 0.19 LB/Ea

MFR Part #:
ITG-3/0
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
103 Each
Pkg Sizes:
3 Each ($128.31)
6 Each ($256.62)
3G1234 - Steel City

Gang Box, Silver, 58 Cu.In Capacity, 3 Gang, Rectangular, Knockout Cable Entry, 1/2 In;3/4 In Knockout Size, 24 Knockouts, Horizontal Mount, 3 Outlets, 8-5/8 In Length, 4-1/2 In Width, 1-5/8 In Height, 1.31 LB/Ea

MFR Part #:
3G-1/2-3/4
Manufacturer:
Steel City
Local Availability:
Out Of Stock
Total Availability:
69 Each
Pkg Sizes:
5 Each ($245.13)
IT30C - Nsi

The Polaris It-3/0C Multi-Tap Single-Side Entry Vision Tap Connector Features 2 Ports Sized For 3/0 - 6 Awg Wires. The Clear Body Allows Users to See Their Conductor Placement and Is Wrapped In A Layer Of Plastisol Insulation. Each Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including I

MFR Part #:
IT-3/0C
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
39 Each
Pkg Sizes:
6 Each ($247.14)
LAG383 - LH Dottie

Lag Screw, Steel, Hex Head, 3 In Length, Zinc Plated, 3/8 In Diameter, 9/16 In Drive Size, 0.09 LB

MFR Part #:
LAG383
Manufacturer:
LH Dottie
Local Availability:
Out Of Stock
Total Availability:
2,853 Each
Pkg Sizes:
100 Each ($106.81)
ITG1 - Nsi

Multi-Tap Connector, #10 Awg Conductor Size, #1 Awg Conductor Size, Insulated, Plastisol Insulation Material, Copper Conductor Material, Gray Insulation Color, 2 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 1.6 In Overall Length, 600 V Ac, 0.13 LB/Ea

MFR Part #:
ITG-1
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
146 Each
Pkg Sizes:
6 Each ($254.40)
3GC - Steel City

Box Cover, Steel, Pre-Galvanized, Rectangular, 8-13/16 In Length, 4-11/16 In Width, 3 Outlets, 3 Gang, Screw Mount, 0.53 LB/Ea

MFR Part #:
3 GC
Manufacturer:
Steel City
Local Availability:
Out Of Stock
Total Availability:
732 Each
Pkg Sizes:
5 Each ($178.65)
STG3 - Eaton

Ground Hub, STG Model, Straight, Natural, Insulated, Threaded Connection, 1 In Hub Size, 0.42 LB/Ea

MFR Part #:
STG 3
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
1,246 Each
Pkg Sizes:
25 Each ($815.19)
LAG123 - LH Dottie

Hex Head Lag Screw, Steel Material, 1/2 X 3 In. Size, Zinc Plated Finish, 3/4 In. Head Size

MFR Part #:
LAG123
Manufacturer:
LH Dottie
Local Availability:
Out Of Stock
Total Availability:
72 Each
Pkg Sizes:
50 Each ($109.78)
P3GY - Wiring Device-Kellems

Wallplate, 3-Gang, 3) Toggle Gang, Gray

MFR Part #:
P3GY
Manufacturer:
Wiring Device-Kellems
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
10 Each ($40.40)
3X4 - Ecn-Korns

Conduit Nipple, 4 Inch; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 10 Per Carton Standard Package; 3 Inch Trade Size; Robroy. Brand; Applicable Standard Ansi C80.1, Naed, Nema, Nemra, NMG; Finish Galvanized; Galnip Model

MFR Part #:
GALNIP3X4
Manufacturer:
Ecn-Korns
Local Availability:
In Stock
Total Availability:
586 Each
Pkg Sizes:
10 Each ($271.38)
LAG143 - LH Dottie

Lag Screw, Steel, Hex Head, 3 In Length, Zinc Plated, 1/4 In Diameter, 7/16 In Drive Size, 0.04 LB

MFR Part #:
LAG143
Manufacturer:
LH Dottie
Local Availability:
Out Of Stock
Total Availability:
5,658 Each
Pkg Sizes:
100 Each ($55.56)
ITG6 - Nsi

Multi-Tap Connector, #14 Awg Conductor Size, #6 Awg Conductor Size, Insulated, Plastisol Insulation Material, Copper Conductor Material, Gray Insulation Color, 2 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 1.13 In Overall Length, 600 V Ac, 0.06 LB/Ea

MFR Part #:
ITG-6
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
305 Each
Pkg Sizes:
3 Each ($74.97)
12 Each ($299.88)
IT4C - Nsi

The Polaris It-4C Multi-Tap Single-Side Entry Vision Tap Connector Features 2 Ports Sized For 4-14 Awg Wires. The Clear Body Allows Users to See Their Conductor Placement and Is Wrapped In A Layer Of Plastisol Insulation. Each Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Instal

MFR Part #:
IT-4C
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
101 Each
Pkg Sizes:
12 Each ($313.92)
SITG1 - Nsi

The Polaris Sitg-1 10-Pack Of Replacement Sleeves Fit Polaris Grey Multi-Tap Connectors Sized For 1 €“ 10 Awg Wires. The Sleeves Are Made From Tin Plated Copper and Rated For Up to 600V Charges. The Set Screws In Polaris Grey Connectors Crimp The Internal Sleeve When Tightened, Ensuring A Strong Connection With Fine-Stranded Copper Wires. These Replacement Sleeves Allow Connectors to Be Re-Used Like Brand New. Use These Connectors In A Wide Range Of Splicing Fine-Stranded Wire Applications, Including Inst

MFR Part #:
SITG-1
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
20 Each
Pkg Sizes:
10 Each ($394.50)
PLG3 - Eaton

Plug, 1 In Trade Size, PLG Model, Electro Galvanized With Chromate Treatment, Threaded Connection, 0.22 LB/Ea

MFR Part #:
PLG3
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
2,340 Each
Pkg Sizes:
25 Each ($316.50)
UAG3 - Southwire

TITAN2 Type Ul LFMC Is Manufactured With A Spiral Wound Strip Of Heavy Gauge Corrosion-Resistant Hot-Dipped Galvanized Steel. For 3/8" Through 1-1/4" Trade Sizes The Core Is Constructed With A Square Locked Steel Strip With An Integral Copperbonding Strip Enclosed Within The Steel Convolutions. For 1-1/2" Through 4" Trade Sizes The Core Is Constructed With A Fully Interlocked Steel Strip. A Rugged Flame Retardant Flexible PVC Jacket Is Extruded Over The Steel Core. The Grey Jacket Resists Oils Mild

MFR Part #:
55106504
Manufacturer:
Southwire
Local Availability:
Out Of Stock
Total Availability:
660 Each
Pkg Sizes:
25 Each ($609.44)
GALCPLG3 - Ecn-Korns

Conduit Coupling, Threaded Female Type; Galvanized Steel Material; Rigid Conduit Used On; Ul Approval; 12 Standard Package; 3 Inch Trade Size; Total Length Of Thread to Vanish Point 1.6337 Inch; Effective Length 1.2 Inch; Pitch Diameter 3.3406 Inch

MFR Part #:
GALCPLG3
Manufacturer:
Ecn-Korns
Local Availability:
In Stock
Total Availability:
1,659 Each
Pkg Sizes:
12 Each ($404.53)
IPLG304 - Nsi

The Polaris IPLG3/0-4 Grey Multi-Tap Single Side Entry Connector Features 4 Ports Sized For 3/0 - 4 Awg Class B, C or D Wires or 2/0 - 2 Awg Class K, M or I Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Port Is Specially Designed For Fine-Stranded Copper Wires With A Pre-Installed Tin Plated Copper Ferule That Collapses As The Screw Is Tightened to Form A Strong Connection With Fine-Stranded Wires. Removable Access Plugs Cover The Hex Screws Used to Tighten TH

MFR Part #:
IPLG3/0-4
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
12 Each
Pkg Sizes:
6 Each ($395.82)

Begin Live Chat