Add More Items
View All Quick Selects
Below you can add an image for 'K2P' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Mechanical Grounding Connector, 2 Cables to Flat, 10 - 5 Awg (STR) / 10 - 4 Awg (Sol), 5/16" Stud.
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$67.91
Each
Manual Motor Protector, On/Off Rotary Handle, 4 A, 2.5 to 4 A, 3/4 HP @ 200/240 V;2 HP @ 480 V;3 HP @ 600 V, 3 Phases, 0.7 LB
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
$133.22
600V Class Three Phase DOE2016 and Nrcan 2019 Compliant Energy Efficient Distribution Transformer, 480D PV, 208Y/120 SV, 75 Kva, 3PH, Aluminum Wound
$4,568.29
P&S KTPD2I Disc Sub Wp3402iv
$1.97
Doe 2016 Efficient Transformer, Three-Phase, PV: 480V, Taps: 2 At +2.5% Fcan, 4 At -2.5% FCBN, SV: 208Y/120V, 150°C, 15 Kva, Al Windings
$2,386.53
Conduit Nipple, Aluminum Material; 3 Inch; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 25 Per Carton Standard Package; 2 Inch Trade Size; Robroy. Brand; Applicable Standard Ansi C80.5, Naed, Nema, Nemra, NMG; Alunip Model
$2,631.77
Per 100
Eaton General Purpose Encapsulated Transformer, Ep, Copper, Nema 3R, 176, 60 HZ, Low Sound 42 DB, Single-Phase, 240 V, 480 V, 120/240 V, None, 115 °C Rise, 3 Kva, Indoor-Outdoor, 3a
$1,950.78
D3 Series Socket, Used With D3PR2 and D3PF2 Relays, TRNP Timing Relays, TMR5 and TRM6 Time Delay Relays, Din Rail/Panel Mount, Screw Clamping Wire Connection, Qty: 10, 8 Pins
$12.24
Eaton General Purpose Ventilated Transformer, Doe 2016, Nema 2, FR940, 60 HZ, 220°C, 45 Kva, Three-Phase, 480 Delta V, 208Y/120 Vac, Nema ST-20, 2 At +2.5%, 4 At -2.5%, 150°C, 45 Kva, 480 Vac-208Y/120 Vac,
$5,572.78
Scoket, Din Rail Mount, 300/600 V, 2.02 In Overall Length, 1.6 In Overall Width, 0.97 In Overall Height, 0.07 LB
General-Purpose Transformer, Dry Type Distribution, DT-3, Three-Phase, PV: 480V, Taps: 1 At +5% Fcan, 2 At -5% FCBN, SV: 208Y/120V, 150°C, 37.5 Kva, Cu Windings, Frame: 916an
$23,623.92
Unique Punch Profile Splits Slugs Allowing For Easy Slug Removal. Knurled Edge For Better Grip. Laser Markings For Quick Part Identification. Made In Usa. Replaces 721-2P
$161.90
Cantex 5335975 Is A 3 X 3 In. Base Spacer Used to Create Concrete Encased Duct Banks That Are Strong and Stable With Consistent Duct Separation. The 3 X 3 In. Base Spacer Can Handle Up to 3" Diameter Conduit With 3" Spacing Between Conduit Runs.
$253.93
Type CSP Copper Splice, Short Barrel, Max 35KV, Wire Size 3-2 STR, Tin Plated, Die Color Code Brown
$613.10
3 Wire Copper Split Bolt Connector 3 Awg Copper Split Bolt Connectors Are High-Strength Solderless Service Connectors Made Of High-Copper Alloy For Copper and Copperweld Wires. Type For Three Maximum Wire Sizes.
$934.00
Bur K2C15 12-9 STR 3/8 Post 2 Cond
$58.10
Cantex 5336031 Is A 3 X 3 In. Intermediate Spacer Used to Create Concrete Encased Duct Banks That Are Strong and Stable With Consistent Duct Separation. The 3 X 3 In. Intermediate Spacer Can Handle Up to 3" Diameter Conduit With 3" Spacing Between Conduit Runs.
$232.99
Conduit Nipple, 3 Inch; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 25 Per Carton Standard Package; 2 Inch Trade Size; Robroy. Brand; Applicable Standard Ansi C80.1, Naed, Nema, Nemra, NMG; Finish Galvanized; Galnip Model
$802.13
Manual Motor Protector, Motor Protector Type; Frame 45 MM Size; 12 Ampere Current Rating; Open Enclosure Type; IEC Construction Standard
$311.83
20
Popularity
Default