Add More Items
View All Quick Selects
Below you can add an image for 'KLDR' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
KLDR01.5 Is A Class CC Fuse With An Ampere Rating Of 1.5.
Total Availability:
Check local availability
Total Availability: Out of Stock
Book Price
$50.23
Each
This item is no longer available. Click to view alternate items.
KLDR01.8 Is A Class CC Fuse With An Ampere Rating Of 1.8.
Total Availability: In Stock
Fuse, Time Delay Fuse Speed, Class CC Fuse, 10 A, 600 V Ac;300 V DC, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.02 LB
KLKR030 Is A Class CC Fuse With An Ampere Rating Of 30.
$42.70
KLKR010 Is A Class CC Fuse With An Ampere Rating Of 10.
KLKR001 Is A Class CC Fuse With An Ampere Rating Of 1.
KLKR015 Is A Class CC Fuse With An Ampere Rating Of 15.
Eaton'S B-Line Series Kwikrail Cable Tray System, Tray-to-Box Splice Plates, Aluminum, For Use With KRA4A and KRB4A Series Tray.
$226.68
Eaton'S B-Line Series Kwikrail Cable Tray System, Horizontal Adjustable Splice Plates, Aluminum, For Use With KRA4A and KRB4A Series Tray.
$363.12
Eaton Bussmann Series Class RK1 Fuse, KTS-R, Fast-Acting, Current Limiting Fuse, 10 A, Rejection Style Fuse, Interrupting Rating Of 200 Ka At 600 Vac
$98.72
Eaton'S B-Line Series Kwikrail Cable Tray System, Expansion Splice Plates, Aluminum, For Use With KRA4A or KRB4A Series Cable Tray.
$202.46
Eaton'S B-Line Series Kwikrail Cable Tray System, Standard Splice Plates, For Use With KRA4A Tray Series.
$76.47
Eaton'S B-Line Series Kwikrail Cable Tray System, Horizontal Bend Barrier Strip, Aluminum, For KRA4A and KRB4A Series Kwikrail Cable Tray Horizontal Bend Fitting
$148.42
The Polaris IPLD600-5 Multi-Tap Dual-Sided Entry Connector Features 5 Ports Sized For 600 MCM - 6 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Dual-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable Trays
$161.33
Eaton Series C Complete Molded Case Circuit Breaker, L-Frame, HLD, Fixed Thermal, Fixed Magnetic Trip, Three-Pole, 600 A, 600 Vac, 250 VDC, 100 Kaic At 240 Vac, 65 Kaic At 480 Vac, Aluminum, Line and Load, 50/60 HZ
$9,936.13
Eaton'S B-Line Series Kwikrail Cable Tray System, Vertical Adjustable Splice Plates, Aluminum, For Use With KRA4A and KRB4B Series Tray.
$404.42
The Polaris IPLD1/0-4 Multi-Tap Dual-Sided Entry Black Connector Features 4 Ports Sized For 1/0 Awg - 14 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Dual-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cabl
$37.58
Screw-In Pir Sensor For KT-Rhled /G2 and KT-Hbled /G2 Fixtures, 12V Input, IP65, Bi-Level Control With Adjustable Hold Time, Dim Level and Standby Time. 2ND Generation.
$58.64
The Polaris IPLD3/0-3C Multi-Tap Dual-Sided Entry Vision Tap Connector Features 3 Ports Sized For 3/0 - 6 Awg Wires. The Clear Body Allows Users to See Their Conductor Placement and Is Wrapped In A Layer Of Plastisol Insulation. Each Dual-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications
$57.73
The Polaris IPLD3/0-6 Multi-Tap Dual-Sided Entry Connector Features 6 Ports Sized For 3/0 - 6 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Dual-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable Trays, Pa
$83.80
20
Popularity
Default