Add More Items
View All Quick Selects
Below you can add an image for 'KLDR' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Bussmann Series Class CC Fuse, KTK-R, Fast-Acting, Dual-Element Current Limiting Fuse, 8 Amp Rejection Style Fuse, Interrupting Rating Of 200KA At 600vac
Total Availability: In Stock
Check local availability
Book Price
$44.86
Each
Wiremold Ofr Series Overfloor Raceway System Provides Four-Channels Of Capacity and Access to A Wide Range Of Power, Communications, and A/V Connectivity Options In The Smallest, Lowest, Narrowest, Ada Compliant Profile Available In Overfloor Raceway Systems. This System Installs Over Existing Floor Coverings and Is Both Tamper-Resistant and Installer-Friendly, Making It An Ideal Solution For Relocatable or Permanent Installations Where Access Through Floors and Ceilings Is Not An Option.
$75.17
Per Foot
00800837185111|0008008|00800837185111|80083718511|18511|24GRLD464F1UNVL840CD1U|Cooper Light 24GRLD464F1UNVL840CD1U|Cooper Lighting 24GRLD464F1UNVL840CD1U|Cooper Lighting Solutions 24GRLD464F1UNVL840CD1U|Cooper Lite 24grld464f1unvl840cd1u
Total Availability:
Total Availability: Out of Stock
$214.80
This item is no longer available. Click to view alternate items.
SCR0075S6
Total Availability: Available from manufacturer.
$3.88
Eaton Bussmann Series Class RK1 Fuse, KTN-R, Fast-Acting, Current Limiting Fuse, 10 A, Rejection Style Fuse, Interrupting Rating Of 200 Ka At 250 Vac
$70.03
Type Adr-Alcul Single-Conductor, One-Hole Mount For Conductor Range Max 1000 Kcmil, Min 500 Kcmil
$2,504.17
Per 100
3/4 Form 8 LR Fitting
$119.32
Eaton B-Line Series Kwikrail Cable Tray, Horiztontal Tee Fitting, 4" Height, Aluminum, 9" Rung Spacing, 18" Width, 24" Radius
$1,535.90
Form 85 Unilets Blank Cover With Screw, Hub Size: 2 In, Form: 85, Mounting: Screw-In, Material: Stamped Aluminum, Finish: Natural Aluminum, Standard: Ul 514A, Ul 514B, Ul File Number E2527, Csa C22.2 No. 18.3, Csa 065183, Nema FB-1, For Fo
$19.80
Eaton B-Line Series Kwikrail Cable Tray, Horiztontal Tee Fitting, 4" Height, Aluminum, 9" Rung Spacing, 24" Width, 24" Radius
$2,105.56
Mechanical Grounding Connector, 2 Cables to Flat, 10 - 5 Awg (STR) / 10 - 4 Awg (Sol), 5/16" Stud.
$64.67
3/4 Form 7 LR Fitting
$125.22
Led Recessed Troffer, 2 X 4, 4800 Lumen, 4000K, 0 to 10V Driver
$265.04
Grled Lensed Troffer, 120 to 277 V Ac, 126 Ma, 37.4 W, Cold Rolled Steel, Frost, White, 4000 K, 85, >60000 H Average Life, Dimmable, 4800 LM Brightness (Lumens), 47-15/16 In Length, 23-3/4 In Width, 3-1/4 In Height, 20 LB
1" LR W/C&G
Available now at Henderson: In Stock
Henderson Availability: In Stock
$20.34
Oz-Gedney Type LR Conduit Body, 1 In Hub, Length: 6-1/4 In, 2 In Height, Malleable Iron, Finish: Zinc Electroplated With Aluminum Enamel, Connection: Tapered FNPT, 3 (4 Awg) Conductors, 12 Cu-In Volume, Third Party Certification: Ul File Number E-1
$4,587.16
Aluminum Universal Terminal, 2 Conductor, 1 Hole, 14-2/0 Awg (STR), 1/4" Stud, 2 Screws, Al/Cu Rated, Tin Plated.
$12.75
Self Locking Cable Joiner 1/16 or 3/32
$3.77
Mechanical Grounding Connector, 2 Cables to Flat, 1 Awg - 350 Kcmil (STR), 5/8" Stud.
$637.58
Eaton Type CSR Standard Circuit Breaker, Standard Circuit Breaker, 175 A, 25 Kaic, Two-Pole, 120/240 V, CH, #2 - 300 Kcmil, CSR, For Use In Type Ecc Unit Enclosures, Single-Phase
$322.67
20
Popularity
Default