Search Results for "KRP-CL-500"

1-20 of 1050
KRPC1200SP - Eaton

Eaton Bussmann Series Class L Fuse, KRP-C, Time-Delay, Current Limiting Fuse, 1200 A, Interrupting Rating Of 300 Ka At 600 Vac and 100 Ka At 300 VDC

  • MFR Part #: KRP-C-1200SP
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($2,575.31) ·
KRPC1200SP - Bussmann Fuses

Total Availability: Available from manufacturer.

KRPC800SP - Eaton

Eaton Bussmann Series Class L Fuse, KRP-C, Time-Delay, Current Limiting Fuse, 800 A, Interrupting Rating Of 300 Ka At 600 Vac and 100 Ka At 300 VDC

  • MFR Part #: KRP-C-800SP
  • Total Availability: 10
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($2,022.61) ·
KRPC800SP - Bussmann Fuses

Total Availability: In Stock

KRPC1600SP - Eaton

Eaton Bussmann Series Class L Fuse, KRP-C, Time-Delay, Current Limiting Fuse, 1600 A, Interrupting Rating Of 300 Ka At 600 Vac and 100 Ka At 300 VDC

  • MFR Part #: KRP-C-1600SP
  • Total Availability: 2
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($2,587.05) ·
KRPC1600SP - Bussmann Fuses

Total Availability: In Stock

KRPC601SP - Eaton Bussmann Series

Eaton Bussmann Series Class L Fuse, KRP-C, Time-Delay, Current Limiting Fuse, 601 A, Interrupting Rating Of 300 Ka At 600 Vac and 100 Ka At 300 VDC

  • MFR Part #: KRP-C-601SP
  • Total Availability: 1
  • Manufacturer: Eaton Bussmann Series
  • Find: Similar Items
  • Pkg Sizes: 1 ($2,120.99) ·
KRPC601SP - Bussmann Fuses

Total Availability: In Stock

THHN5000RPCS - Copper

THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Technology For Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Orange Color, Copper Conductor Material, 500 Kcmil Conductor Size, 320 A (60°C);380 A (75°C);430 A (90°C) Current Rating, PVC Insulation Material, 60 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 37 - Strands, 926 Mil Outside Diameter, Reel;Spool Package Type, Csa C22.2 No.

  • MFR Part #: THHN5000RPCS
  • Total Availability: 49,722 Feet
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($15.57) ·
THHN5000RPCS - Copper

Total Availability: In Stock

500T - Nsi

Mechanical Connector, #4 Awg Conductor Size, 500 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, +90 °C Operating Temperature, 2.75 In Overall Length, Screw Terminal, 600 V, 0.26 LB/Ea

  • MFR Part #: 500T
  • Total Availability: 839
500T - Nsi Industries

Total Availability: In Stock

CL800 - Klein Tools

Digital Clamp Meter, 1 HZ to 500 KHZ, 600 A, 1000 V Ac/DC, Battery Powered, 1-35/64 In Height, 9-3/32 In Length, 3-13/16 In Width, 0.78 LB, LCD Display, -14 °F Operating Temperature, +1000 °F Operating Temperature

  • MFR Part #: CL800
  • Total Availability: 13
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 ($160.25) ·
CL800 - Klein Tools

Total Availability: In Stock

500SR - Nsi

Aluminum Splicer Reducer 500 MCM - 3/0 Awg Aluminum Splicer Reducers Are Used For Splicing Two Copper or Aluminum Wires Of Equal or Different Sizes. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts.

  • MFR Part #: 500SR
  • Total Availability: 15
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 3 ($165.90) ·
500SR - Nsi Industries

Total Availability: In Stock

CL700 - Klein Tools

Digital Clamp Meter, 1 HZ to 500 KHZ, 600 A, 1000 V Ac/DC, Battery Powered, 1-35/64 In Height, 9-3/32 In Length, 3-13/16 In Width, 0.74 LB, LCD Display, -14 °F Operating Temperature, +1000 °F Operating Temperature

  • MFR Part #: CL700
  • Total Availability: 22
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 ($124.62) ·
CL700 - Klein Tools

Total Availability: In Stock

500M - Blackburn Mechanical

Split Bolt Connector, 400 Kcmil (Range For Equal Main and Tap) Conductor Size, 500 Kcmil (Range For Equal Main and Tap);2/0 Awg (Minimum Tap With Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 3-1/32 In Overall Length, Split Terminal, 0.93 LB/Ea

  • MFR Part #: 500M
  • Alexandria Availability: 6
  • Total Availability: 102
  • Manufacturer: Blackburn Mechanical
  • Find: Similar Items
  • Pkg Sizes: 1 ($112.58) ·
500M - Abb Installation Products, Inc

Available now at Alexandria: In Stock

Total Availability: In Stock

XHHW5000RPCS - Aluminum

Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable Can Be Installed Without Pulling Lubricant Additional Information, General Purpose Wiring Application, Orange Color, Aluminum Conductor Material, 500 MCM Conductor Size, 350 A Current Rating, Polyethylene Insulation Material, 65 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 37 - Strands, 0.870 In Outside Diameter, 1000 FT Overall Length, Carton Package Type, Directive 2002/95/Ec;Federal S

  • MFR Part #: XHHW5000RPCS
  • Total Availability: 29,706 Feet
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($2.86) ·
XHHW5000RPCS - Aluminum

Total Availability: In Stock

XHHW5000RPCS - Copper

Cu XHHW 500 Orange PCS

  • MFR Part #: N/A
  • Total Availability: 7,792 Feet
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($18.82) ·
XHHW5000RPCS - Copper

Total Availability: In Stock

PT0500 - Nsi

Offset Pin Terminal 500 MCM All-Aluminum Pin Terminals Is Designed For Termination Of Both Aluminum and Copper Conductors. The Pin Is Offset For Use In Tight Spaces and For Ease Of Installation In Side-By-Side Terminations. The Solid Pin Is Made Of Aluminum and Is Tin-Plated and Pre-Filled With Oxide Inhibitor. A Cover Is Provided For Quick Installation. Rated 600 Volts.

  • MFR Part #: PTO-500
  • Total Availability: 36
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 10 ($852.00) ·
PT0500 - Nsi Industries

Total Availability: In Stock

50016 - DCT

500 16" Unasm S/M S/C W/Knkout Hole

  • MFR Part #: N/A
  • Total Availability: 23
  • Manufacturer: DCT
  • Find: Similar Items
  • Pkg Sizes: 12 ($83.64) ·
50016 - Cody Company, LLC

Total Availability: In Stock

PTS500 - Nsi

Solid Pin Terminal For Copper and Aluminum Conductors 500 MCM All-Aluminum Pin Terminals Is Designed For Termination Of Both Aluminum and Copper Conductors. The Solid Pin Is Made Of Aluminum and Is Tin-Plated and Pre-Filled With Oxide Inhibitor. A Cover Is Provided For Quick Installation. Rated 600 Volts.

  • MFR Part #: PTS500
  • Alexandria Availability: 1
  • Total Availability: 37
PTS500 - Nsi Industries

Available now at Alexandria: In Stock

Total Availability: In Stock

N500 - Nsi

Copper Split Bolt Connector 500 MCM Copper Split Bolt Connectors Are High-Strength Solderless Service Connectors Made Of High-Copper Alloy For Copper and Copperweld Wires. Type For Two Maximum Wire Sizes.

  • MFR Part #: N-500
  • Total Availability: 68
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 3 ($249.35) ·
N500 - Nsi Industries

Total Availability: In Stock

SC500 - Nsi

Standardbarrel TINNEDCOPPERSPLICE500MCM Standard Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.

  • MFR Part #: SC-500
  • Total Availability: 102
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 6 ($132.55) ·
SC500 - Nsi Industries

Total Availability: In Stock

C500 - Nsi

Long Barrel TINNEDCOPPERSPLICE500 MCM Long Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.

  • MFR Part #: C-500
  • Total Availability: 210
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 6 ($218.69) ·
C500 - Nsi Industries

Total Availability: In Stock

V500 - Wiremold

Raceway, Steel, Ivory, Scuffcoat, 10 FT Length, 3/4 In Width, 17/32 In Height, 0.299 LB/Ea

  • MFR Part #: V500
  • Alexandria Availability: 290
  • Total Availability: 11,951
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 100 ($203.84) ·
V500 - Wiremold

Available now at Alexandria: In Stock

Total Availability: In Stock

THHN6YL500 - Copper

600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW and Awm. Simpull Technology For Easier Pulling.

  • MFR Part #: 26068701
  • Total Availability: 57,086 Feet
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($512.66) ·
THHN6YL500 - Copper

Total Availability: In Stock

KRPC1200SP - Eaton

Eaton Bussmann Series Class L Fuse, KRP-C, Time-Delay, Current Limiting Fuse, 1200 A, Interrupting Rating Of 300 Ka At 600 Vac and 100 Ka At 300 VDC

MFR Part #:
KRP-C-1200SP
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($2,575.31)
KRPC800SP - Eaton

Eaton Bussmann Series Class L Fuse, KRP-C, Time-Delay, Current Limiting Fuse, 800 A, Interrupting Rating Of 300 Ka At 600 Vac and 100 Ka At 300 VDC

MFR Part #:
KRP-C-800SP
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
10 Each
Pkg Sizes:
1 Each ($2,022.61)
KRPC1600SP - Eaton

Eaton Bussmann Series Class L Fuse, KRP-C, Time-Delay, Current Limiting Fuse, 1600 A, Interrupting Rating Of 300 Ka At 600 Vac and 100 Ka At 300 VDC

MFR Part #:
KRP-C-1600SP
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($2,587.05)
KRPC601SP - Eaton Bussmann Series

Eaton Bussmann Series Class L Fuse, KRP-C, Time-Delay, Current Limiting Fuse, 601 A, Interrupting Rating Of 300 Ka At 600 Vac and 100 Ka At 300 VDC

MFR Part #:
KRP-C-601SP
Manufacturer:
Eaton Bussmann Series
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($2,120.99)
THHN5000RPCS - Copper

THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Technology For Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Orange Color, Copper Conductor Material, 500 Kcmil Conductor Size, 320 A (60°C);380 A (75°C);430 A (90°C) Current Rating, PVC Insulation Material, 60 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 37 - Strands, 926 Mil Outside Diameter, Reel;Spool Package Type, Csa C22.2 No.

MFR Part #:
THHN5000RPCS
Manufacturer:
Copper
Local Availability:
Out Of Stock
Total Availability:
49,722 Feet
Pkg Sizes:
1 Foot ($15.57)
500T - Nsi

Mechanical Connector, #4 Awg Conductor Size, 500 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, +90 °C Operating Temperature, 2.75 In Overall Length, Screw Terminal, 600 V, 0.26 LB/Ea

MFR Part #:
500T
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
839 Each
Pkg Sizes:
6 Each ($78.98)
CL800 - Klein Tools

Digital Clamp Meter, 1 HZ to 500 KHZ, 600 A, 1000 V Ac/DC, Battery Powered, 1-35/64 In Height, 9-3/32 In Length, 3-13/16 In Width, 0.78 LB, LCD Display, -14 °F Operating Temperature, +1000 °F Operating Temperature

MFR Part #:
CL800
Manufacturer:
Klein Tools
Local Availability:
Out Of Stock
Total Availability:
13 Each
Pkg Sizes:
1 Each ($160.25)
500SR - Nsi

Aluminum Splicer Reducer 500 MCM - 3/0 Awg Aluminum Splicer Reducers Are Used For Splicing Two Copper or Aluminum Wires Of Equal or Different Sizes. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts.

MFR Part #:
500SR
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
15 Each
Pkg Sizes:
3 Each ($165.90)
CL700 - Klein Tools

Digital Clamp Meter, 1 HZ to 500 KHZ, 600 A, 1000 V Ac/DC, Battery Powered, 1-35/64 In Height, 9-3/32 In Length, 3-13/16 In Width, 0.74 LB, LCD Display, -14 °F Operating Temperature, +1000 °F Operating Temperature

MFR Part #:
CL700
Manufacturer:
Klein Tools
Local Availability:
Out Of Stock
Total Availability:
22 Each
Pkg Sizes:
1 Each ($124.62)
500M - Blackburn Mechanical

Split Bolt Connector, 400 Kcmil (Range For Equal Main and Tap) Conductor Size, 500 Kcmil (Range For Equal Main and Tap);2/0 Awg (Minimum Tap With Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 3-1/32 In Overall Length, Split Terminal, 0.93 LB/Ea

MFR Part #:
500M
Manufacturer:
Blackburn Mechanical
Local Availability:
In Stock
Total Availability:
102 Each
Pkg Sizes:
1 Each ($112.58)
XHHW5000RPCS - Aluminum

Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable Can Be Installed Without Pulling Lubricant Additional Information, General Purpose Wiring Application, Orange Color, Aluminum Conductor Material, 500 MCM Conductor Size, 350 A Current Rating, Polyethylene Insulation Material, 65 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 37 - Strands, 0.870 In Outside Diameter, 1000 FT Overall Length, Carton Package Type, Directive 2002/95/Ec;Federal S

MFR Part #:
XHHW5000RPCS
Manufacturer:
Aluminum
Local Availability:
Out Of Stock
Total Availability:
29,706 Feet
Pkg Sizes:
1 Foot ($2.86)

MFR Part #:
N/A
Manufacturer:
Copper
Local Availability:
Out Of Stock
Total Availability:
7,792 Feet
Pkg Sizes:
1 Foot ($18.82)
PT0500 - Nsi

Offset Pin Terminal 500 MCM All-Aluminum Pin Terminals Is Designed For Termination Of Both Aluminum and Copper Conductors. The Pin Is Offset For Use In Tight Spaces and For Ease Of Installation In Side-By-Side Terminations. The Solid Pin Is Made Of Aluminum and Is Tin-Plated and Pre-Filled With Oxide Inhibitor. A Cover Is Provided For Quick Installation. Rated 600 Volts.

MFR Part #:
PTO-500
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
36 Each
Pkg Sizes:
10 Each ($852.00)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
23 Each
Pkg Sizes:
12 Each ($83.64)
PTS500 - Nsi

Solid Pin Terminal For Copper and Aluminum Conductors 500 MCM All-Aluminum Pin Terminals Is Designed For Termination Of Both Aluminum and Copper Conductors. The Solid Pin Is Made Of Aluminum and Is Tin-Plated and Pre-Filled With Oxide Inhibitor. A Cover Is Provided For Quick Installation. Rated 600 Volts.

MFR Part #:
PTS500
Manufacturer:
Nsi
Local Availability:
In Stock
Total Availability:
37 Each
Pkg Sizes:
1 Each ($52.90)
N500 - Nsi

Copper Split Bolt Connector 500 MCM Copper Split Bolt Connectors Are High-Strength Solderless Service Connectors Made Of High-Copper Alloy For Copper and Copperweld Wires. Type For Two Maximum Wire Sizes.

MFR Part #:
N-500
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
68 Each
Pkg Sizes:
3 Each ($249.35)
SC500 - Nsi

Standardbarrel TINNEDCOPPERSPLICE500MCM Standard Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.

MFR Part #:
SC-500
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
102 Each
Pkg Sizes:
6 Each ($132.55)
C500 - Nsi

Long Barrel TINNEDCOPPERSPLICE500 MCM Long Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.

MFR Part #:
C-500
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
210 Each
Pkg Sizes:
6 Each ($218.69)
V500 - Wiremold

Raceway, Steel, Ivory, Scuffcoat, 10 FT Length, 3/4 In Width, 17/32 In Height, 0.299 LB/Ea

MFR Part #:
V500
Manufacturer:
Wiremold
Local Availability:
In Stock
Total Availability:
11,951 Each
Pkg Sizes:
100 Each ($203.84)
THHN6YL500 - Copper

600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW and Awm. Simpull Technology For Easier Pulling.

MFR Part #:
26068701
Manufacturer:
Copper
Local Availability:
Out Of Stock
Total Availability:
57,086 Feet
Pkg Sizes:
500 Feet ($512.66)

Begin Live Chat