Add More Items
View All Quick Selects
Below you can add an image for 'L42T8DEFA840' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Cord Grip Male Straight, 1/2-Inch NPT, 0.375-Inch-0.500-Inch
Total Availability: In Stock
Check local availability
Book Price
$75.18
Each
Cord Grip Male Straight, 3/4-Inch NPT, 0.375-Inch-0.500-Inch
$73.01
Eaton Crouse-Hinds Series CG Color-Coded Cord Grip, Cable Range Min/Max: 0.55-0.65", Brown, Straight, Steel, 1"
$1,799.87
Per 100
Eaton Crouse-Hinds Series CG Color-Coded Cord Grip, Cable Range Min/Max: 0.15-0.25", Red, Straight, Steel, 3/4"
$1,718.37
Eaton Crouse-Hinds Series CG Color-Coded Cord Grip, Cable Range Min/Max: 1.05-1.15", Orange, Straight, Steel, 1-1/2"
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$5,836.34
Cord Grip Male Straight, 3/4-Inch NPT, 0.625-Inch-0.750-Inch
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$9,299.17
Eaton Crouse-Hinds Series CG Color-Coded Cord Grip, Cable Range Min/Max: 1.05-1.15", Orange, Straight, Steel, 1-1/4"
$5,004.23
Cord Grip Male Straight, 1/2-Inch NPT, 0.500-Inch-0.625-Inch
$7,645.63
Eaton Crouse-Hinds Series CG Color-Coded Cord Grip, Cable Range Min/Max: 0.65-0.75", Orange, Straight, Steel, 1"
Cord Grip Male Straight, 3/4-Inch NPT, 0.500-Inch-0.625-Inch
$99.16
Lenox Hole Saw, Carbide, 4-1/8-Inch
$134.86
Rigid and Imc Conduit Body, Type C, Aluminum, Cover and Gasket, Size 3/4 Inch
$2,383.99
Cord Grip Connector, Red, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 1/2 In Size, 0.15 to 0.25 In Cable/Cord Size, 1-5/16 In Length, 0.975 In Diameter, Straight Connection, 1/2 In Thread Size, 10 LB/100
$1,547.11
Cord Grip Connector, Green, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 1/2 In Size, 0.45 to 0.56 In Cable/Cord Size, 1-5/16 In Length, 0.975 In Diameter, Straight Connection, 1/2 In Thread Size, 10 LB/100
Key KT-LED42T8-96P2SO-8CSK-DX2 96in
$128.13
Cord Grip Connector, Blue, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 3/4 In Size, 0.35 to 0.45 In Cable/Cord Size, 1-5/16 In Length, 1.220 In Diameter, Straight Connection, 3/4 In Thread Size, 14 LB/100
Cord Grip Connector, Blue, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 1/2 In Size, 0.35 to 0.45 In Cable/Cord Size, 1-5/16 In Length, 0.975 In Diameter, Straight Connection, 1/2 In Thread Size, 10 LB/100
$1,432.66
Rigid and Imc Conduit Body, Type LR, Aluminum, Cover and Gasket, Size 3/4 Inch
Cord Grip Connector, Green, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 3/4 In Size, 0.45 to 0.56 In Cable/Cord Size, 1-5/16 In Length, 1.220 In Diameter, Straight Connection, 3/4 In Thread Size, 14 LB/100
00074983035427|0074983|074983035427|07498303542|03542|CJ88WHY|Module, CAT3, Utp, 8P8W, Univ, WH|Pandewit CJ88WHY|Panduit CJ88WHY|Panduit Corp CJ88WHY|43223301|6927|Datacom Cross Connect System and Accessories|Information Technology Broadcasting and Telecommunications|43220000|Datacom Cross Connect System and Accessories|43223300|Data Voice or Multimedia Network Equipment or Platforms and Accessories|9356341
$8.72
20
Popularity
Default