Add More Items
View All Quick Selects
Below you can add an image for 'LN2060GFCI' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Type LCN Copper Two-Hole Lug, Long Barrel, Max 35KV, Wire Size 2/0, 1/2 Inch Bolt Hole, Tin Plated, Die Color Code Black
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$1,661.10
Per 100
00781087101308|0781087|781087101308|78108710130|10130|LC1420C1|LC1420CI|Mag Ballast (1)F20T12 PH 120V|Advance Ballast LC1420C1|Advance Ballast LC1420CI|Signifi Electronics LC1420C1|Signifi Electronics LC1420CI|Signify Electronics LC1420C1|Signify Electronics LC1420CI|Signify LC1420C1|Signify LC1420CI|20332939
Total Availability: In Stock
$38.04
Each
Eaton Bussmann Series LKN Fuse Link, 250V, 60A, Class H, K5
$7.33
Thermal Magnetic Circuit Breaker, 60 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 4.8 In Overall Height, 3.9 In Overall Length
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$117.17
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, High Intensity Discharge, 60 A, 10 Kaic, Two-Pole, 120/240 V, Non-Interchangeable, Q7, Bab
Eaton Bussmann Series LKN Fuse Link, 250V, 20A, Class H, K5
$260.58
Type LCN Copper Two-Hole Lug, Long Barrel, Max 35KV, Wire Size 2 STR, 1/2 Inch Bolt Hole, Tin Plated, Die Color Code Brown
$1,371.31
Turnlok Registered Connector IP20 Suitability, 20A 480V, L8-20R
$3,305.15
Type LCN Copper Two-Hole Lug, Long Barrel, Max 35KV, Wire Size 350 Kcmil, 1/2 Inch Bolt Hole, Tin Plated, Die Color Code Red
$2,445.56
Type LCN Copper Two-Hole Lug, Long Barrel, Max 35KV, Wire Size 3/0, 1/2 Inch Bolt Hole, Tin Plated, Die Color Code Orange
$1,755.15
Compression Lug, 250 MCM Conductor Size, 600 MCM Conductor Size, Non-Insulated, Copper Conductor Material, Green Insulation Color, 2 Conductors, +90 °C Operating Temperature, 5.79 In Overall Length, 600 V Ac, 0.87 LB/Ea
$5,463.23
<P>PN3 Series For Closing Open End Of Raceway.</P>
$2.18
Led Driver Programming Wand
$1,064.61
The LCC600-12-6 Tin-Plated Copper Compression Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. Ul Listed and Csa Certified.
$2,879.90
Eaton Bussmann Series JJN Fuse, Current-Limiting, VFD Line Protection, 60 A, Class T, Non-Indicating, Ferrule End X Ferrule End, 20 Kaic At 160 VDC, 200 Kaic At 300 V, Standard, 10, 300 V, 160 VDC
$58.48
Eaton Bussmann Series Class RK1 Fuse, LPN-RK, Time-Delay, Dual-Element, Current Limiting Fuse, 60 A, Non-Indicating Fuse, Interrupting Rating Of 300 Ka At 250 Vac and 100 Ka At 125 VDC
$48.32
The PN10-8F-L Pan-Term® Terminal Is A Nylon Insulated, Fork Terminal. The Metal Insulation Grip Sleeve Crimps to Wire Insulation, Providing Protection and Strain Relief to The Crimp Joint For High Vibration Applications. Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
$119.62
Compression Grounding Plate; Copper; 2-Hole; Accommodates: #2 Awg - 250 Kcmil; 1/2" Stud; 1-3/4" Stud Hole Spacing
$338.53
<P>PN5 Series For Closing Open End Of Raceway.</P>
$2.07
Eaton Bussmann Series JJN Fuse, Current-Limiting, VFD Line Protection, 600 A, Class T, Non-Indicating, Bolted Blade End X Bolted Blade End, 20 Kaic At 160 VDC, 200 Kaic At 300 V, Standard, 1, 300 V, 160 VDC
$412.31
20
Popularity
Default