Search Results for "LOS-CDT-2000-WH"

1-20 of 321
2000 - Nsi

1/2" Stem Lexan, On 1-5FC/Off 3-15FC, 6"Leads, 120V, 2000W Tungsten, 1800VA Ballast, 600VA Led

  • MFR Part #: 2000
  • Nacogdoches Availability: 8
  • Total Availability: 1,567
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 12 ($409.92) ·
2000 - Nsi Industries

Available now at Nacogdoches: In Stock

Total Availability: In Stock

WH2006 - Wiremold

<P>Covers Seams Where Two Lengths Of 2000 Series Raceway Come Together.</P>

  • MFR Part #: WH2006
  • Total Availability: 57
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 10 ($18.10) ·
WH2006 - Wiremold

Total Availability: In Stock

2001 - Nsi

Conduit Mount, 120 V, 2000 W, 4-1/2 In Height, Lexan Housing Material, SPST Switch Type, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 0.2 LB/Ea

  • MFR Part #: 2001
  • Nacogdoches Availability: 10
  • Total Availability: 2,040
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 12 ($339.84) ·
2001 - Nsi Industries

Available now at Nacogdoches: In Stock

Total Availability: In Stock

2001 - Wiremold

<P>Connects Lengths Of 2000B Raceway Base.</P>

  • MFR Part #: 2001
  • Total Availability: 4,838
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 10 ($11.83) ·
2001 - Wiremold

Total Availability: In Stock

20002 - Nsi

Conduit Mount, 208 to 277 V, 2000 W, 3-1/2 In Height, Lexan Housing Material, SPST Switch Type, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 0.2 LB/Ea

  • MFR Part #: 2000-2
  • Nacogdoches Availability: 5
  • Total Availability: 344
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 12 ($462.96) ·
20002 - Nsi Industries

Available now at Nacogdoches: In Stock

Total Availability: In Stock

WH2010B - Wiremold

<P>Closes Off The Open End Of 2000 Series Raceway.</P>

  • MFR Part #: WH2010B
  • Nacogdoches Availability: 5
  • Total Availability: 542
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 5 ($6.75) ·
WH2010B - Wiremold

Available now at Nacogdoches: In Stock

Total Availability: In Stock

WH2010A2 - Wiremold

Entrance End, Steel, White, Enamel, Armored Cable, 3 In Length, 1-9/32 In Width, 1-1/2 In Height, Screw Mount, 0.21 LB/Ea

  • MFR Part #: WH2010A2
  • Nacogdoches Availability: 17
  • Total Availability: 933
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 ($9.17) ·
WH2010A2 - Wiremold

Available now at Nacogdoches: In Stock

Total Availability: In Stock

200050MMX46M - Scotch

Scotch® 2000 Electrician’S Duct Tape Is A 6 Mil Water Resistant Duct Tape With A Polyvinyl Chloride (PVC) Backing and A Rubber Adhesive. Scotch 2000 Is Designed to Be An Electrician’S Utility Tape For Holding and Bundling Applications.

  • MFR Part #: 7000031684
  • Total Availability: 257
  • Manufacturer: Scotch
  • Find: Similar Items
  • Pkg Sizes: 1 ($44.30) ·
200050MMX46M - Minnesota Mining (3M)

Total Availability: In Stock

WT6B - Buchanan

Buchanan, Wire Connector, Wiretwist, Conductor Range: 18 - 8 Awg, 2/14 Awg Min, 4/12 Awg Max, Number Of Conductors: 1 to 5, Material: Flame-Retardant Polypropelene, Color: Red, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT6

  • MFR Part #: WT6-B
  • Total Availability: 4,000
  • Manufacturer: Buchanan
  • Find: Similar Items
  • Pkg Sizes: 5,000 ($774.50) ·
WT6B - Ideal

Total Availability: In Stock

2002 - Nsi

Conduit Mount, 208 to 277 V, 2000 W, 4-1/2 In Height, Lexan Housing Material, SPST Switch Type, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 0.2 LB/Ea

  • MFR Part #: 2002
  • Nacogdoches Availability: 9
  • Total Availability: 463
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 12 ($509.52) ·
2002 - Nsi Industries

Available now at Nacogdoches: In Stock

Total Availability: In Stock

WT4B - Buchanan

Buchanan, Wire Connector, Wiretwist, Conductor Range: 18 - 10 Awg, 3/18 Awg Min, 4/14 Awg Max With 1/18, Number Of Conductors: 2 to 5, Material: Flame-Retardant Polypropelene, Color: Yellow, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT4

  • MFR Part #: WT4-B
  • Total Availability: 3,500
  • Manufacturer: Buchanan
  • Find: Similar Items
  • Pkg Sizes: 10,000 ($1,119.40) ·
WT4B - Ideal

Total Availability: In Stock

2000 - Carlon

Single-Gang Nail-On Outlet Box, Volume 18 Cubic Inches, Length 3-11/16 Inches, Width 2-1/4 Inches, Depth 3-1/8 Inches, Color Brown, Material Phenolic, Mounting Means Bottom Nails

  • MFR Part #: 2000
  • Total Availability: 96
  • Manufacturer: Carlon
  • Find: Similar Items
  • Pkg Sizes: 100 ($187.72) ·
2000 - Abb Installation Products, Inc

Total Availability: In Stock

WT61 - Buchanan

Wire Twist Connector, (2) #14 Awg Conductor Size, (4) #12 Awg Conductor Size, Red Insulation Color, +221 °F Operating Temperature, 1 to 5 Conductors, 600 V Ac, 0.01 LB

  • MFR Part #: WT6-1
  • Nacogdoches Availability: 800
  • Total Availability: 24,599
  • Manufacturer: Buchanan
  • Find: Similar Items
  • Pkg Sizes: 100 ($21.42) · 1,000 ($214.20) ·
WT61 - Ideal

Available now at Nacogdoches: In Stock

Total Availability: In Stock

XHHW600WH2000 - Aluminum

Al XHHW 600 STR White 2000'

  • MFR Part #: N/A
  • Total Availability: 4,485 Feet
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 2,000 Feet ($7,139.18) ·
XHHW600WH2000 - Aluminum

Total Availability: In Stock

WT11 - Buchanan

Wire Twist Connector, (3) #22 Awg Conductor Size, (2) #16 Awg Conductor Size, Gray Insulation Color, +221 °F Operating Temperature, 1 to 5 Conductors, 300 V, 0.15 LB

  • MFR Part #: WT1-1
  • Nacogdoches Availability: 800
  • Total Availability: 45,800
  • Manufacturer: Buchanan
  • Find: Similar Items
  • Pkg Sizes: 100 ($15.39) · 1,000 ($153.90) ·
WT11 - Ideal

Available now at Nacogdoches: In Stock

Total Availability: In Stock

WT31 - Buchanan

Wire Twist Connector, (2) #18 Awg Conductor Size, (2) #14 Awg Conductor Size, Orange Insulation Color, +221 °F Operating Temperature, 3 to 5 Conductors, 600 V Ac

  • MFR Part #: WT3-1
  • Nacogdoches Availability: 400
  • Total Availability: 56,700
  • Manufacturer: Buchanan
  • Find: Similar Items
  • Pkg Sizes: 100 ($16.34) · 1,000 ($163.40) ·
WT31 - Ideal

Available now at Nacogdoches: In Stock

Total Availability: In Stock

WT511 - Buchanan

Buchanan, Wire Connector, Wingtwist, Conductor Range: 18 - 10 Awg, 2/18 Awg Min, 3/12 Awg Max, Number Of Conductors: 1 to 6, Material: Flame-Retardant Polypropelene, Color: Yellow, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT51

  • MFR Part #: WT51-1
  • Nacogdoches Availability: 1,400
  • Total Availability: 22,900
  • Manufacturer: Buchanan
  • Find: Similar Items
  • Pkg Sizes: 100 ($18.00) · 1,000 ($180.00) ·
WT511 - Ideal

Available now at Nacogdoches: In Stock

Total Availability: In Stock

0ACDT2000 - Sensors

Ceiling Sensor, Dual Technology (Passive Infrared and Ultrasonic), 32 KHZ, 360 Degree, 2000 Square Feet, 10-30 VDC, Class 2

  • MFR Part #: OAC-DT-2000
  • Total Availability: 38
  • Manufacturer: Sensors
  • Find: Similar Items
  • Pkg Sizes: 1 ($262.56) ·
0ACDT2000 - Cooper Lighting Solutions

Total Availability: In Stock

0ACDT2000 - NVT

2000W Occupancy Sensor

  • MFR Part #: N/A
  • Total Availability: 38
  • Manufacturer: NVT
  • Find: Similar Items
  • Pkg Sizes: 1 ($262.56) ·
0ACDT2000 - XXX-Cooper Controls

Total Availability: In Stock

WT3B - Buchanan

Buchanan, Wire Connector, Wiretwist, Conductor Range: 22 - 14 Awg, 2/18 Awg Min, 2/14 Awg Max, Number Of Conductors: 3 to 5, Material: Flame-Retardant Polypropelene, Color: Orange, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT3

  • MFR Part #: WT3-B
  • Total Availability: 45,500
  • Manufacturer: Buchanan
  • Find: Similar Items
  • Pkg Sizes: 500 ($63.96) · 10,000 ($1,279.30) ·
WT3B - Ideal

Total Availability: In Stock

2000 - Nsi

1/2" Stem Lexan, On 1-5FC/Off 3-15FC, 6"Leads, 120V, 2000W Tungsten, 1800VA Ballast, 600VA Led

MFR Part #:
2000
Manufacturer:
Nsi
Local Availability:
In Stock
Total Availability:
1,567 Each
Pkg Sizes:
12 Each ($409.92)
WH2006 - Wiremold

<P>Covers Seams Where Two Lengths Of 2000 Series Raceway Come Together.</P>

MFR Part #:
WH2006
Manufacturer:
Wiremold
Local Availability:
Out Of Stock
Total Availability:
57 Each
Pkg Sizes:
10 Each ($18.10)
2001 - Nsi

Conduit Mount, 120 V, 2000 W, 4-1/2 In Height, Lexan Housing Material, SPST Switch Type, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 0.2 LB/Ea

MFR Part #:
2001
Manufacturer:
Nsi
Local Availability:
In Stock
Total Availability:
2,040 Each
Pkg Sizes:
12 Each ($339.84)
2001 - Wiremold

<P>Connects Lengths Of 2000B Raceway Base.</P>

MFR Part #:
2001
Manufacturer:
Wiremold
Local Availability:
Out Of Stock
Total Availability:
4,838 Each
Pkg Sizes:
10 Each ($11.83)
20002 - Nsi

Conduit Mount, 208 to 277 V, 2000 W, 3-1/2 In Height, Lexan Housing Material, SPST Switch Type, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 0.2 LB/Ea

MFR Part #:
2000-2
Manufacturer:
Nsi
Local Availability:
In Stock
Total Availability:
344 Each
Pkg Sizes:
12 Each ($462.96)
WH2010B - Wiremold

<P>Closes Off The Open End Of 2000 Series Raceway.</P>

MFR Part #:
WH2010B
Manufacturer:
Wiremold
Local Availability:
In Stock
Total Availability:
542 Each
Pkg Sizes:
5 Each ($6.75)
WH2010A2 - Wiremold

Entrance End, Steel, White, Enamel, Armored Cable, 3 In Length, 1-9/32 In Width, 1-1/2 In Height, Screw Mount, 0.21 LB/Ea

MFR Part #:
WH2010A2
Manufacturer:
Wiremold
Local Availability:
In Stock
Total Availability:
933 Each
Pkg Sizes:
1 Each ($9.17)
200050MMX46M - Scotch

Scotch® 2000 Electrician’S Duct Tape Is A 6 Mil Water Resistant Duct Tape With A Polyvinyl Chloride (PVC) Backing and A Rubber Adhesive. Scotch 2000 Is Designed to Be An Electrician’S Utility Tape For Holding and Bundling Applications.

MFR Part #:
7000031684
Manufacturer:
Scotch
Local Availability:
Out Of Stock
Total Availability:
257 Each
Pkg Sizes:
1 Each ($44.30)
WT6B - Buchanan

Buchanan, Wire Connector, Wiretwist, Conductor Range: 18 - 8 Awg, 2/14 Awg Min, 4/12 Awg Max, Number Of Conductors: 1 to 5, Material: Flame-Retardant Polypropelene, Color: Red, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT6

MFR Part #:
WT6-B
Manufacturer:
Buchanan
Local Availability:
Out Of Stock
Total Availability:
4,000 Each
Pkg Sizes:
5,000 Each ($774.50)
2002 - Nsi

Conduit Mount, 208 to 277 V, 2000 W, 4-1/2 In Height, Lexan Housing Material, SPST Switch Type, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 0.2 LB/Ea

MFR Part #:
2002
Manufacturer:
Nsi
Local Availability:
In Stock
Total Availability:
463 Each
Pkg Sizes:
12 Each ($509.52)
WT4B - Buchanan

Buchanan, Wire Connector, Wiretwist, Conductor Range: 18 - 10 Awg, 3/18 Awg Min, 4/14 Awg Max With 1/18, Number Of Conductors: 2 to 5, Material: Flame-Retardant Polypropelene, Color: Yellow, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT4

MFR Part #:
WT4-B
Manufacturer:
Buchanan
Local Availability:
Out Of Stock
Total Availability:
3,500 Each
Pkg Sizes:
10,000 Each ($1,119.40)
2000 - Carlon

Single-Gang Nail-On Outlet Box, Volume 18 Cubic Inches, Length 3-11/16 Inches, Width 2-1/4 Inches, Depth 3-1/8 Inches, Color Brown, Material Phenolic, Mounting Means Bottom Nails

MFR Part #:
2000
Manufacturer:
Carlon
Local Availability:
Out Of Stock
Total Availability:
96 Each
Pkg Sizes:
100 Each ($187.72)
WT61 - Buchanan

Wire Twist Connector, (2) #14 Awg Conductor Size, (4) #12 Awg Conductor Size, Red Insulation Color, +221 °F Operating Temperature, 1 to 5 Conductors, 600 V Ac, 0.01 LB

MFR Part #:
WT6-1
Manufacturer:
Buchanan
Local Availability:
In Stock
Total Availability:
24,599 Each
Pkg Sizes:
100 Each ($21.42)
1,000 Each ($214.20)

MFR Part #:
N/A
Manufacturer:
Aluminum
Local Availability:
Out Of Stock
Total Availability:
4,485 Feet
Pkg Sizes:
2,000 Feet ($7,139.18)
WT11 - Buchanan

Wire Twist Connector, (3) #22 Awg Conductor Size, (2) #16 Awg Conductor Size, Gray Insulation Color, +221 °F Operating Temperature, 1 to 5 Conductors, 300 V, 0.15 LB

MFR Part #:
WT1-1
Manufacturer:
Buchanan
Local Availability:
In Stock
Total Availability:
45,800 Each
Pkg Sizes:
100 Each ($15.39)
1,000 Each ($153.90)
WT31 - Buchanan

Wire Twist Connector, (2) #18 Awg Conductor Size, (2) #14 Awg Conductor Size, Orange Insulation Color, +221 °F Operating Temperature, 3 to 5 Conductors, 600 V Ac

MFR Part #:
WT3-1
Manufacturer:
Buchanan
Local Availability:
In Stock
Total Availability:
56,700 Each
Pkg Sizes:
100 Each ($16.34)
1,000 Each ($163.40)
WT511 - Buchanan

Buchanan, Wire Connector, Wingtwist, Conductor Range: 18 - 10 Awg, 2/18 Awg Min, 3/12 Awg Max, Number Of Conductors: 1 to 6, Material: Flame-Retardant Polypropelene, Color: Yellow, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT51

MFR Part #:
WT51-1
Manufacturer:
Buchanan
Local Availability:
In Stock
Total Availability:
22,900 Each
Pkg Sizes:
100 Each ($18.00)
1,000 Each ($180.00)
0ACDT2000 - Sensors

Ceiling Sensor, Dual Technology (Passive Infrared and Ultrasonic), 32 KHZ, 360 Degree, 2000 Square Feet, 10-30 VDC, Class 2

MFR Part #:
OAC-DT-2000
Manufacturer:
Sensors
Local Availability:
Out Of Stock
Total Availability:
38 Each
Pkg Sizes:
1 Each ($262.56)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
38 Each
Pkg Sizes:
1 Each ($262.56)
WT3B - Buchanan

Buchanan, Wire Connector, Wiretwist, Conductor Range: 22 - 14 Awg, 2/18 Awg Min, 2/14 Awg Max, Number Of Conductors: 3 to 5, Material: Flame-Retardant Polypropelene, Color: Orange, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT3

MFR Part #:
WT3-B
Manufacturer:
Buchanan
Local Availability:
Out Of Stock
Total Availability:
45,500 Each
Pkg Sizes:
500 Each ($63.96)
10,000 Each ($1,279.30)

Begin Live Chat