Add More Items
View All Quick Selects
Below you can add an image for 'LOS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
1/2" Stem Lexan, On 1-5FC/Off 3-15FC, 6"Leads, 120V, 2000W Tungsten, 1800VA Ballast, 600VA Led
Available now at Lubbock: In Stock
Total Availability: In Stock
Lubbock Availability: In Stock
Book Price
$34.16
Each
Conduit Mount, 120 V, 2000 W, 4-1/2 In Height, Lexan Housing Material, SPST Switch Type, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 0.2 LB/Ea
$28.32
Conduit Mount, 208 to 277 V, 2000 W, 3-1/2 In Height, Lexan Housing Material, SPST Switch Type, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 0.2 LB/Ea
Check local availability
$38.58
<P>Connects Lengths Of 2000B Raceway Base.</P>
$118.28
Per 100
Scotch® 2000 Electrician’S Duct Tape Is A 6 Mil Water Resistant Duct Tape With A Polyvinyl Chloride (PVC) Backing and A Rubber Adhesive. Scotch 2000 Is Designed to Be An Electrician’S Utility Tape For Holding and Bundling Applications.
$44.30
1 Port Aluminum Lug 1000 - 350 MCM Aluminum Single Lugs Are Versatile and Reuseable Set Screw Connectors Made Of 6061T-6 Aluminum Alloy. Electro Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts, 90 Degrees C. Ul 486A/B Listed.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$18.54
Amp-Trap 2000 Time-Delay Ajt Fuses Provide IEC Type "2" (No Damage) Protection to Main, Feeder, and Branch-Circuits, For All Types Of Loads - Yet, They Require Only Half The Mounting Space Needed For 600V Ul Class RK Fuses. Time-Delay Characteristics Handle Motor In-Rush Currents Without Nuisance Trips. Its Current-Limiting Ability and Wide Range Of Ratings Provide Excellent Overcurrent Protection For All Your Applications. An Optional Mechanical Blown Fuse Indicator and Microswitch Is Available On Blade-T
$58.33
Eaton Crouse-Hinds Series Powermate CDR Receptacle, 30A, Two-Wire, Three-Pole, Style 2, Copper-Free Aluminum, 600 Vac/250 VDC
$349.17
Gel Q150T3/CL/CD-5PK-120 19378 Qu
$26.33
2" LT Combo Coupling to Emt Rain Tight Steel Usa
$60.09
THHN 12 STR Cu We 2000C
$326.26
Per 1,000 Feet
Ceiling Sensor, Dual Technology (Passive Infrared and Ultrasonic), 32 KHZ, 360 Degree, 2000 Square Feet, 10-30 VDC, Class 2
$262.56
2000W Occupancy Sensor
2" Blue Ent 500' Reel
$327.50
Per 100 Feet
Fuse Ajt - Class J - Time-Delay 600VAC 400VDC 60A Ferrule Smartspot® Amp-Trap 2000®
$71.38
Eaton Crouse-Hinds Series Powermate CDR Receptacle, 30A, Three-Wire, Four-Pole, Style 2, Copper-Free Aluminum, 600 Vac/250 VDC
$300.74
THHN 12 STR Cu PK 2000C
THHN 12 STR Cu BK 2000C
Eaton Crouse-Hinds Series CD Drain, Copper-Free Aluminum, 3/4"
$42.57
Eaton Crouse-Hinds Series Powermate CDR Receptacle, 30A, Three-Wire, Three-Pole, Style 1, Copper-Free Aluminum, 600 Vac/250 VDC
$292.11
20
Popularity
Default