Add More Items
View All Quick Selects
Below you can add an image for 'MCG' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Cord Grip Connector, Green, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 1/2 In Size, 0.45 to 0.56 In Cable/Cord Size, 1-5/16 In Length, 0.975 In Diameter, Straight Connection, 1/2 In Thread Size, 10 LB/100
Total Availability: In Stock
Check local availability
Book Price
$1,466.44
Per 100
Cord Grip Connector, Green, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 3/4 In Size, 0.45 to 0.56 In Cable/Cord Size, 1-5/16 In Length, 1.220 In Diameter, Straight Connection, 3/4 In Thread Size, 14 LB/100
$1,628.78
Inductive Proximity Sensor, E56, Straight, Unshielded, Output Status, Screw Terminals, 400 Ma At 250V, <3%, 2-Wire Ac, No or NC, 20-250V 45/65 HZ
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$871.56
Each
6-2 STR Cu THHN Black/White/#8 Green Ground Aia MC 600V 1000 FT
$4,013.09
Per 1,000 Feet
5/6-Inch Overlay, Tuscan Bronze.
$10.83
5/6-Inch Overlay, Paintable Matte White.
$6.70
Contactor 3 Pole Open 22KW 50A AC3, 180V Ac Coil O
$94.12
MC 250-250-250-WG Alu PCS
$5,436.92
Eaton Power Defense Motor Protection Circuit Breaker, Globally Rated, Frame 1, Three Pole, 50A, 65KA/480V, Motor Protection, Standard Calibration, Adjustable, No Terminals
$659.72
Duracladâ® Type MC
$952.94
Per 1,000
This item is no longer available. Click to view alternate items.
4-3 STR Cu THHN Black/Red/White/#8 Green Ground Aia MC 600V 100 FT
$7,798.19
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 1, Three Pole, 50A, 65KA/480V, T-M (FXD-FXD) Tu, Standard Line and Load (PDG1X3T125)
$883.16
5"/6" Retrofit Baffle - Trim Led Module, 90 Cri, 5000K, Matte White, High Lumen
$21.80
5/6-Inch Overlay, Matte Black.
Programmable Constant Current Led Driver, 50W, 470-1400MA Output, 120-277V Input, 0-10V Dimming, Programmable Via Smart Current Software, Integrated Usb-C Port
$56.60
Eaton Tripp Lite Standard-Speed Hdmi Cable, 50FT
$54.18
High Performance Miniature Circuit Breaker With Cage Terminal, Rated Current 50 Amps, 3 Pole, Trip Curve K, Voltage Up to 240 Vac, Ultimate Short-Circuit Breaking Capacity 50 Ka, IEC/En 60947-2, Ul 489, Csa 22.2 No. 5-02
$435.78
Retrofit Module-Trim, 120 V Ac, 0.085 to 0.089 A, 9.5 W, Matte White, Recessed Mount, 7.75 In Length, 9 In Width, 3.375 In Height, 1.18 LB
$9.99
20
Popularity
Default