Add More Items
View All Quick Selects
Below you can add an image for 'MCG' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Cord Grip Connector, Green, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 1/2 In Size, 0.45 to 0.56 In Cable/Cord Size, 1-5/16 In Length, 0.975 In Diameter, Straight Connection, 1/2 In Thread Size, 10 LB/100
Total Availability: In Stock
Check local availability
Book Price
$1,466.44
Per 100
Cord Grip Connector, Green, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 3/4 In Size, 0.45 to 0.56 In Cable/Cord Size, 1-5/16 In Length, 1.220 In Diameter, Straight Connection, 3/4 In Thread Size, 14 LB/100
$1,628.78
5/6-Inch Overlay, Tuscan Bronze.
$10.83
Each
5/6-Inch Overlay, Paintable Matte White.
$6.70
6-2 STR Cu THHN Black/White/#8 Green Ground Aia MC 600V 1000 FT
$3,886.96
Per 1,000 Feet
5/6-Inch Overlay, Matte Black.
MC 250-250-250-WG Alu PCS
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$5,436.92
Duracladâ® Type MC
$930.84
Per 1,000
This item is no longer available. Click to view alternate items.
Inductive Proximity Sensor, E56, Straight, Unshielded, Output Status, Screw Terminals, 400 Ma At 250V, <3%, 2-Wire Ac, No or NC, 20-250V 45/65 HZ
$871.56
Connector, Cord Grip, Straight, Steel, K.O. Size-1/2", Cord Range .450-.550
$1,900.01
P&S RTM7556 Disc Sub F7556
$39.98
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
$1,601.63
Eaton Pow-R-Xpress Main Circuit Breaker Kit, PDG2XG Convertible, 150a
$1,074.06
Incorporate A Flawless Lighting Experience That Fills Your Home With An Understated Elegance and Rustic Charm With This Wall Lantern. This Farmhouse-Inspired Masterpiece Cradles Clear Beveled Glass Panes Just Right For Offering A Warm, Welcoming Glow to Your Friends and Family. A Traditional Lantern Frame With A Beautiful Black Finish Houses The Light Bases In This Timeless Design.
$208.00
4-3 STR Cu THHN Black/Red/White/#8 Green Ground Aia MC 600V 100 FT
$7,553.33
Eaton Pow-R-Xpress Main Circuit Breaker Kit, PDG3XG Convertible, 300a
$1,736.52
Eaton Pow-R-Xpress Main Circuit Breaker Kit, PDG2XM Convertible, 100a
$937.86
Eaton Crouse-Hinds Series CG Color-Coded Cord Grip, Cable Range Min/Max: 0.65-0.75", Orange, Straight, Steel, 1"
$1,706.04
20
Popularity
Default