Add More Items
View All Quick Selects
Below you can add an image for 'MECR' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Mechanical Lug, #6 Awg Conductor Size, 1/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, 1.9688 In Overall Length, 35 KV, 0.116 LB/Ea
Total Availability: In Stock
Check local availability
Book Price
$2,735.96
Per 100
75W, 60"Mol, T12 Ho (800 Ma) Rapid Start Fluorescent Lamp, Cool White Phosphor, 4200K Color Temperature, 60 Cri
$17.00
Each
Copper Neutral Bar, Conductor Range 4-14 Main, 6-14 Tap, 5 Ports
$43.13
BB5-HF
$731.07
Copper Neutral Bar, Conductor Range 4-14 Main, 6-14 Tap, 7 Ports
$50.93
Copper Neutral Bar, Conductor Range 4-14 Main, 6-14 Tap, 9 Ports
$62.94
Copper Mechanical Lug Offset, Conductor Range 2-8, 1 Port, 1 Hole, 1/4IN Bolt Size, Ul, Csa
$992.24
Underground In Line Splice, #10 Awg Conductor Size, 350 MCM Conductor Size, Insulated, Epdm Rubber Insulation Material, Copper/Aluminum Conductor Material, 600 V, 0.5 LB
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$76.23
Contactor Mechanical Interlock, Mechanical Type; Ul, Csa Approval; Contactor Application; Horizontal Mounting; XT Model
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$34.00
20
Popularity
Default