Add More Items
View All Quick Selects
Below you can add an image for 'MK2448B1400RL' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Current Transformer Hinged Cover, 48.00X48.00X14.00, Gray, Steel
Total Availability: In Stock
Check local availability
Book Price
$2,128.88
Each
CT Cabinet 2-Door With Steel Foot-Mount Panel Type 3R, 48X48X14, Gray, Steel
$1,185.57
14.5W Led T8 Tube, Triac Dimmable, Shatter-Proof Coated Glass, 4, 4000K, 120V Input, Direct Drive
$27.65
Emergency Ballast, Instant;Rapid, 215 W (Linear);55 W (CFL), 120 to 277 V, 13-5/16 In Length, 2-3/16 In Width, 1-3/16 In Height, Non Dimmable, 50 to 60 HZ, 5 Yr Warranty, 2.5 LB
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$290.54
48X48X48 T15 Composite Box
$3,154.00
Milb 484816-CT3R-WB 48X16X48 Hinge
$2,952.03
Reduced-Profile, Quick-Disconnect Fluorescent Battery Pack, Operates One or Two
Syl LED24T5HO/L48/FG/850/BF/40611 L
$15.33
PCA173024B0000 Custom NMPLT - DHV Traffic Signal
$666.80
Series 4 Aluminum Straight Section H-Beam Cable Tray 6 Inches Side Rail Height 24 Inches Width Ladder 9 Inches Rung Spacing 144 Inches Length
Total Availability:
$1,349.72
This item is no longer available. Click to view alternate items.
48X24X10 N4X SS6 1GLAND Ex-Cell Encl
$10,041.68
400W ED37 Hid Metal Halide Clear E39 (Mogul) Base, Box
$37.92
Eaton B-Line Series Straight Section, 4.12" H X 144" W X 24" L, 9" Rung Spacing, Aluminum
$1,894.08
DR48OB, 48" Downrod, Oiled Bronze Downrods
$31.67
Eaton B-Line Series Straight Section, 6.12" H X 144" W X 24" L, 9" Rung Spacing, Aluminum
$2,189.02
Eaton B-Line Series Type 1 Junction Boxes, 48" Height, 12" Length, 48" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Medium Double Door, No Knockout, Thru Holes, Carbon Steel
$981.75
48X12X48 Hinge Cover Type 3R Ul Listed Steel No Knockouts Ansi 61 Gray Double Doors Wood Back Board Installed Handle On Right Padlocking 3PT Handle Unistrut Installed
$6,224.28
14.5W Led T8 Tube, Triac Dimmable, Shatter-Proof Coated Glass, 4, 5000K, 120V Input, Direct Drive
30X48X24 Tier 22 Duralite Box/Lid
$4,214.82
Plug-In Adapter - Class 2 Adapter, 24V 48W, Black
$67.80
20
Popularity
Default